Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Utility Cart,Steel,30 Lx18 W,1200 lb.
    • LITTLE GIANT
    • Utility Cart, Steel, 30 Lx18 W, 1200 lb.Welded Utility Cart
    • Item # 19G817
    • Mfr. Model # LG-1824-BRK
    • Welded Utility Cart, Shelf Type Flush Edge Top, Lipped Edge Bottom, Load Capacity 1200 lb., Steel Material,...More

    Wire Reel Caddy,4 Spindles,45x24x22
    • Wire Reel Caddy, 4 Spindles, 45x24x22Wire Reel Caddy,4 Spindles,45x24x22
    • Item # 19C204
    • Mfr. Model # RT4-8S
    • Wire Reel Caddy, Load Capacity 300 lb., Number of Spindles 4, Spindle Dia. 5/8 In., Handle Type Steel Tubing,...More

    Multipurpose Ladder,Fiberglass,22 ft.
    • LITTLE GIANT
    • Multipurpose Ladder, Fiberglass, 22 ft.Multipurpose Ladder,Fiberglass,22 ft.
    • Item # 40P124
    • Mfr. Model # 15145-001
    • Multipurpose Ladder, Ladder Height 22 ft., Extended Ladder Height 11 to 19 ft., ANSI Type IA, Material...More

    4 ft. 375 lb. Load Capacity Fiberglass Stepladder
    Garden Cart,1200 lb.,42 In. L,36 In. H
    • LITTLE GIANT
    • Garden Cart, 1200 lb., 42 In. L, 36 In. HGarden Cart,1200 lb.,42 In. L,36 In. H
    • Item # 19G878
    • Mfr. Model # NP2-2436-G
    • Garden Cart, Load Capacity 1200 lb., Welded Steel Construction, 12 Gauge Thickness, Powder Coated Finish,...More

    Standard Platform Truck,1500 lb.
    • LITTLE GIANT
    • Standard Platform Truck, 1500 lb.Platform Truck with Puncture Proof Wheels
    • Item # 16D325
    • Mfr. Model # NBB-2436-10SR
    • Platform Truck with Puncture Proof Wheels, Load Capacity 1500 lb., Deck Material Steel, Deck L x W 36 In. x...More

    Cylinder Truck,2 Cylinder,600 lb.
    • LITTLE GIANT
    • Cylinder Truck, 2 Cylinder, 600 lb.Cylinder Truck
    • Item # 5MLL3
    • Mfr. Model # TW-30
    • Cylinder Truck, Height 40 In., Width 21-1/2 In., Load Capacity 600 lb., Cylinder Capacity 2, Tool Tray Height...More

    Standard Platform Truck,3600 lb.
    • LITTLE GIANT
    • Standard Platform Truck, 3600 lb.6 Wheeled Platform Truck
    • Item # 5ECL3
    • Mfr. Model # NB6W-2460-6PY
    • 6 Wheeled Platform Truck, Load Capacity 3600 lb., Deck Material Steel, Deck L x W 60 In. x 24 In., Overall...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More