Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Material Handling

15 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Stepladder,Alum,1-1/2 ft. H,300 lb. Cap.
    • LITTLE GIANT
    • Stepladder, Alum, 1-1/2 ft. H, 300 lb. Cap.Stepladder,Alum,1-1/2 ft. H,300 lb. Cap.
    • Item # 4XN34
    • Mfr. Model # 10210B
    • Stepladder, Number of Steps 2, Material Aluminum, Load Capacity 300 lb., Top Step Height 18 In., Platform...More

    Multipurpose Ladder,Fiberglass,22 ft.
    • LITTLE GIANT
    • Multipurpose Ladder, Fiberglass, 22 ft.Multipurpose Ladder,Fiberglass,22 ft.
    • Item # 40P124
    • Mfr. Model # 15145-001
    • Multipurpose Ladder, Ladder Height 22 ft., Extended Ladder Height 11 to 19 ft., ANSI Type IA, Material...More

    4 ft. 375 lb. Load Capacity Fiberglass Stepladder
    Platform Stepladder,5 ft. H,13-1/2 In. W
    • LITTLE GIANT
    • Platform Stepladder, 5 ft. H, 13-1/2 In. WPlatform Stepladder
    • Item # 6FJL9
    • Mfr. Model # 15273-001
    • Platform Stepladder, Ladder Height 5 ft., Platform Width 13-1/2 In., Platform Height 33 In., Load Capacity...More

    Adjustable Platform Ladder,IAA,Fiberglas
    • LITTLE GIANT
    • Adjustable Platform Ladder, IAA, FiberglasAdjustable Platform Ladder
    • Item # 26W731
    • Mfr. Model # 15131-001
    • Adjustable Platform Ladder, Ladder Height 6 ft., ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb.,...More

    Garden Cart,1200 lb.,42 In. L,36 In. H
    • LITTLE GIANT
    • Garden Cart, 1200 lb., 42 In. L, 36 In. HGarden Cart,1200 lb.,42 In. L,36 In. H
    • Item # 19G878
    • Mfr. Model # NP2-2436-G
    • Garden Cart, Load Capacity 1200 lb., Welded Steel Construction, 12 Gauge Thickness, Powder Coated Finish,...More

    Utility Cart,Steel,66 Lx30-1/4 W,3600 lb
    • LITTLE GIANT
    • Utility Cart, Steel, 66 Lx30-1/4 W, 3600 lbWelded Ergonomic Utility Cart
    • Item # 16D361
    • Mfr. Model # ERGL-3060-8PYBK
    • Welded Ergonomic Utility Cart, Shelf Type Lipped Edge, Load Capacity 3600 lb., Steel Material, 12 Gauge,...More

    Standard Platform Truck,1500 lb.
    • LITTLE GIANT
    • Standard Platform Truck, 1500 lb.Platform Truck with Puncture Proof Wheels
    • Item # 16D325
    • Mfr. Model # NBB-2436-10SR
    • Platform Truck with Puncture Proof Wheels, Load Capacity 1500 lb., Deck Material Steel, Deck L x W 36 In. x...More

    Utility Cart,Steel,42 Lx24-3/8 W,1200 lb
    • LITTLE GIANT
    • Utility Cart, Steel, 42 Lx24-3/8 W, 1200 lbWelded Deep Shelf Utility Cart
    • Item # 2GMH8
    • Mfr. Model # DS-2436X6-5PY
    • Welded Deep Shelf Utility Cart, Shelf Type Lipped Edge, Load Capacity 1200 lb., Steel Material, 12 Gauge,...More

    Wire Reel Caddy,4 Spindles,45x24x22
    • LITTLE GIANT
    • Wire Reel Caddy, 4 Spindles, 45x24x22Wire Reel Caddy,4 Spindles,45x24x22
    • Item # 19C204
    • Mfr. Model # RT4-8S
    • Wire Reel Caddy, Load Capacity 300 lb., Number of Spindles 4, Spindle Dia. 5/8 In., Handle Type Steel Tubing,...More

    Standard Platform Truck,3600 lb.
    • LITTLE GIANT
    • Standard Platform Truck, 3600 lb.6 Wheeled Platform Truck
    • Item # 5ECL3
    • Mfr. Model # NB6W-2460-6PY
    • 6 Wheeled Platform Truck, Load Capacity 3600 lb., Deck Material Steel, Deck L x W 60 In. x 24 In., Overall...More

    Cylinder Truck,2 Cylinder,600 lb.
    • LITTLE GIANT
    • Cylinder Truck, 2 Cylinder, 600 lb.Cylinder Truck
    • Item # 5MLL3
    • Mfr. Model # TW-30
    • Cylinder Truck, Height 40 In., Width 21-1/2 In., Load Capacity 600 lb., Cylinder Capacity 2, Tool Tray Height...More

    Mobile Table,2 Shelf,60x30,Gray
    • LITTLE GIANT
    • Mobile Table, 2 Shelf, 60x30, GrayMobile Table
    • Item # 19C175
    • Mfr. Model # IP-3060-2-TL
    • Mobile Table, Load Capacity 1000 lb., Overall Length 60 In., Overall Width 30 In., Overall Height 34 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More