Filter Results By

Price
  • View MoreView Less
Shop By

Material Handling

26 Results Found that Include 43 Products 

 |  Results per page: 16 | 32 | 48

    Adjustable Height Mobile Work Table

    IRSG

    Multiple product options available

    Organizer Bin

    IRSG

    Multiple product options available

    Adjustable Mobile Work Table

    IRSG

    Multiple product options available

    Middle Hang Bar

    IRSG

    Multiple product options available

    Linen Cart

    IRSG

    Multiple product options available

    Merchandise Cart

    IRSG

    Multiple product options available

    Utility Cart

    IRSG

    Multiple product options available

    Mobile Work Table, 20 W x 46 In. L

    IRSG

    Grainger Item # 5CHN2 | Mfr. Model # VLT-2046-FF1

    Catalog Page # 1544 (PDF)

    Mobile Work Table, Load Capacity 200 lb., Overall Length 46 In., Overall Width 20 In., Overall Height 38-3/4...More

    Top/Middle Basket, Use With 16A708

    IRSG

    Grainger Item # 16A709 | Mfr. Model # DRR-TB36

    Catalog Page # NA

    Top/Middle Basket, Overall Length 34 In., Overall Width 16 In., Overall Height 12 In., Load Capacity 500 lb.,...More

    Visual Cart, Cap 300 Lb, 41x18,2 Shelves

    IRSG

    Grainger Item # 16A710 | Mfr. Model # VSC-183C

    Catalog Page # NA

    Wire Basket Cart, Shelf Width 18 In., Shelf Length 41 In., Overall Length 41 In., Overall Width 18 In.,...More

    Mobile Security Cart, 52x27x69

    IRSG

    Grainger Item # 16A690 | Mfr. Model # SC2448-63CF

    Catalog Page # NA

    Mobile Security Cart, Load Capacity 1000 lb., Shelf Length 48 In., Shelf Width 24 In., Number of Shelves Each...More

    Wire Cart, 24 In. W, 48 In. L, Steel

    IRSG

    Grainger Item # 16A701 | Mfr. Model # ITC-2448-54C

    Catalog Page # NA

    Wire Cart, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In., Overall...More

    Standard Wire Shelf, Stl, 800 lb.Shlf Cap

    IRSG

    Grainger Item # 16A691 | Mfr. Model # 2448LZ

    Catalog Page # NA

    Wire Shelf, Material Steel, Depth 24 In., Width 48 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color...More

    Back Panel Enclosure Kit

    IRSG

    Grainger Item # 5CHL9 | Mfr. Model # MC-BP48

    Catalog Page # 1545 (PDF)

    Back Panel Enclosure Kit, Overall Length 45-11/16 In., Overall Width 4 In., Overall Height 16-3/4 In.Powder...More

    Stocking Cart

    IRSG

    Multiple product options available

    Shelf, 62-1/2 L x 22 W x 3 in. H, Yellow

    IRSG

    Grainger Item # 5CHV5 | Mfr. Model # RGR-S

    Catalog Page # 1545 (PDF)

    Shelf, Length 62-1/2 In., Width 22 In., Height 3 In., Material Steel, Yellow, Finish Powder Coat, For Use...More

    Stock Cart

    IRSG

    Multiple product options available

    Folding Work Surface

    IRSG

    Grainger Item # 5CHL8 | Mfr. Model # MC-SL20

    Catalog Page # 1545 (PDF)

    Folding Work surface, Overall Length 20 In., Overall Width 18 In., Overall Height 2 In.Powder Coat,...More

    Mobile Workctr w/Folding Leaves, 300 lb.

    IRSG

    Grainger Item # 5CHP3 | Mfr. Model # ERGO-50-K10

    Catalog Page # NA

    Mobile Work Center w/Folding Leaves, 2 Shelf, Adjustable, Load Capacity (Lb.) 300, Wood and Steel...More

    Mobile Bin Cart, 48x24, With 4 Gray Bins

    IRSG

    Grainger Item # 14A062 | Mfr. Model # KC1-2421-63C-03

    Catalog Page # 1544 (PDF)

    Mobile Bin Cart, Bin Color Gray, Overall Height 69 In., Overall Length 48 In., Overall Width 24 In., Caster...More

    Wire Cart, 18 In. W, 36 In. L, Steel

    IRSG

    Grainger Item # 16A713 | Mfr. Model # SS-DB1848-63CF

    Catalog Page # NA

    Wire Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36 In., Overall Width 18 In., Overall...More

    Flat Shelf Wire Cart, 24 In. W

    IRSG

    Grainger Item # 16A694 | Mfr. Model # SS-2448-74LZF

    Catalog Page # NA

    Flat Shelf Wire Cart, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In.,...More

    Flat Shelf Supply Unit, 24 In. W, 48 In. L

    IRSG

    Grainger Item # 16A693 | Mfr. Model # SS-2448-63LZF

    Catalog Page # NA

    Flat Shelf Supply Unit, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In.,...More

    Mobile Security Truck, 52x27x69,4 Shelf

    IRSG

    Grainger Item # 16A692 | Mfr. Model # SHC2448-63CC

    Catalog Page # NA

    Mobile Security Truck, Load Capacity 1000 lb., Shelf Length 52 In., Shelf Width 27 In., Overall Height 69...More

    Wire Cart, 24 In. W, 48 In. L, Steel

    IRSG

    Grainger Item # 16A702 | Mfr. Model # MRC-2448-54C

    Catalog Page # NA

    Wire Cart, Shelf Width 24 In., Shelf Length 48 In., Overall Length 53 In., Overall Width 24 In., Overall...More

    Mobile Work Center, 500 lb., 30 In. W

    IRSG

    Grainger Item # 16A707 | Mfr. Model # ERGO-64-GRA

    Catalog Page # NA

    Mobile Work Center, Adjustable Height, Load Capacity (Lb.) 500, Steel Construction, Powder Coat Finish, Gray...More

     |  Results per page: 16 | 32 | 48
      loader image