Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

29 Results Found that Include 30 Products 

Results per page: 16 | 32 | 48
    Wheel Chock,10 In W x 6  In H
    • GRAINGER APPROVED VENDOR
    • Wheel Chock, 10 In W x 6 In H
    • Item # 1GUK3
    • Mfr. Model # 1GUK3
    • Wheel Chock,Rubber,Width 10 In.,Height 6 In.,Depth 8 In.,Orange,Surface Grooved,Standards OSHA...More

    Swivel Plate Caster,1200 lb,8 In Dia
    • GRAINGER APPROVED VENDOR
    • Swivel Plate Caster, 1200 lb, 8 In Dia
    • Item # 1NVB6
    • Mfr. Model # 1NVB6
    • Swivel Plate Caster, Load Rating 1200 lb., Wheel Dia. 8 In., Wheel Width 2 In., Overall Height 9-1/2 In.,...More

    Hand Stretch Wrap,Clear,2000 ft.L,18In W
    • GRAINGER APPROVED VENDOR
    • Hand Stretch Wrap, Clear, 2000 ft.L, 18In W
    • Item # 15A984
    • Mfr. Model # 15A984
    • Hand Stretch Wrap, Cast, Conventional, Clear, Linear Low Density Polyethylene Material, 60 Gauge, Length 2000...More

    Logistic Ratchet Strap,16ft x 2In,PK5
    • GRAINGER APPROVED VENDOR
    • Logistic Ratchet Strap, 16ft x 2In, PK5
    • Item # 5JDU3
    • Mfr. Model # 5JDU3
    • Logistic Ratchet Strap, Strap Length 16 ft., Strap Width 2 In., Working Load Limit 1166 lb., Assembly...More

    Drum Heater,55Gal,8.7A,115V,L66 3/4In
    • GRAINGER APPROVED VENDOR
    • Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In
    • Item # 3CDA1
    • Mfr. Model # 3CDA1
    • Drum Heater, Electric, Watts 1000, 8.7 Amps AC, Voltage 115, Watt Density 5.7 Watts/Sq. In., Length 66-3/4...More

    Bungee Cord Roll,250 ft.L,5/16 In.D
    • GRAINGER APPROVED VENDOR
    • Bungee Cord Roll, 250 ft.L, 5/16 In.D
    • Item # 4HXC8
    • Mfr. Model # 4HXC8
    • Bungee Cord Roll, Length 250 ft., Diameter 5/16 In., Body Material Rubber, Color Multicolored, For Use With...More

    Galv Steel Bucket,Cap 5 Gal,With Handle
    • GRAINGER APPROVED VENDOR
    • Galv Steel Bucket, Cap 5 Gal, With Handle
    • Item # 3CYL1
    • Mfr. Model # BKT-GAL-500
    • Galvanized Steel Bucket, Galvanized Bucket, Shape Round, Capacity 5 gal., Material Galvanized Steel, Color...More

    Unassembled Utility Cart,38-3/4 L,500 lb
    • GRAINGER APPROVED VENDOR
    • Unassembled Utility Cart, 38-3/4 L, 500 lb
    • Item # 3W137
    • Mfr. Model # SC2024
    • Unassembled Utility Cart, Shelf Type Lipped Edge, Load Capacity 500 lb., Steel Material, 20 Gauge, Powder...More

    Pegboard Hook Assortment Kit,26 Pieces
    • GRAINGER APPROVED VENDOR
    • Pegboard Hook Assortment Kit, 26 Pieces
    • Item # 5TPF5
    • Mfr. Model # 5TPF5
    • Pegboard Hook Assortment Kit, Locking Style, Rod Thickness (In.) 1/4 and 3/16, Welded Construction, Material...More

    Flame Retardant Pad,72 In. L,80 In. W
    Folding Hand Truck,Load Cap 250 Lb
    • GRAINGER APPROVED VENDOR
    • Folding Hand Truck, Load Cap 250 Lb
    • Item # 20Y289
    • Mfr. Model # 33892
    • Folding Hand Truck, Load Capacity 250 lb., Handle Type Telescoping, Overall Height 42-1/2 In., Overall Width...More

    Utility Cart,500 lb. Load Cap.
    • GRAINGER APPROVED VENDOR
    • Utility Cart, 500 lb. Load Cap.
    • Item # 5UTJ0
    • Mfr. Model # 5UTJ0
    • Utility Cart, Load Capacity 500 lb., Shelf Color Green, Leg Color Green, Overall Length 34-1/2 In., Overall...More

    Bulk Storage Rack,60In Wx84In H
    • GRAINGER APPROVED VENDOR
    • Bulk Storage Rack, 60In Wx84In H
    • Item # 7Y251
    • Mfr. Model # 7Y251
    • Bulk Storage Rack, Width 60 In., Depth 24 In., Height 84 In., Number of Shelves 4, Capacity per Shelf 1000...More

    Swvl Plt Cstr w/Totl-Lok,600 lb,4 In Dia
    • GRAINGER APPROVED VENDOR
    • Swvl Plt Cstr w/Totl-Lok, 600 lb, 4 In Dia
    • Item # 4HXH4
    • Mfr. Model # 4HXH4
    • Swivel Plate Caster w/ Total-Lock, Load Rating 600 lb., Wheel Dia. 4 In., Wheel Width 2 In., Overall Height...More

    Ratcheting Cargo Bar,40 In.L,Steel
    • GRAINGER APPROVED VENDOR
    • Ratcheting Cargo Bar, 40 In.L, Steel
    • Item # 32J634
    • Mfr. Model # 32J634
    • Ratcheting Cargo Bar, Length 40 In., Width 1-1/8 In., Adjustment Range 40 In. to 70 In., Material Steel,...More

    • GRAINGER APPROVED VENDOR
    • General Purpose Dolly
    • Multiple product options available

    Pail Opener,Steel Bucket,Buster Basco
    Grocery Bag,Brown,2#,PK 500
    • GRAINGER APPROVED VENDOR
    • Grocery Bag, Brown, 2#, PK 500
    • Item # 12R024
    • Mfr. Model # 81006
    • Grocery Bag, 2#, No Handle, Brown, Flat Bottom, Height 7-7/8 In., Width 4-5/16 In., Bag Gusset 2-7/16 In.,...More

    Gusseted Poly Bag,4 In.L,2 In.W,PK1000
    • GRAINGER APPROVED VENDOR
    • Gusseted Poly Bag, 4 In.L, 2 In.W, PK1000
    • Item # 5ZW06
    • Mfr. Model # 5ZW06
    • Gusseted Poly Bag, Width 2 In., Length 4 In., Thickness 2 mil, Clear, Polyethylene, Standards USDA and FDA,...More

    Swivel Pneumatic Caster w/ Brake,2"W,6"D
    • GRAINGER APPROVED VENDOR
    • Swivel Pneumatic Caster w/ Brake, 2"W, 6"D
    • Item # 1ULH2
    • Mfr. Model # 1ULH2
    • Swivel Pneumatic Caster w/ Brake, Wheel Width 2 In., Wheel Dia. 6 In., Overall Height 7-1/2 In., Inside Bolt...More

    Swivel Plate Caster,400 lb,5 In Dia
    • GRAINGER APPROVED VENDOR
    • Swivel Plate Caster, 400 lb, 5 In Dia
    • Item # 1ULJ2
    • Mfr. Model # 1ULJ2
    • Swivel Plate Caster, Load Rating 400 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In.,...More

    Wire Spool Cart, 1200 Lbs, Gray
    • GRAINGER APPROVED VENDOR
    • Wire Spool Cart, 1200 Lbs, Gray
    • Item # 5LVF8
    • Mfr. Model # MWSR8-LP-95
    • Wire Spool Cart, Load Capacity 1200 lb., Overall Height 46 In., Overall Width 26 In., Overall Depth 18 In.

    Drum Deheader,Ratchet Drive,Forged Head
    • GRAINGER APPROVED VENDOR
    • Drum Deheader, Ratchet Drive, Forged Head
    • Item # 2GWZ7
    • Mfr. Model # D-HEAD-1
    • Drum Deheader, Ratchet Drive, Forged Head, Standard 1/2 In. Ratchet Drive (Manual or Pneumatic) Must Be Used...More

    DRUM VENT,DUAL ACTION, PE AND SS
    Flared Leg Workbench,48W x 30D x 33-3/4H
    • GRAINGER APPROVED VENDOR
    • Flared Leg Workbench, 48W x 30D x 33-3/4H
    • Item # 7AN83
    • Mfr. Model # 7AN83
    • Workbench, Load Capacity 6000 lb., Work Surface Material 12 ga. Steel, Width 48 In., Depth 30 In., Height...More

    Tie-Down Strap,Retract,6ftx1-7/8In,1000
    • GRAINGER APPROVED VENDOR
    • Tie-Down Strap, Retract, 6ftx1-7/8In, 1000
    • Item # 2VKN2
    • Mfr. Model # 2VKN2
    • Tie-Down Strap, Adjustment Type Retractable Ratchet, Strap Length 6 ft., Strap Width 1-7/8 In., Working Load...More

    Sealer,Long Handle,5/8 In
    • GRAINGER APPROVED VENDOR
    • Sealer, Long Handle, 5/8 In
    • Item # 4DZU6
    • Mfr. Model # 4DZU6
    • Plastic Strapping Sealer, For Use With Polyester, Long Handle, For Strapping Width 5/8 In., Material Steel,...More

    Industrial Tricycle,24 In,Rear Cabinet
    • GRAINGER APPROVED VENDOR
    • Industrial Tricycle, 24 In, Rear Cabinet
    • Item # 33X833
    • Mfr. Model # 33X833
    • Tricycle, Wheel Dia. 24 In., Bearings Steel Ball, Front Linear Pull, Rear Shimano Coaster, Heavy Duty Chain,...More

    Storage Shed,Slope Roof,6ft x 11ft,Beige
    • GRAINGER APPROVED VENDOR
    • Storage Shed, Slope Roof, 6ft x 11ft, Beige
    • Item # 13X106
    • Mfr. Model # 13X106
    • Outdoor Storage Shed, Slope Roof, Height 6 ft. 2-51/64 In., Width 11 ft. 3-51/64 In., Depth 6 ft. 2-51/64...More

    Results per page: 16 | 32 | 48