Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

14 Results Found that Include 14 Products 

Results per page: 16 | 32 | 48
    Drum Dolly,1000 lb.,6-1/2 In H,55 gal.
    • GRAINGER APPROVED VENDOR
    • Drum Dolly, 1000 lb., 6-1/2 In H, 55 gal.
    • Item # 1XUZ9
    • Mfr. Model # 1XUZ9
    • Drum Dolly,Dolly Capacity 1000 lb.,Drum Capacity 55 gal.,Outside Dia. 26-3/8 In.,Inside Dia. 23-1/4...More

    Folding Hand Truck,225 lb.Load Cap.
    • GRAINGER APPROVED VENDOR
    • Folding Hand Truck, 225 lb.Load Cap.
    • Item # 2NXC8
    • Mfr. Model # 2NXC8
    • Folding Hand Truck, Load Capacity 225 lb., Handle Type Straight Bar, Overall Height 39 In., Overall Width...More

    General Purpose Dolly,1000 lb.
    • GRAINGER APPROVED VENDOR
    • General Purpose Dolly, 1000 lb.
    • Item # 4UAX4
    • Mfr. Model # PT-15-1830-3PH
    • General Purpose Dolly, Platform Style Solid, Flush, Load Capacity 1000 lb., Platform Length 30 In., Platform...More

    Utility Cart,500 lb. Load Cap.
    • GRAINGER APPROVED VENDOR
    • Utility Cart, 500 lb. Load Cap.
    • Item # 5UTJ3
    • Mfr. Model # 5UTJ3
    • Utility Cart, Load Capacity 500 lb., Shelf Color Green, Leg Color Green, Overall Length 40-5/8 In., Overall...More

    Bale Ties,Galv.,14 Ft,14 Gauge,PK250
    • GRAINGER APPROVED VENDOR
    • Bale Ties, Galv., 14 Ft, 14 Gauge, PK250
    • Item # 20Y782
    • Mfr. Model # 30014014G
    • Bale Ties, 14 ga., Galvanized Finish, Material SteelLength 14 ft., Weight 62 lb., Package Type Single Loop...More

    Unassembled Utility Cart,24 W,800 lb
    • GRAINGER APPROVED VENDOR
    • Unassembled Utility Cart, 24 W, 800 lb
    • Item # 2W425
    • Mfr. Model # SC6000
    • Unassembled Utility Cart, Shelf Type Lipped Edge, Load Capacity 800 lb., Steel Material, 16 Gauge, Powder...More

    Boltless Shelving,72x24x72,5 Shelf
    • GRAINGER APPROVED VENDOR
    • Boltless Shelving, 72x24x72,5 Shelf
    • Item # 1VG46
    • Mfr. Model # SHG4613
    • Boltless Shelving Unit, Shelf Style Single Straight, Width 72 In., Depth 24 In., Height 72 In., Number of...More

    Workbench Top,Butcher Block,60x30 in.
    • GRAINGER APPROVED VENDOR
    • Workbench Top, Butcher Block, 60x30 in.
    • Item # 4TW44
    • Mfr. Model # HT60
    • Workbench Top, Straight Edge, Surface Material Butcher Block Birch, Top Width 60 In., Top Depth 30 In., Top...More

    Drum Heater,Elec,2.6A,115V,L32 1/4In
    • GRAINGER APPROVED VENDOR
    • Drum Heater, Elec, 2.6A, 115V, L32 1/4In
    • Item # 3CDA7
    • Mfr. Model # 3CDA7
    • Drum Heater, Electric, Watts 300, 2.6 Amps AC, Voltage 115, Watt Density 4.3 Watts/Sq. In., Control Range 50...More

    Folding Handle Platform Truck,330 lb.
    • GRAINGER APPROVED VENDOR
    • Folding Handle Platform Truck, 330 lb.
    • Item # 2PLG4
    • Mfr. Model # 2PLG4
    • Folding Handle Platform Truck, Load Capacity 330 lb., Overall Length 30 In., Overall Width 18 In., Overall...More

    Mail Cart,27 In. L x 19 In. W x 38 In. H
    • GRAINGER APPROVED VENDOR
    • Mail Cart, 27 In. L x 19 In. W x 38 In. H
    • Item # 1ECJ6
    • Mfr. Model # 1ECJ6
    • Mail Cart, Overall Length 27 In., Overall Width 19 In., Overall Height 38 In., Top Basket Length 25 In., Top...More

    Combination Storage Cabinet,72x36,Sand
    • GRAINGER APPROVED VENDOR
    • Combination Storage Cabinet, 72x36, Sand
    • Item # 1UFA5
    • Mfr. Model # 1UFA5
    • Combination Storage Cabinet,Door Type Standard,Cabinet Color Sand,Unassembled,24 Gauge,Overall Height 72...More

    Swivel Plate Cstr w/Brke,125 lb,5 In Dia
    • GRAINGER APPROVED VENDOR
    • Swivel Plate Cstr w/Brke, 125 lb, 5 In Dia
    • Item # 1UHP2
    • Mfr. Model # 1UHP2
    • Swivel Plate Caster w/Brake, Load Rating 125 lb., Wheel Dia. 5 In., Wheel Width 1 In., Overall Height 5-13/16...More

    Shelving,Starter,H 74,W 48,D 24,Black
    • GRAINGER APPROVED VENDOR
    • Shelving, Starter, H 74, W 48, D 24, Black
    • Item # 2KPN7
    • Mfr. Model # 2KPN7
    • Wire Shelving Unit, Starter, Material Steel, Number of Shelves 4, Width 48 In., Depth 24 In., Height 74 In.,...More

    Results per page: 16 | 32 | 48