Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

11 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Hand Stretch Wrap,Clear,1500 ft.L,18In W
    • GRAINGER APPROVED VENDOR
    • Hand Stretch Wrap, Clear, 1500 ft.L, 18In W
    • Item # 15A936
    • Mfr. Model # 15A936
    • Hand Stretch Wrap, Cast, Conventional, Clear, Linear Low Density Polyethylene Material, 80 Gauge, Length 1500...More

    Chock,Wheel,8 In D,Black
    • GRAINGER APPROVED VENDOR
    • Chock, Wheel, 8 In D, Black
    • Item # 2A092
    • Mfr. Model # 2A092
    • Wheel Chock,Rubber,Width 10 In.,Height 6 In.,Depth 8 In.,Black,Surface Grooved,Standards OSHA...More

    Utility Cart,500 lb. Load Cap.
    • GRAINGER APPROVED VENDOR
    • Utility Cart, 500 lb. Load Cap.
    • Item # 8Z623
    • Mfr. Model # 3485207
    • Utility Cart, Load Capacity 500 lb., Shelf Color Gray, Overall Length 40-1/4 In., Overall Width 25-5/8 In.,...More

    • GRAINGER APPROVED VENDOR
    • Workbench
    • Multiple product options available

    Drum Plug,Steel,Dia 2 In
    Sheave,Wire Rope,2000 lb Load Cap.
    • GRAINGER APPROVED VENDOR
    • Sheave, Wire Rope, 2000 lb Load Cap.
    • Item # 5RRT3
    • Mfr. Model # 5RRT3
    • Sheave, Designed For Wire Rope, Max. Cable Size 5/16 In., Working Load Limit 2000 lb., Sheave Outside Dia. 3...More

    Swivel Pneumatic Caster,3-3/4" W,10" Dia
    • GRAINGER APPROVED VENDOR
    • Swivel Pneumatic Caster, 3-3/4" W, 10" Dia
    • Item # 1ULH7
    • Mfr. Model # 1ULH7
    • Swivel Pneumatic Caster, Wheel Width 3-3/4 In., Wheel Dia. 10 In., Overall Height 11-13/16 In., Inside Bolt...More

    Drum Lifting Hook,55 gal.,1000 lb.
    Workbench Top,Butcher Block,48x30 in.
    • GRAINGER APPROVED VENDOR
    • Workbench Top, Butcher Block, 48x30 in.
    • Item # 4KYY2
    • Mfr. Model # BB3048TA
    • Workbench Top, Straight Edge, Surface Material Butcher Block Birch, Top Width 48 In., Top Depth 30 In., Top...More

    Flat Poly Bag,18 In.L,12 In.W,PK1000
    • GRAINGER APPROVED VENDOR
    • Flat Poly Bag, 18 In.L, 12 In.W, PK1000
    • Item # 9LF54
    • Mfr. Model # 7F1218
    • Flat Poly Bag, Width 12 In., Length 18 In., Thickness 1 mil, Clear, Polyethylene, Standards USDA and FDA,...More

    Shrink Wrap System,Centerfold,Clear
    Results per page: 16 | 32 | 48