Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

21 Results Found that Include 21 Products 

 |  Results per page: 16 | 32 | 48

    Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2

    GRAINGER APPROVED VENDOR

    Grainger Item # 2VKP3 | Mfr. Model # 2VKP3

    Catalog Page # 1490 (PDF)

    Tie-Down Strap, Adjustment Type Ratchet, Strap Length 15 ft., Strap Width 1 In., Working Load Limit 400 lb.,...More

    Utility Cart, 500 lb. Load Cap.

    GRAINGER APPROVED VENDOR

    Grainger Item # 5UTJ2 | Mfr. Model # 5UTJ2

    Catalog Page # 1559 (PDF)

    Utility Cart, Load Capacity 500 lb., Shelf Color Black, Leg Color Black, Overall Length 40-5/8 In., Overall...More

    Rope, Nylon, Twisted, 1/2 In. dia., 100 ft L

    GRAINGER APPROVED VENDOR

    Grainger Item # 1VEN2 | Mfr. Model # 1VEN2

    Catalog Page # 1481 (PDF)

    Rope, Rope Material Nylon, Rope Construction Twisted, Rope Dia. 1/2 In., Length 100 ft., Working Load Limit...More

    Adjustable Box, Compartments 9 to 46

    GRAINGER APPROVED VENDOR

    Grainger Item # 2HFR2 | Mfr. Model # 2HFR2

    Catalog Page # 2012 (PDF)

    Adjustable Compartment Box, Number of Compartments 11 to 46, Number of Removable Dividers 10, Overall Width...More

    Utility Cart, 500 lb. Load Cap.

    GRAINGER APPROVED VENDOR

    Grainger Item # 9G428 | Mfr. Model # 3485206

    Catalog Page # NA

    Utility Cart, Load Capacity 500 lb., Shelf Color Gray, Overall Length 34 In., Overall Width 16 In., Overall...More

    Hand Operated Bag Sealer, Table Top , 12In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4LT28 | Mfr. Model # 4LT28

    Catalog Page # 2158 (PDF)

    Hand Operated Bag Sealer, Table Top, Seal Length 12 In., Seal Width 3/32 In., Max. Seal Thickness 6 mil,...More

    Column Protector, For 10 In Column, Yellow

    GRAINGER APPROVED VENDOR

    Grainger Item # 5PW13 | Mfr. Model # 1710

    Catalog Page # 1523 (PDF)

    Column Protector, Fits Column Size 10 In., Fits Column Shape Round or Square, Overall Height 42 In., Color...More

    Round Stool w/ Backrest, Black, 18 to 27"

    GRAINGER APPROVED VENDOR

    Grainger Item # 5NWH3 | Mfr. Model # 5NWH3

    Catalog Page # 2047 (PDF)

    Round Stool with Backrest, Seat Dimensions 14 In. Dia., Weight Capacity 250 lb., Seat Width 14 In., Seat...More

    Steel Folding Gate, Opening 5-6Ft

    GRAINGER APPROVED VENDOR

    Grainger Item # 2XZG2 | Mfr. Model # 2XZG2

    Catalog Page # 1525 (PDF)

    Steel Folding Gate, Opening Width 5 to 6 ft., Folded Width Left Side 8-1/2 In., Folded Width Right Side 8-1/2...More

    Truck, Pallet, Adjustable, 21 to 27 In, 48 L

    GRAINGER APPROVED VENDOR

    Grainger Item # 6JE31 | Mfr. Model # 272744

    Catalog Page # 1581 (PDF)

    Pallet Jack, Pallet Jack Style Standard, Load Capacity 5500 lb., Fork Height Lowered 3 In., Fork Height...More

    Post Sleeve, 8 In Dia., 57 In H, Yellow

    GRAINGER APPROVED VENDOR

    Grainger Item # 2GTH1 | Mfr. Model # 1737

    Catalog Page # 1523 (PDF)

    Post Sleeve, For Post Size 8 In. dia., Yellow, Installation Method Slide On, Pattern Smooth, Overall Height...More

    Standard Platform Truck, 2800 lb., 60 In L

    GRAINGER APPROVED VENDOR

    Grainger Item # 4W624 | Mfr. Model # 4W624

    Catalog Page # 1564 (PDF)

    Platform Truck, Load Capacity 2800 lb., Overall Length 60 In., Overall Width 30 In., Overall Height 37 In.,...More

    Swivel Plate Cstr w/Brke, 115 lb, 4 In Dia

    GRAINGER APPROVED VENDOR

    Grainger Item # 1UHJ4 | Mfr. Model # 1UHJ4

    Catalog Page # 1604 (PDF)

    Swivel Plate Caster w/Brake, Load Rating 115 lb., Wheel Dia. 4 In., Wheel Width 1 In., Overall Height 4-13/16...More

    Dockplate, Polyethylene, 750 lb, 36 x 48 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 6PEC2 | Mfr. Model # 1797

    Catalog Page # NA

    Dock Plate,Polyethylene,Load Capacity 750 lb.,Overall Length 36 In.,Overall Width 48 In.,Service Height Range...More

    Workbench, 72Wx36Dx30-3/4 to 34-3/4 in. H

    GRAINGER APPROVED VENDOR

    Grainger Item # 7D177 | Mfr. Model # 1002S

    Catalog Page # 2032 (PDF)

    Workbench, Load Capacity 4000 lb., Work Surface Material 12 ga. Steel, Width 72 In., Depth 36 In., Height...More

    Handle Magnet, Bipolar, 225 Lb

    GRAINGER APPROVED VENDOR

    Grainger Item # 3DYD9 | Mfr. Model # 3DYD9

    Catalog Page # 3316 (PDF)

    Manual Lifting Magnet, Max. Lifting Capacity 225 lb., Magnet Length 5-1/4 In., Magnet Width 2 In., Magnet...More

    Bin & Shelf Cabinet, 3 Shelves, 185 Bins

    GRAINGER APPROVED VENDOR

    Grainger Item # 1DYZ1 | Mfr. Model # BC5610G

    Catalog Page # 1983 (PDF)

    Bin and Shelf Cabinet, Jumbo, Cabinet Type Bins/Shelves, Overall Height 84 In., Overall Width 60 In., Overall...More

    Poly Tubing, 6 In. W, 725 ft. L

    GRAINGER APPROVED VENDOR

    Grainger Item # 2EWN4 | Mfr. Model # 2EWN4

    Catalog Page # 2163 (PDF)

    Poly Tubing, Thickness 6 mil, Width 6 In., Length 725 ft., Core Dia. 3 In., Polyethylene, Standards FDA

    Lay Flat Poly Bag, 20 In.L, 14 In.W, PK1000

    GRAINGER APPROVED VENDOR

    Grainger Item # 4DKW4 | Mfr. Model # 4DKW4

    Catalog Page # 2162 (PDF)

    Lay Flat Poly Bag, Width 14 In., Length 20 In., Thickness 0.75 mil, Polyethylene, Package Quantity 1000

    Pry Bar, With Rubber Wheels, 84 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4HRG8 | Mfr. Model # E-84-RT

    Catalog Page # NA

    Pry Lever Bar Dolly, Load Capacity 5000 lb., Handle Material Wood, Noseplate Material Iron, Noseplate Width 5...More

    Foam Roll, White, 6 In. W, 2000 ft. L, PK 12

    GRAINGER APPROVED VENDOR

    Grainger Item # 5VFF6 | Mfr. Model # 5VFF6

    Catalog Page # 2170 (PDF)

    Foam Roll, PerforatedWhite, Roll Width 6 In., Roll Length 2000 ft., Thickness 1/32 In., Perforation...More

     |  Results per page: 16 | 32 | 48
      loader image