Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

55 Results Found that Include 72 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Wheel ChockWheel Chock
  • Multiple product options available

    Multiple product options available

Swivel Plate Caster,750 lb,5 In Dia
  • GRAINGER APPROVED VENDOR
  • Swivel Plate Caster, 750 lb, 5 In DiaSwivel Plate Caster
  • Item # 1ULK1
  • Mfr. Model # 1ULK1
  • Swivel Plate Caster, Load Rating 750 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In.,...More

Tie-Down Strap,Ratchet,15 ft x 1 In,PK2
  • GRAINGER APPROVED VENDOR
  • Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2Tie-Down Strap
  • Item # 2VKP3
  • Mfr. Model # 2VKP3
  • Tie-Down Strap, Adjustment Type Ratchet, Strap Length 15 ft., Strap Width 1 In., Working Load Limit 400 lb.,...More

Reclosable Bag,6In L,4In W,2 mil,PK100
  • GRAINGER APPROVED VENDOR
  • Reclosable Bag, 6In L, 4In W, 2 mil, PK100Reclosable Bag
  • Item # 5ZW33
  • Mfr. Model # 5ZW33
  • Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 4 In., Length 6 In., Thickness 2 mil,...More

  • GRAINGER APPROVED VENDOR
  • Pallet JackPallet Jack
  • Multiple product options available

    Multiple product options available

  • Polypropylene RopePolypropylene Rope
  • Multiple product options available

    Also known as "poly." Strong, lightweight rope can float, is rotproof, and is unaffected by water, oil, gasoline, and most chemicals, making it an excellent choice for...More

Stretch Wrap Dispenser,12 In. to 20 In.
  • Nylon RopeNylon Rope
  • Multiple product options available

    Nylon rope can absorb sudden shock loads that would break ropes made of other fibers. Rotproof, with very good resistance to abrasion and UV rays. Last 4 to 5 times...More

Bubble Roll,24In. x 125 ft.,Clear,PK2
  • GRAINGER APPROVED VENDOR
  • Bubble Roll, 24In. x 125 ft., Clear, PK2Perforated Bubble Roll
  • Item # 5VEV2
  • Mfr. Model # 5VEV2
  • Perforated Bubble Roll, Bubble Height 1/2 In., Roll Width 24 In., Roll Length 125 ft., Color Clear, Height 48...More

Caster Wheel,1000 lb.,5 D x 2 In.
  • GRAINGER APPROVED VENDOR
  • Caster Wheel, 1000 lb., 5 D x 2 In.Caster Wheel
  • Item # 2RYZ6
  • Mfr. Model # 2RYZ6
  • Caster Wheel, Load Rating 1000 lb., Wheel Dia. 5 In., Wheel Width 2 In., Wheel Material Phenolic, Wheel Color...More

Adjustable Box,Compartments 9 to 46
  • GRAINGER APPROVED VENDOR
  • Adjustable Box, Compartments 9 to 46Item Adjustable Compartment Box
  • Item # 2HFR2
  • Mfr. Model # 2HFR2
  • Adjustable Compartment Box, Number of Compartments 11 to 46, Number of Removable Dividers 10, Overall Width...More

Drum dolly,1200 lb,6 In H,5, 30, 55 gal.
  • GRAINGER APPROVED VENDOR
  • Drum dolly, 1200 lb, 6 In H, 5, 30, 55 gal.Drum dolly,1200 lb,6 In H,5, 30, 55 gal.
  • Item # 6FVJ3
  • Mfr. Model # 6FVJ3
  • Drum dolly,Dolly Capacity 1200 lb.,Drum Capacity 5, 30, 55 gal.,Inside Dia. 24-1/8 In.,Height 6...More

Bungee Cord Roll,300 ft.L,3/8 In.D
  • GRAINGER APPROVED VENDOR
  • Bungee Cord Roll, 300 ft.L, 3/8 In.DBungee Cord Roll
  • Item # 4HXC9
  • Mfr. Model # 4HXC9
  • Bungee Cord Roll, Length 300 ft., Diameter 3/8 In., Body Material Rubber, Color Multicolored, For Use With...More

Lower Shelf,72Wx15Dx2 H,Industrial Gray
Convertible Hand Truck,Load Cap 800 lb
  • GRAINGER APPROVED VENDOR
  • Convertible Hand Truck, Load Cap 800 lbConvertible Hand Truck
  • Item # 20Y298
  • Mfr. Model # 49478
  • Convertible Hand Truck, Vertical Load Cap. 800 lb., Handle Type Flow back, Overall Height 48 In., Overall...More

Tensioner,3/8 to 3/4 In
  • GRAINGER APPROVED VENDOR
  • Tensioner, 3/8 to 3/4 InSteel Strapping Tensioner
  • Item # 4DZR5
  • Mfr. Model # 4DZR5
  • Steel Strapping Tensioner, For Use With Steel, High Tensile Feed Wheel, For Strapping Width 3/8 In. - 3/4...More

Cabinet Dolly,1320 lb.,PK4
  • GRAINGER APPROVED VENDOR
  • Cabinet Dolly, 1320 lb., PK4Cabinet Dolly
  • Item # 2TUT2
  • Mfr. Model # 2TUT2
  • Cabinet Dolly, Platform Style Recessed Pocket, Load Capacity 1320 lb., Platform Length 10-1/4 In., Platform...More

Hand Operated Bag Sealer,Table Top ,12In
Stretch Wrap Film,Clear,1500 ft.L,12In W
  • GRAINGER APPROVED VENDOR
  • Stretch Wrap Film, Clear, 1500 ft.L, 12In WHand Stretch Wrap
  • Item # 15G109
  • Mfr. Model # PVT1270RGR
  • Hand Stretch Wrap, Cast, Clear, Polyethylene Material, 70 Gauge, Length 1500 ft., Width 12 In., Green...More

Column Protector,For 10 In Column,Yellow
  • GRAINGER APPROVED VENDOR
  • Column Protector, For 10 In Column, YellowColumn Protector
  • Item # 5PW13
  • Mfr. Model # 5PW13
  • Column Protector, Fits Column Size 10 In., Fits Column Shape Round or Square, Overall Height 42 In., Color...More

High Profile Machine Guard
  • GRAINGER APPROVED VENDOR
  • High Profile Machine GuardHigh Profile Machine Guard
  • Item # 2WJJ5
  • Mfr. Model # 2WJJ5
  • High Profile Machine Guard, Material Steel, Mounting Style Floor Mounted, Nominal Length 4 ft., Safety...More

Butcher Paper,40 lb.,White,36 In. W
Bubble Roll,16In. x 60 ft.,Clear
  • GRAINGER APPROVED VENDOR
  • Bubble Roll, 16In. x 60 ft., ClearBubble Roll
  • Item # 4NZF5
  • Mfr. Model # 4NZF5
  • Bubble Roll, Bubble Height 3/16 In., Roll Width 16 In., Roll Length 60 ft., Color Clear, Height 16 In., Width...More

Swivel Plate Cstr w/Brke,115 lb,4 In Dia
  • GRAINGER APPROVED VENDOR
  • Swivel Plate Cstr w/Brke, 115 lb, 4 In DiaSwivel Plate Caster w/Brake
  • Item # 1UHJ4
  • Mfr. Model # 1UHJ4
  • Swivel Plate Caster w/Brake, Load Rating 115 lb., Wheel Dia. 4 In., Wheel Width 1 In., Overall Height 4-13/16...More

Mobile Service Bench,60 In. L,24 In. W
  • GRAINGER APPROVED VENDOR
  • Mobile Service Bench, 60 In. L, 24 In. WMobile Service Bench,60 In. L,24 In. W
  • Item # 1TGL6
  • Mfr. Model # 3400-95
  • Mobile Service Bench, Load Capacity 2000 lb., Overall Length 60 In., Overall Width 24 In., Overall Height...More

Round Stool w/ Backrest,Black,18 to 27"
Drum Sampler,250mL,42 In,PK12
SingleFolding Gate,5 to 6 ft.Opening
  • GRAINGER APPROVED VENDOR
  • SingleFolding Gate, 5 to 6 ft.OpeningSteel Folding Gate
  • Item # 2XZG2
  • Mfr. Model # 2XZG2
  • Folding Gate, Single, Color Silver, Opening Width 5 to 6 ft., Folded Width 8-1/2 In., Folded Height 6-1/2...More

  • GRAINGER APPROVED VENDOR
  • Dock PlateDock Plate
  • Multiple product options available

    Dock Plate; Varies by Material, Load Capacity, Overall Length and Overall Width

Fork Extensions,Yellow,4 x 72 In,Pk2
  • GRAINGER APPROVED VENDOR
  • Fork Extensions, Yellow, 4 x 72 In, Pk2Fork Extensions
  • Item # 2KFG8
  • Mfr. Model # 2KFG8
  • Fork Extensions, Extension Length 72 In., Fork Width 4 In., Min. Fork Length 48 In., Yellow, For Use With...More

Results per page: 16 | 32 | 48