Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

43 Results Found that Include 54 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Plastic Pail
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Wheel Chock
  • Multiple product options available

Reclosable Bag,6In L,4In W,2 mil,PK100
  • GRAINGER APPROVED VENDOR
  • Reclosable Bag, 6In L, 4In W, 2 mil, PK100
  • Item # 5ZW33
  • Mfr. Model # 5ZW33
  • Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 4 In., Length 6 In., Thickness 2 mil,...More

Utility Cart,500 lb. Load Cap.
  • GRAINGER APPROVED VENDOR
  • Utility Cart, 500 lb. Load Cap.
  • Item # 5UTH9
  • Mfr. Model # 5UTH9
  • Utility Cart, Load Capacity 500 lb., Shelf Color Black, Leg Color Black, Overall Length 34-1/2 In., Overall...More

  • GRAINGER APPROVED VENDOR
  • Pallet Jack
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Polypropylene Rope
  • Multiple product options available

Stretch Wrap Dispenser,12 In. to 20 In.
  • GRAINGER APPROVED VENDOR
  • Stretch Wrap Dispenser, 12 In. to 20 In.
  • Item # 5NVZ2
  • Mfr. Model # 5NVZ2
  • Stretch Wrap Dispenser, Roll Width 12 to 20 In., Core Size 3 In., Length 10-1/2 In., Width 3-1/2 In., Height...More

Rope,Nylon,Twisted,3/8 In. dia.,600 ft L
  • GRAINGER APPROVED VENDOR
  • Rope, Nylon, Twisted, 3/8 In. dia., 600 ft L
  • Item # 1VEL7
  • Mfr. Model # 1VEL7
  • Rope, Rope Material Nylon, Rope Construction Twisted, Rope Dia. 3/8 In., Length 600 ft., Working Load Limit...More

Bubble Roll,24In. x 125 ft.,Clear,PK2
  • GRAINGER APPROVED VENDOR
  • Bubble Roll, 24In. x 125 ft., Clear, PK2
  • Item # 5VEV2
  • Mfr. Model # 5VEV2
  • Perforated Bubble Roll, Bubble Height 1/2 In., Roll Width 24 In., Roll Length 125 ft., Color Clear, Height 48...More

  • GRAINGER APPROVED VENDOR
  • Post Sleeve
  • Multiple product options available

Bungee Cord Roll,300 ft.L,3/8 In.D
  • GRAINGER APPROVED VENDOR
  • Bungee Cord Roll, 300 ft.L, 3/8 In.D
  • Item # 4HXC9
  • Mfr. Model # 4HXC9
  • Bungee Cord Roll, Length 300 ft., Diameter 3/8 In., Body Material Rubber, Color Multicolored, For Use With...More

Lower Shelf,72Wx15Dx2 H,Industrial Gray
  • GRAINGER APPROVED VENDOR
  • Lower Shelf, 72Wx15Dx2 H, Industrial Gray
  • Item # 5W680
  • Mfr. Model # 5603
  • Lower Shelf, Width 72 In., Depth 15 In., Height 2 In., Material Steel, For Use With All Adjustable or Flared...More

Convertible Hand Truck,Load Cap 800 lb
  • GRAINGER APPROVED VENDOR
  • Convertible Hand Truck, Load Cap 800 lb
  • Item # 20Y298
  • Mfr. Model # 49478
  • Convertible Hand Truck, Vertical Load Cap. 800 lb., Handle Type Flow back, Overall Height 48 In., Overall...More

Cabinet Dolly,1320 lb.,PK4
  • GRAINGER APPROVED VENDOR
  • Cabinet Dolly, 1320 lb., PK4
  • Item # 2TUT2
  • Mfr. Model # 2TUT2
  • Cabinet Dolly, Platform Style Recessed Pocket, Load Capacity 1320 lb., Platform Length 10-1/4 In., Platform...More

Tensioner,3/8 to 3/4 In
  • GRAINGER APPROVED VENDOR
  • Tensioner, 3/8 to 3/4 In
  • Item # 4DZR5
  • Mfr. Model # 4DZR5
  • Steel Strapping Tensioner, For Use With Steel, High Tensile Feed Wheel, For Strapping Width 3/8 In. - 3/4...More

Vertical Cylinder Storage,Capacity 9
  • GRAINGER APPROVED VENDOR
  • Vertical Cylinder Storage, Capacity 9
  • Item # 5CHL5
  • Mfr. Model # 5CHL5
  • Gas Cylinder Cabinet, Overall Width 31 In., Overall Depth 30 In., Overall Height 65 In., Cylinder Capacity 9...More

Swivel Plate Caster,,6 In Dia
  • GRAINGER APPROVED VENDOR
  • Swivel Plate Caster, , 6 In Dia
  • Item # 1NVU7
  • Mfr. Model # 1NVU7
  • Swivel Plate Caster, Load Rating 1750 lb., Wheel Dia. 6 In., Wheel Width 2-1/2 In., Overall Height 7-1/2 In.,...More

Butcher Paper,40 lb.,White,36 In. W
Bubble Roll,16In. x 60 ft.,Clear
  • GRAINGER APPROVED VENDOR
  • Bubble Roll, 16In. x 60 ft., Clear
  • Item # 4NZF5
  • Mfr. Model # 4NZF5
  • Bubble Roll, Bubble Height 3/16 In., Roll Width 16 In., Roll Length 60 ft., Color Clear, Height 16 In., Width...More

Tire, 2 PLY, 10x3.5 In.
Mobile Service Bench,60 In. L,24 In. W
  • GRAINGER APPROVED VENDOR
  • Mobile Service Bench, 60 In. L, 24 In. W
  • Item # 1TGL6
  • Mfr. Model # 3400-95
  • Mobile Service Bench, Load Capacity 2000 lb., Overall Length 60 In., Overall Width 24 In., Overall Height...More

Fork Extensions,Yellow,4 x 72 In,Pk2
  • GRAINGER APPROVED VENDOR
  • Fork Extensions, Yellow, 4 x 72 In, Pk2
  • Item # 2KFG8
  • Mfr. Model # 2KFG8
  • Fork Extensions, Extension Length 72 In., Fork Width 4 In., Min. Fork Length 48 In., Yellow, For Use With...More

Portable Dockplate,750 lb,36 x 35 In
  • GRAINGER APPROVED VENDOR
  • Portable Dockplate, 750 lb, 36 x 35 In
  • Item # 5AB23
  • Mfr. Model # 1795
  • Dock Plate,Polyethylene,Load Capacity 750 lb.,Overall Length 36 In.,Overall Width 35 In.,Service Height Range...More

Drum Sampler,250mL,42 In,PK12
Rope,PPL,Twisted,3/4 In. dia.,600 ft. L
  • GRAINGER APPROVED VENDOR
  • Rope, PPL, Twisted, 3/4 In. dia., 600 ft. L
  • Item # 2ELC8
  • Mfr. Model # 2ELC8
  • Rope, Rope Material Polypropylene, Rope Construction Twisted, Rope Dia. 3/4 In., Length 600 ft., Working Load...More

Hand Truck,Load Cap 800 Lb,P-Handle
  • GRAINGER APPROVED VENDOR
  • Hand Truck, Load Cap 800 Lb, P-Handle
  • Item # 20Y302
  • Mfr. Model # 48866
  • General Purpose Hand Truck, Load Capacity 800 lb., Handle Type Continuous Frame Loop, Noseplate Depth 8 In.,...More

Swvl Plt Cstr w/Brake,1200 lb,6 InDia
  • GRAINGER APPROVED VENDOR
  • Swvl Plt Cstr w/Brake, 1200 lb, 6 InDia
  • Item # 1NVL2
  • Mfr. Model # 1NVL2
  • Swivel Plate Caster w/Brake, Load Rating 1200 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/2...More

  • GRAINGER APPROVED VENDOR
  • Workbench
  • Multiple product options available

Bale Ties,Galv.,14 Ft,13 Gauge,PK250
  • GRAINGER APPROVED VENDOR
  • Bale Ties, Galv., 14 Ft, 13 Gauge, PK250
  • Item # 20Y784
  • Mfr. Model # 30014013G
  • Bale Ties, 13 ga., Galvanized Finish, Material SteelLength 14 ft., Weight 80 lb., Package Type Single Loop...More

Wire Cart, 4 Shelf,L48 x W24 x H67 In.
  • GRAINGER APPROVED VENDOR
  • Wire Cart, 4 Shelf, L48 x W24 x H67 In.
  • Item # 3TPD7
  • Mfr. Model # 3TPD7
  • Wire Cart, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In., Overall...More

Single Rod Pegboard Hook,1 In,PK5
  • GRAINGER APPROVED VENDOR
  • Single Rod Pegboard Hook, 1 In, PK5
  • Item # 5TPJ7
  • Mfr. Model # 5TPJ7
  • Single Rod Pegboard Hook, Locking Style, Hole Shape Square, Rod Thickness 3/16 In., Bend Angle 30 Degrees ,...More

Bogus Paper,70 lb.,Natural,24 In. W
Results per page: 16 | 32 | 48