Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Material Handling

42 Results Found that Include 108 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Electronic Floor Scale
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Self-Dumping Hopper
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Skatewheel Conveyor
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Bin Cabinet
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Storage Cabinet
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Stair Unit
  • Multiple product options available

Cabinet,4 Shelves
  • GRAINGER APPROVED VENDOR
  • Cabinet, 4 Shelves
  • Item # 5JL53
  • Mfr. Model # DD1128
  • Deep Door Cabinet, -, Overall Height 76 In., Overall Width 39 In., Overall Depth 27 In., Number of Shelves 4,...More

Scissor Lift Cart,1000 lb.,SS,Fixed
  • GRAINGER APPROVED VENDOR
  • Scissor Lift Cart, 1000 lb., SS, Fixed
  • Item # 2TKY2
  • Mfr. Model # CART-1000-PSS
  • Scissor Lift Cart, Load Capacity 1000 lb., Frame Material Stainless Steel, Platform Style Fixed, Platform...More

  • GRAINGER APPROVED VENDOR
  • Steel Dockboard
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Aluminum Dockboard
  • Multiple product options available

Rope,Nyln,Dbl Braided,3/4In dia.,600ft L
  • GRAINGER APPROVED VENDOR
  • Rope, Nyln, Dbl Braided, 3/4In dia., 600ft L
  • Item # 2PRN5
  • Mfr. Model # 2PRN5
  • Rope, Rope Material Nylon, Rope Construction Double Braided, Rope Dia. 3/4 In., Length 600 ft., Working Load...More

Enclosed Worktable,W 48,D 30,w/SS Doors
  • GRAINGER APPROVED VENDOR
  • Enclosed Worktable, W 48, D 30, w/SS Doors
  • Item # 4UEK8
  • Mfr. Model # 4UEK8
  • Enclosed Worktable, Material Stainless Steel Top, Frame and Doors, Depth 30 In., Width 48 In., 600 lbs. Load...More

Modular Drawer Cabinet,Eye Level,H61 1/2
  • GRAINGER APPROVED VENDOR
  • Modular Drawer Cabinet, Eye Level, H61 1/2
  • Item # 2HFP5
  • Mfr. Model # 2HFP5
  • Modular Drawer Cabinet,Number of Drawers 9,Number of Compartments (9) 6-1/8 In.H,Drawer Capacity 320...More

  • GRAINGER APPROVED VENDOR
  • Wire Shelving Unit
  • Multiple product options available

Hydraulic Lift Cart,Long Deck,60 x 30 In
  • GRAINGER APPROVED VENDOR
  • Hydraulic Lift Cart, Long Deck, 60 x 30 In
  • Item # 2TKZ1
  • Mfr. Model # LDLT-3060
  • Hydraulic Lift Cart, Load Capacity 2000 lb., Platform Width 30 In., Platform Length 60 In., Lifting Height...More

Custom Wk Pltfrm,Adjstbl Ht,Stl,45 In H
  • GRAINGER APPROVED VENDOR
  • Custom Wk Pltfrm, Adjstbl Ht, Stl, 45 In H
  • Item # 8A750
  • Mfr. Model # CW7-45-4-6
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 18 In. to 45 In., Load Capacity...More

Chemical Transfer Cart,100 lb,12 Bottle
  • GRAINGER APPROVED VENDOR
  • Chemical Transfer Cart, 100 lb, 12 Bottle
  • Item # 9NKX9
  • Mfr. Model # SCE-1001-12
  • Chemical Transfer Cart, Load Capacity 100 lb., White, Overall Length 28-3/4 In., Overall Width 16-1/4 In.,...More

  • GRAINGER APPROVED VENDOR
  • Carpet Lifting Ram
  • Multiple product options available

QuickView Bin Cabinet,H78,W36,D18,Putty
  • GRAINGER APPROVED VENDOR
  • QuickView Bin Cabinet, H78, W36, D18, Putty
  • Item # 2YA75
  • Mfr. Model # AC3618QV
  • Quick View Bin Cabinet, Clear Doors, Cabinet Type All Welded Steel, Gauge 16, Overall Height 78 In., Overall...More

Lifting Magnet,660 lb Cap,9-3/8 In OAL
  • GRAINGER APPROVED VENDOR
  • Lifting Magnet, 660 lb Cap, 9-3/8 In OAL
  • Item # 10E771
  • Mfr. Model # 10E771
  • Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity...More

InstaFoam Instapak Solvent B, 470LB Drum
Smokers Shelter,84in H x 77in W x 46in D
  • GRAINGER APPROVED VENDOR
  • Smokers Shelter, 84in H x 77in W x 46in D
  • Item # 49P403
  • Mfr. Model # 49P403
  • Smoke Shelter, Height 84 In., Length 46 In., Width 77 In., Roof Design Slope, Material Galvanized Tube with...More

  • GRAINGER APPROVED VENDOR
  • Mobile Workbench Cabinet
  • Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

  • GRAINGER APPROVED VENDOR
  • Mobile Workbench Cabinet
  • Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

Bicycle Storage,91inHx100-3/8inWx96inD
  • GRAINGER APPROVED VENDOR
  • Bicycle Storage, 91inHx100-3/8inWx96inD
  • Item # 49P401
  • Mfr. Model # 49P401
  • Bicycle Storage Shed, Slope Roof, Height 90 In., Width 102 In., Depth 96 In., Overall Height 91 In., Overall...More

Retractable Dock Shelter,24 In
  • GRAINGER APPROVED VENDOR
  • Retractable Dock Shelter, 24 In
  • Item # 2HER3
  • Mfr. Model # D-520-24
  • Retractable Dock Shelter,24 In. Projection,Fits Door Height 10 ft.,Fits Door Width 10 ft.,Overall Height 126...More

  • GRAINGER APPROVED VENDOR
  • Polyester Rope
  • Multiple product options available

Heat Set Rope,Nylon,1 In. dia.,600 ft. L
  • GRAINGER APPROVED VENDOR
  • Heat Set Rope, Nylon, 1 In. dia., 600 ft. L
  • Item # 5DNG5
  • Mfr. Model # 5DNG5
  • Heat Set Rope, Rope Material Nylon, Rope Construction Twisted, Rope Dia. 1 In., Length 600 ft., Working Load...More

Dockboard,Steel,20,000 lb,60 x 66 In
  • GRAINGER APPROVED VENDOR
  • Dockboard, Steel, 20,000 lb, 60 x 66 In
  • Item # 9GRA2
  • Mfr. Model # 20T6660
  • Dock Board,Steel,Load Capacity 20,000 lb.,Overall Length 60 In.,Overall Width 66 In.,Usable Width 60...More

Results per page: 16 | 32 | 48