Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

52 Results Found that Include 847 Products

Results per page: 16 | 32 | 48
Handheld Tape Dispenser,2 In.
  • GRAINGER APPROVED VENDOR
  • Handheld Tape Dispenser, 2 In.Handheld Tape Dispenser
  • Item # 3JXW7
  • Mfr. Model # 3JXW7
  • Handheld Tape Dispenser, For Use With Self Adhesive Tapes w/3 In. Core, Max. Tape Width 2 In., Color...More

Medium Printed Moving Box
  • GRAINGER APPROVED VENDOR
  • Medium Printed Moving BoxMedium Printed Moving Box
  • Item # 4TZZ9
  • Mfr. Model # 4TZZ9
  • Corrugated Moving/Storage Box, Brown, Inside Length 18 In., Inside Width 18 In., Inside Depth 10-1/2 In.,...More

Flame Retardant Pad,72 In. L,80 In. W
Bubble Roll,16In. x 60 ft.,Clear
  • GRAINGER APPROVED VENDOR
  • Bubble Roll, 16In. x 60 ft., ClearBubble Roll
  • Item # 4NZF5
  • Mfr. Model # 4NZF5
  • Bubble Roll, Bubble Height 3/16 In., Roll Width 16 In., Roll Length 60 ft., Color Clear, Height 16 In., Width...More

Door Jamb Protector Pad,69 In. L,2.5 lb.
Furniture Bag,76 L x 46 In. W,PK 2
Pallet Band,3/4 In. H,PK6
  • GRAINGER APPROVED VENDOR
  • Pallet Band, 3/4 In. H, PK6Pallet Band,3/4 In. H,PK6
  • Item # 4TZZ3
  • Mfr. Model # 4TZZ3
  • Pallet Band, Rubber, Variety, Length 29, 36, 45 In., Width 6-1/4 In., Height 3/4 In., Includes (2) 29 In.,...More

Walk Ramp,Apron End,2000 lb,38 In x 6 ft
Standard Platform Truck,1000 lb.,46 In L
  • GRAINGER APPROVED VENDOR
  • Standard Platform Truck, 1000 lb., 46 In LPlatform Truck
  • Item # 4HRF3
  • Mfr. Model # 4HRF3
  • Platform Truck,Load Capacity 1000 lb.,Overall Length 46 In.,Overall Width 23 In.,Overall Height 36 In.,Caster...More

Furniture Bag,50 L x 45 In. W,PK 250
  • GRAINGER APPROVED VENDOR
  • Curb RampCurb Ramp
  • Multiple product options available

    Curb Ramp; Varies by Load Capacity, Material, Width and Length

Walk Ramp,Apron End,1000lb,40 In x 16 ft
Quilted Moving Pad,72 In. L,Camo,PK 12
  • GRAINGER APPROVED VENDOR
  • Quilted Moving Pad, 72 In. L, Camo, PK 12Quilted Moving Pad
  • Item # 2NKT5
  • Mfr. Model # 2NKT5
  • Quilted Moving Pad, Cotton/Poly Blend Woven, Length 72 In., Width 80 In., Weight 5.2 lb., Color Camo, Package...More

Truck Wheel Dolly, L48In
  • GRAINGER APPROVED VENDOR
  • Truck Wheel Dolly, L48InTruck Wheel Dolly, L48In
  • Item # 3XKR7
  • Mfr. Model # 3XKR7
  • Dolly, Truck Wheel Type, Overall Length 48 In., Overall Width 31 In., Overall Height 3 In., Lift Range to 280...More

Walk Ramp,Hook End,2000 lb,38 In x 6 ft
Corrugated Moving Bedroom Kit
  • GRAINGER APPROVED VENDOR
  • Corrugated Moving Bedroom KitCorrugated Moving Bedroom Kit
  • Item # 4UAA4
  • Mfr. Model # 4UAA4
  • Moving Kit Bedroom, Brown, Inside Length 43 In., Inside Width 36 In., Inside Depth 7 In., Meets 200 lb. Test,...More

Walk Ramp,Apron End,1400lb,28 In x 12 ft
Walk Ramp,Apron End,1400lb,40 In x 12 ft
Results per page: 16 | 32 | 48