Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Material Handling

51 Results Found that Include 70 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Stretch Wrap Film
  • Multiple product options available

Drum Crusher/Compactor
  • GRAINGER APPROVED VENDOR
  • Drum Crusher/Compactor
  • Item # 3KR68
  • Mfr. Model # HDC-900-IDC
  • Electric Hydraulic Drum Crusher/Compactor, N/A, Overall Length (In.) 39-1/2, Overall Width (In.) 36, Overall...More

  • GRAINGER APPROVED VENDOR
  • Smokers Shelter
  • Multiple product options available

InstaFoam Instapak Solvent B, 22200GAL
InstaFoam Instapak Solvent A, 2750GAL
Stand On Scales,800 lb. Cap.
  • GRAINGER APPROVED VENDOR
  • Stand On Scales, 800 lb. Cap.
  • Item # 4EKD3
  • Mfr. Model # MPH07DB2
  • Floor Scale, Digital, Capacity 800 lb., Display LCD, Application Modes Weighing Large or Unsteady Patients

  • GRAINGER APPROVED VENDOR
  • Scissor Lift Cart
  • Multiple product options available

Digital Wheelchair Scale,1000 lb. Cap.
  • GRAINGER APPROVED VENDOR
  • Digital Wheelchair Scale, 1000 lb. Cap.
  • Item # 4EKD2
  • Mfr. Model # MPH072241
  • Wheelchair Scale, Capacity 1000 lb.Overall Length 12-1/2 In., Overall Width 41-1/2 In., Overall Height 42...More

Outdoor Storage Building,Double Depth
  • GRAINGER APPROVED VENDOR
  • Outdoor Storage Building, Double Depth
  • Item # 2RMZ2
  • Mfr. Model # STOR-912-G-W-1RH
  • Outdoor Storage Building, Overall Height 85 In., Overall Width 110 In., Overall Depth 155 In., Inside Height...More

  • GRAINGER APPROVED VENDOR
  • Work Platform
  • Work Platform and Platform Width 24"; Varies by Load Capacity

Security Bldg,92 x 94-1/2 x 94-1/2 In.
  • GRAINGER APPROVED VENDOR
  • Security Bldg, 92 x 94-1/2 x 94-1/2 In.
  • Item # 9GM95
  • Mfr. Model # PA88 4OH
  • Security Building, Length (In.) 94-1/2 In., Height (In.) 92 In., 5/8 In. Particle Board Finished with Vinyl...More

Portable Drum Dumper,84-1/2in,Steel
  • GRAINGER APPROVED VENDOR
  • Portable Drum Dumper, 84-1/2in, Steel
  • Item # 33RX04
  • Mfr. Model # HDD-60-15-P
  • Drum Dumper, Portable, Overall Length 80 In., Overall Height 84-1/2 In., Level Height 84-1/2 In., Overall...More

Drum Dumper,Stationary,84in,42sec.,Steel
  • GRAINGER APPROVED VENDOR
  • Drum Dumper, Stationary, 84in, 42sec., Steel
  • Item # 33RX05
  • Mfr. Model # HDD-60-15-S
  • Drum Dumper, Stationary, Overall Length 80 In., Overall Height 84 In., Level Height 84 In., Overall Width 36...More

Portable Drum Dumper,63-3/4in,Steel
  • GRAINGER APPROVED VENDOR
  • Portable Drum Dumper, 63-3/4in, Steel
  • Item # 33RW96
  • Mfr. Model # HDD-36-15-P
  • Drum Dumper, Portable, Overall Length 61-1/2 In., Overall Height 63-3/4 In., Level Height 63-3/4 In., Overall...More

Stationary Drum Dumper,Steel,1500lb.
  • GRAINGER APPROVED VENDOR
  • Stationary Drum Dumper, Steel, 1500lb.
  • Item # 33RX02
  • Mfr. Model # HDD-48-15-S
  • Drum Dumper, Stationary, Overall Length 71-1/2 In., Overall Height 72 In., Level Height 72 In., Overall Width...More

Port Drum Dumper,72-1/2in,42sec.,1500lb.
  • GRAINGER APPROVED VENDOR
  • Port Drum Dumper, 72-1/2in, 42sec., 1500lb.
  • Item # 33RX01
  • Mfr. Model # HDD-48-15-P
  • Drum Dumper, Portable, Overall Length 71-1/2 In., Overall Height 72-1/2 In., Level Height 72-1/2 In., Overall...More

Stationary Drum Dumper,Steel,1000lb.
  • GRAINGER APPROVED VENDOR
  • Stationary Drum Dumper, Steel, 1000lb.
  • Item # 33RW99
  • Mfr. Model # HDD-48-10-S
  • Drum Dumper, Stationary, Overall Length 71-1/2 In., Overall Height 72 In., Level Height 72 In., Overall Width...More

Drum Dumper,Stationary,60in,42sec.,Steel
  • GRAINGER APPROVED VENDOR
  • Drum Dumper, Stationary, 60in, 42sec., Steel
  • Item # 33RW97
  • Mfr. Model # HDD-36-15-S
  • Drum Dumper, Stationary, Overall Length 61-1/2 In., Overall Height 60 In., Level Height 60 In., Overall Width...More

Drum Dumper,1000 Lb
  • GRAINGER APPROVED VENDOR
  • Drum Dumper, 1000 Lb
  • Item # 3KR69
  • Mfr. Model # HDD-60-10-P
  • Portable Electric Hydraulic Drum Dumper, Single Phase Electric Motor 1 1/2 HP, Total Raise Time 40 Sec.,...More

Bin Cabinet,78 In. H,36 In. W,24 In. D
  • GRAINGER APPROVED VENDOR
  • Bin Cabinet, 78 In. H, 36 In. W, 24 In. D
  • Item # 2RNF2
  • Mfr. Model # 36-BBS-241-4DBSS
  • Bin Cabinet, Stand Alone, Cabinet Type Bin and Drawer Cabinet, Gauge 12 ga., Overall Height 78 In., Overall...More

Port Drum Dumpr,63-3/4in,34 sec.,750 lb.
  • GRAINGER APPROVED VENDOR
  • Port Drum Dumpr, 63-3/4in, 34 sec., 750 lb.
  • Item # 33RX13
  • Mfr. Model # HDD-36-7-P-SSC
  • Drum Dumper, Portable, Overall Length 61-1/2 In., Overall Height 63-3/4 In., Level Height 63-3/4 In., Overall...More

Portable Drum Dumper,96in,42sec.,1500lb.
  • GRAINGER APPROVED VENDOR
  • Portable Drum Dumper, 96in, 42sec., 1500lb.
  • Item # 33RX29
  • Mfr. Model # HDD-72-15-P-SSC
  • Drum Dumper, Portable, Overall Length 92 In., Overall Height 96 In., Level Height 96 In., Overall Width 36...More

Stationry Drum Dumpr,60in,42sec.,1000lb.
  • GRAINGER APPROVED VENDOR
  • Stationry Drum Dumpr, 60in, 42sec., 1000lb.
  • Item # 33RX10
  • Mfr. Model # HDD-36-10-S-SSC
  • Drum Dumper, Stationary, Overall Length 61-1/2 In., Overall Height 60 In., Level Height 60 In., Overall Width...More

Stationary Drum Dumpr,60in,34sec.,750lb.
  • GRAINGER APPROVED VENDOR
  • Stationary Drum Dumpr, 60in, 34sec., 750lb.
  • Item # 33RX14
  • Mfr. Model # HDD-36-7-S-SSC
  • Drum Dumper, Stationary, Overall Length 61-1/2 In., Overall Height 60 In., Level Height 60 In., Overall Width...More

Stationary Drum Dumper,95-1/4in,1500lb.
  • GRAINGER APPROVED VENDOR
  • Stationary Drum Dumper, 95-1/4in, 1500lb.
  • Item # 33RX30
  • Mfr. Model # HDD-72-15-S-SSC
  • Drum Dumper, Stationary, Overall Length 92 In., Overall Height 95-1/4 In., Level Height 95-1/4 In., Overall...More

Stationry Drum Dumpr,72in,42sec.,1500lb.
  • GRAINGER APPROVED VENDOR
  • Stationry Drum Dumpr, 72in, 42sec., 1500lb.
  • Item # 33RX18
  • Mfr. Model # HDD-48-15-S-SSC
  • Drum Dumper, Stationary, Overall Length 71-1/2 In., Overall Height 72 In., Level Height 72 In., Overall Width...More

Port Drum Dumper,63-3/4in,42sec.,1500lb.
  • GRAINGER APPROVED VENDOR
  • Port Drum Dumper, 63-3/4in, 42sec., 1500lb.
  • Item # 33RX11
  • Mfr. Model # HDD-36-15-P-SSC
  • Drum Dumper, Portable, Overall Length 61-1/2 In., Overall Height 63-3/4 In., Level Height 63-3/4 In., Overall...More

Port Drum Dumper,71-1/2in,42sec.,1000lb.
  • GRAINGER APPROVED VENDOR
  • Port Drum Dumper, 71-1/2in, 42sec., 1000lb.
  • Item # 33RX15
  • Mfr. Model # HDD-48-10-P-SSC
  • Drum Dumper, Portable, Overall Length 71-1/2 In., Overall Height 71-1/2 In., Level Height 72-1/2 In., Overall...More

Portable Drum Dumper,96in,Steel,1500 lb.
  • GRAINGER APPROVED VENDOR
  • Portable Drum Dumper, 96in, Steel, 1500 lb.
  • Item # 33RX06
  • Mfr. Model # HDD-72-15-P
  • Drum Dumper, Portable, Overall Length 92 In., Overall Height 96 In., Level Height 96 In., Overall Width 36...More

Portable Drum Dumper,96in,Steel,750 lb.
  • GRAINGER APPROVED VENDOR
  • Portable Drum Dumper, 96in, Steel, 750 lb.
  • Item # 33RX31
  • Mfr. Model # HDD-72-7-P-SSC
  • Drum Dumper, Portable, Overall Length 92 In., Overall Height 96 In., Level Height 96 In., Overall Width 36...More

Port Drum Dumpr,71-1/2in,34 sec.,750 lb.
  • GRAINGER APPROVED VENDOR
  • Port Drum Dumpr, 71-1/2in, 34 sec., 750 lb.
  • Item # 33RX19
  • Mfr. Model # HDD-48-7-P-SSC
  • Drum Dumper, Portable, Overall Length 71-1/2 In., Overall Height 71-1/2 In., Level Height 72-1/2 In., Overall...More

Results per page: 16 | 32 | 48