Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Material Handling

12 Results Found that Include 23 Products 

Results per page: 16 | 32 | 48
    Scissor Lift Table,4000 lb.,460V,3 Phase
    • GRAINGER APPROVED VENDOR
    • Scissor Lift Table, 4000 lb., 460V, 3 Phase
    • Item # 2PLH6
    • Mfr. Model # EHLT-4872-4-43
    • Scissor Lift Table, Load Capacity 4000 lb., Powered By Electric, Voltage 460V, 3 Phase, Platform Length 72...More

    • GRAINGER APPROVED VENDOR
    • Drum Dumper
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Stretch Wrap Film
    • Multiple product options available

    Drum Dumper,750 Lb
    • GRAINGER APPROVED VENDOR
    • Drum Dumper, 750 Lb
    • Item # 1TZ85
    • Mfr. Model # HDD-60-7-P
    • Drum Dumper, Portable Electric Hydraulic, Total Raise Time 40 sec., Width (In.) 36, Length (In.) 76, Capacity...More

    Drum Dumper,1000Lb,L67 1/2In
    • GRAINGER APPROVED VENDOR
    • Drum Dumper, 1000Lb, L67 1/2In
    • Item # 1TZ83
    • Mfr. Model # HDD-48-10-P
    • Drum Dumper, Portable Electric Hydraulic, Total Raise Time 40 sec., Width (In.) 36, Length (In.) 67-1/2,...More

    • GRAINGER APPROVED VENDOR
    • Work Center
    • Work Center, Load Capacity 3600 lb., Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Number of Drawers 10, Caster Dia. 8...More

    Impact Door,8 x 8 ft,Clear/Gray,PVC
    • GRAINGER APPROVED VENDOR
    • Impact Door, 8 x 8 ft, Clear/Gray, PVC
    • Item # 9TA88
    • Mfr. Model # 420511
    • Flexible Panel Impact Door,Door Height 8 ft.,Door Width 8 ft.,Door Color Crystal Clear/Gray Opaque,Door...More

    Drum Dumper,Stationary,72in,34sec.,Steel
    • GRAINGER APPROVED VENDOR
    • Drum Dumper, Stationary, 72in, 34sec., Steel
    • Item # 33RX03
    • Mfr. Model # HDD-48-7-S
    • Drum Dumper, Stationary, Overall Length 71-1/2 In., Overall Height 72 In., Level Height 72 In., Overall Width...More

    Drum Dumper,Stationary,60in,34sec.,Steel
    • GRAINGER APPROVED VENDOR
    • Drum Dumper, Stationary, 60in, 34sec., Steel
    • Item # 33RW98
    • Mfr. Model # HDD-36-7-S
    • Drum Dumper, Stationary, Overall Length 61-1/2 In., Overall Height 60 In., Level Height 60 In., Overall Width...More

    Drum Dumper,1000Lb,L59 1/2In
    • GRAINGER APPROVED VENDOR
    • Drum Dumper, 1000Lb, L59 1/2In
    • Item # 1TZ81
    • Mfr. Model # HDD-36-10-P
    • Drum Dumper, Portable Electric Hydraulic, Total Raise Time 40 sec., Width (In.) 36, Length (In.) 59-1/2,...More

    Electric Chain Hoist,4000 lb.,20 ft.
    • GRAINGER APPROVED VENDOR
    • Electric Chain Hoist, 4000 lb., 20 ft.
    • Item # 9PYP4
    • Mfr. Model # 2410C
    • Electric Chain Hoist, Capacity 4000 lb., Lift 20 ft., Number of Speeds 1, Lift Speed 8 fpm, Motor HP 1,...More

    Hopper,Powered Traction Drive,1/3 cu. yd
    • GRAINGER APPROVED VENDOR
    • Hopper, Powered Traction Drive, 1/3 cu. yd
    • Item # 2KFC7
    • Mfr. Model # HOP-PTD
    • Hopper Truck, Hopper Type Powered Traction Drive, Volume Capacity 1/3 cu. yd., Load Capacity 1500 lb.,...More

    Results per page: 16 | 32 | 48