Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Material Handling

35 Results Found that Include 65 Products 

 |  Results per page: 16 | 32 | 48

Enclosed Worktable

GRAINGER APPROVED VENDOR

Multiple product options available

Dock Leveler, Hydraulic, 92 In

GRAINGER APPROVED VENDOR

Grainger Item # 6XX21 | Mfr. Model # PE-2066

Catalog Page # 1519 (PDF)

Edge of Dock Leveler,Lift Mechanism Electric Hydraulic,20,000 lb. Load Capacity,Service Height Range 5 In....More

Modular Drawer Cabinet, Eye Level, H61 1/2

GRAINGER APPROVED VENDOR

Grainger Item # 2HFP6 | Mfr. Model # 2HFP6

Catalog Page # 1971 (PDF)

Modular Drawer Cabinet,Number of Drawers 13,Number of Compartments (4) 3-5/8 In.H, (7) 4 In.H, (2) 6-1/8...More

Bin Cabinet

GRAINGER APPROVED VENDOR

Multiple product options available

Scissor Lift Cart, 800 lb., SS, Fixed

GRAINGER APPROVED VENDOR

Grainger Item # 2TKY1 | Mfr. Model # CART-800-D-PSS

Catalog Page # 1592 (PDF)

Scissor Lift Cart, Load Capacity 800 lb., Frame Material Stainless Steel, Platform Style Fixed, Platform...More

Starter Cantilever Rack, 1 Side, 12 ft. H

GRAINGER APPROVED VENDOR

Grainger Item # 7J809 | Mfr. Model # 7J809

Catalog Page # 1937 (PDF)

Cantilever Rack Starter Unit, Number of Sides 1, Starter Unit, Height 12 ft., Arm Length 48 In., Capacity per...More

Bin/Drawer Cabinet, Assembled, 110 Bins

GRAINGER APPROVED VENDOR

Grainger Item # 2RNF1 | Mfr. Model # 36-BBS-241-4DB

Catalog Page # 1982 (PDF)

Bin and Drawer Cabinet, Assembled, Cabinet Type -, Overall Height 78 In., Overall Width 36 In., Overall Depth...More

Skatewheel Conveyor

GRAINGER APPROVED VENDOR

Multiple product options available

Dockboard, Aluminum, 15,000 lb, 60 x 72 In

GRAINGER APPROVED VENDOR

Grainger Item # 6XW92 | Mfr. Model # BTA-15007260

Catalog Page # 1517 (PDF)

Dock Board,Aluminum,Load Capacity 15,000 lb.,Overall Length 60 In.,Overall Width 72 In.,Service Height Range...More

Drum Dumper, 55 gal., 800 lb., Manual Lift

GRAINGER APPROVED VENDOR

Grainger Item # 8PGH8 | Mfr. Model # 400A-72

Catalog Page # NA

Drum Dumper, Manual Lift and Tilt, Dispensing Height 72 In., Number of Drums 1, Drum Capacity 55 gal., Load...More

InstaFoam Instapak Solvent A, 550LB Drum

GRAINGER APPROVED VENDOR

Grainger Item # 13E622 | Mfr. Model # 100039698

Catalog Page # NA

InstaFoam Instapak Solvent A, 550LB Drum

Shrink Wrap System, 18 In., 110VAC

GRAINGER APPROVED VENDOR

Grainger Item # 7J823 | Mfr. Model # 7J823

Catalog Page # 2158 (PDF)

Heat-Activated Shrink Wrap System, Sealing Capacity 18 In., Voltage 110VAC, 6 to 8 Amps, 2500 Watts, Length...More

Storage Cabinet

GRAINGER APPROVED VENDOR

Multiple product options available

Wire Shelving Unit

GRAINGER APPROVED VENDOR

Multiple product options available

Pallet Rack Enclosure Kit, 144x42x96, Gray

GRAINGER APPROVED VENDOR

Grainger Item # 13P422 | Mfr. Model # 13P422

Catalog Page # NA

Pallet Rack Enclosure Kit, Length 144 In., Pallet Rack, Depth 42 In., Height 96 In., Usable Opening Width 72...More

Dockboard, Steel, 20,000 lb, 60 x 72 In

GRAINGER APPROVED VENDOR

Grainger Item # 1F143 | Mfr. Model # TS-20-7260

Catalog Page # 1517 (PDF)

Dock Board,Steel,Load Capacity 20,000 lb.,Overall Length 60 In.,Overall Width 72 In.,Service Height Range 10...More

Value Shopper Handicap Cart, Green

GRAINGER APPROVED VENDOR

Grainger Item # 5DYH0 | Mfr. Model # RWR-AMG-440300-GN

Catalog Page # 1545 (PDF)

Value Shopper Handicap Cart, Color Green, Overall Length 56 In., Overall Width 24 In., Overall Height 33 In.,...More

Value Shopper Handicap Cart, Blue

GRAINGER APPROVED VENDOR

Grainger Item # 4YFD9 | Mfr. Model # RWR-AMG-440300-RLBE

Catalog Page # 1545 (PDF)

Value Shopper Handicap Cart, Color Blue, Overall Length 55 In., Overall Width 24 In., Overall Height 35 In.,...More

Smart Shopper Handicap Cart, Red

GRAINGER APPROVED VENDOR

Grainger Item # 4YFE4 | Mfr. Model # RWR-AMG-420000-RD

Catalog Page # 1545 (PDF)

Smart Shopper Handicap Cart, Color Red, Overall Length 56 In., Overall Width 24 In., Overall Height 33 In.,...More

Value Shopper, Handicap Cart, Red

GRAINGER APPROVED VENDOR

Grainger Item # 4YFD8 | Mfr. Model # RWR-AMG-440300-RD

Catalog Page # 1545 (PDF)

Value Shopper Handicap Cart, Color Red, Overall Length 55 In., Overall Width 24 In., Overall Height 35 In.,...More

Smart Shopper Handicap Cart, Silver

GRAINGER APPROVED VENDOR

Grainger Item # 4YFE2 | Mfr. Model # RWR-AMG-420000-SLVR

Catalog Page # 1545 (PDF)

Smart Shopper Handicap Cart, Color Silver, Overall Length 56 In., Overall Width 24 In., Overall Height 33...More

Value Shopper Handicap Cart, Silver

GRAINGER APPROVED VENDOR

Grainger Item # 4YFE1 | Mfr. Model # RWR-AMG-440300-SLVR

Catalog Page # 1545 (PDF)

Value Shopper Handicap Cart, Color Silver, Overall Length 55 In., Overall Width 24 In., Overall Height 35...More

Rope, Nylon, Twisted, 1-1/4In. dia., 600ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2PRH8 | Mfr. Model # 2PRH8

Catalog Page # 1481 (PDF)

Rope, Rope Material Nylon, Rope Construction Twisted, Rope Dia. 1-1/4 In., Length 600 ft., Working Load Limit...More

Dockboard, Steel, 20,000 lb, 84 x 72 In

GRAINGER APPROVED VENDOR

Grainger Item # 9DZA4 | Mfr. Model # 20C7284

Catalog Page # NA

Dock Board,Steel,Load Capacity 20,000 lb.,Overall Length 84 In.,Overall Width 72 In.,Usable Width 66...More

Calibration Weight Set, 50g to 10mg

GRAINGER APPROVED VENDOR

Grainger Item # 4LMU5 | Mfr. Model # 4LMU5

Catalog Page # 2197 (PDF)

Calibration Weight Set, Weight Style Screw Knob and Leaf, Nominal Mass 50g to 10mg, Stainless Steel, Class 1,...More

Hydra-Lift Carrier, 55 gal., 800 lb., Hand

GRAINGER APPROVED VENDOR

Grainger Item # 8E978 | Mfr. Model # 400A-60

Catalog Page # NA

Hydra-Lift Carrier, Hand Crank, Dispensing Height 60 In., Drum Rotation 360 Degrees , Number of Drums 1, Drum...More

Self-Dumping Hopper

GRAINGER APPROVED VENDOR

Multiple product options available

Self-Dumping Hopper Truck

GRAINGER APPROVED VENDOR

Multiple product options available

Drum Roller, 1 Drum, 500 lb., Portable

GRAINGER APPROVED VENDOR

Grainger Item # 9KEK8 | Mfr. Model # 201VS-1

Catalog Page # NA

Drum Roller, Portable, Number of Drums 1, Load Capacity 500 lb., Voltage 115

Electric Chain Hoist, 10 ft. Lift

GRAINGER APPROVED VENDOR

Multiple product options available

Electric Chain Hoist, 500 lb., 20 ft.

GRAINGER APPROVED VENDOR

Grainger Item # 8YD82 | Mfr. Model # 2402C

Catalog Page # NA

Electric Chain Hoist, Capacity 500 lb., Lift 20 ft., Number of Speeds 1, Lift Speed 16 fpm, Motor HP 0.5,...More

Dock Barricade, Hand Crank, 133-1/4 In

GRAINGER APPROVED VENDOR

Grainger Item # 5GAC5 | Mfr. Model # DJG-100MW

Catalog Page # 1519 (PDF)

Dock Barricade, Mechanical Hand Winch, Fits Door Width 8 ft., Overall Length 133-1/4 In., Raised Arm Height...More

 |  Results per page: 16 | 32 | 48
loader image