Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

109 Results Found that Include 289 Products 

Results per page: 16 | 32 | 48
Computer Enclosure,Mobile,Blue
  • GRAINGER APPROVED VENDOR
  • Computer Enclosure, Mobile, Blue
  • Item # 7Y417
  • Mfr. Model # 7Y417
  • Computer Enclosure, Mobile, Overall Width (In.) 24-1/2, Overall Depth (In.) 22-1/2, Overall Height (In.)...More

Mobile Service Bench
  • GRAINGER APPROVED VENDOR
  • Mobile Service Bench
  • Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

Workbench
  • GRAINGER APPROVED VENDOR
  • Workbench
  • Multiple product options available

Single Sided Bike Rack
  • GRAINGER APPROVED VENDOR
  • Single Sided Bike Rack
  • Multiple product options available

Work Table
  • GRAINGER APPROVED VENDOR
  • Work Table
  • Multiple product options available

High Wire Cart
  • GRAINGER APPROVED VENDOR
  • High Wire Cart
  • Multiple product options available

Wire Shelving Unit
  • GRAINGER APPROVED VENDOR
  • Wire Shelving Unit
  • Multiple product options available

Adjustable Worktable
  • GRAINGER APPROVED VENDOR
  • Adjustable Worktable
  • Multiple product options available

Workbench Top
  • GRAINGER APPROVED VENDOR
  • Workbench Top
  • Multiple product options available

Prtble Dble Folding Gate,12 ft.Opening
  • GRAINGER APPROVED VENDOR
  • Prtble Dble Folding Gate, 12 ft.Opening
  • Item # 2XZG3
  • Mfr. Model # 2XZG3
  • Steel Folding Gate, Portable, Opening Width 12 ft., Folded Width Left Side 15-1/2 In., Folded Width Right...More

Computer Enclosure,Black
  • GRAINGER APPROVED VENDOR
  • Computer Enclosure, Black
  • Item # 7Y418
  • Mfr. Model # 7Y418
  • Computer Enclosure, Overall Width (In.) 24-1/2, Overall Depth (In.) 22-1/2, Overall Height (In.) 62-3/4,...More

Louvered Cart,54-1/2 In. H,36 In. L
  • GRAINGER APPROVED VENDOR
  • Louvered Cart, 54-1/2 In. H, 36 In. L
  • Item # 5LVH8
  • Mfr. Model # RSC-2436-2-LP-2DR-32B-95
  • Louvered Cart, Total Number of Bins 36, Bin Width 36 In., Bin Depth 24 In., Overall Height 54-1/2 In.,...More

Fork Extensions,Black,5 x 84 In,Pk2
  • GRAINGER APPROVED VENDOR
  • Fork Extensions, Black, 5 x 84 In, Pk2
  • Item # 4UDL1
  • Mfr. Model # 4UDL1
  • Fork Extensions, Extension Length 84 In., Fork Width 5 In., Fork Length 84 In., Min. Fork Length 56 In.,...More

Bike Rack, Portable,12 Spaces,10 ft.
Dock Plate
  • GRAINGER APPROVED VENDOR
  • Dock Plate
  • Multiple product options available

Truck Wheel Riser,LxWxH 48x24x6In
  • GRAINGER APPROVED VENDOR
  • Truck Wheel Riser, LxWxH 48x24x6In
  • Item # 3KR40
  • Mfr. Model # ATWR-24-6-48
  • Truck Wheel Riser,Material Welded Aluminum,Load Capacity 15,000 lb. Ea.,Height 6 In.,Level Length 30...More

Wardrobe Locker
  • GRAINGER APPROVED VENDOR
  • Wardrobe Locker
  • Multiple product options available

Computer Cabinet,Gray,Mobile
  • GRAINGER APPROVED VENDOR
  • Computer Cabinet, Gray, Mobile
  • Item # 7Y419
  • Mfr. Model # 7Y419
  • Computer Cabinet, Mobile, Overall Width (In.) 24-1/2, Overall Depth (In.) 22-1/2, Overall Height (In.)...More

Wire-Sided Platform Truck,1200 lb.
  • GRAINGER APPROVED VENDOR
  • Wire-Sided Platform Truck, 1200 lb.
  • Item # 9WJE4
  • Mfr. Model # EM360-U5
  • Wire-Sided Platform Truck, Load Capacity 1200 lb., Overall Length 60 In., Overall Width 30 In., Overall...More

Visual Bin/Shelf Cabinet
Double Sided Bike Rack
  • GRAINGER APPROVED VENDOR
  • Double Sided Bike Rack
  • Multiple product options available

Mobile Computer Enclosure,60-3/4 In.H
  • GRAINGER APPROVED VENDOR
  • Mobile Computer Enclosure, 60-3/4 In.H
  • Item # 7YC94
  • Mfr. Model # 7YC94
  • Mobile Computer Enclosure, Overall Height (In.) 60-3/4, Color Blue, Casters (2) 5 In. Swivel Casters and (2)...More

Mobile Computer Enclosuer,60-3/4 In.H
  • GRAINGER APPROVED VENDOR
  • Mobile Computer Enclosuer, 60-3/4 In.H
  • Item # 7YC95
  • Mfr. Model # 7YC95
  • Mobile Computer Enclosure, Overall Height (In.) 60-3/4, Color Black, Casters (2) 5 In. Swivel Casters and (2)...More

Box Locker
  • GRAINGER APPROVED VENDOR
  • Box Locker
  • Multiple product options available

Stock Picking Ladder Cart,35-1/2 In. H
  • GRAINGER APPROVED VENDOR
  • Stock Picking Ladder Cart, 35-1/2 In. H
  • Item # 4ZD41
  • Mfr. Model # SPS2-2236
  • Stock Picking Ladder Cart, 1000 lb., Construction SteelPowder Coat Finish, Blue ColorOverall Height 35-1/2...More

Tilt Truck
  • GRAINGER APPROVED VENDOR
  • Tilt Truck
  • Multiple product options available

Pallet Carousel,Cap 4000 Lb,Dia 44-1/2
  • GRAINGER APPROVED VENDOR
  • Pallet Carousel, Cap 4000 Lb, Dia 44-1/2
  • Item # 26W562
  • Mfr. Model # 26W562
  • Pallet Carousel, Load Capacity 4000 lb., Top Inside Dia. 44-1/2 In., Top Outside Dia. 48 In., Height 2 In.,...More

Outdoor Storage Shed
  • GRAINGER APPROVED VENDOR
  • Outdoor Storage Shed
  • Multiple product options available

Wire Cart
  • GRAINGER APPROVED VENDOR
  • Wire Cart
  • Multiple product options available

Bulk Storage Rack Starter Unit
Adjustable Mobile Work Table,51 In. L
  • GRAINGER APPROVED VENDOR
  • Adjustable Mobile Work Table, 51 In. L
  • Item # 16A706
  • Mfr. Model # ERGO-50-K3
  • Adjustable Height Mobile Work Table, Load Capacity 300 lb., Overall Length 51 In., Overall Width 26 In.,...More

Shrink Wrap System,18 In.,110VAC
  • GRAINGER APPROVED VENDOR
  • Shrink Wrap System, 18 In., 110VAC
  • Item # 13F519
  • Mfr. Model # 13F519
  • Heat-Activated Shrink Wrap System, Sealing Capacity 18 In., Temp. Range 600 to 1000 Degrees F, Voltage...More

Results per page: 16 | 32 | 48