Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

162 Results Found that Include 404 Products 

Results per page: 16 | 32 | 48
Mobile Service Bench,60 In. L,24 In. W
  • GRAINGER APPROVED VENDOR
  • Mobile Service Bench, 60 In. L, 24 In. W
  • Item # 1TGL6
  • Mfr. Model # 3400-95
  • Mobile Service Bench, Load Capacity 2000 lb., Overall Length 60 In., Overall Width 24 In., Overall Height...More

Steel Drum Liner,53 In,8 Mil,PK 50
  • GRAINGER APPROVED VENDOR
  • Steel Drum Liner, 53 In, 8 Mil, PK 50
  • Item # 3JJU5
  • Mfr. Model # 3JJU5
  • Drum Liner, Flat Pack, Capacity 55 gal., Color Clear, Linear Low Density Polypropylene Material, Width 39...More

Single Sided Bin Storage Rack,34In W
  • GRAINGER APPROVED VENDOR
  • Single Sided Bin Storage Rack, 34In W
  • Item # 1UGK7
  • Mfr. Model # 1UGK7
  • Single Sided Pick Rack, Overall Depth 15-1/2 In., Overall Width 34 In., Overall Height 68-3/4 In., Bin Type...More

Vertical Drum Lifter/Dispenser,w/Chain
  • GRAINGER APPROVED VENDOR
  • Vertical Drum Lifter/Dispenser, w/Chain
  • Item # 12R541
  • Mfr. Model # 12R541
  • Vertical Drum Lifter/Dispenser, Geared, Overall Length 8'', Overall Height 45-1/2'', Overall Width 28'',...More

Rope,PES,Twisted,3/4 In. dia.,600 ft. L
  • GRAINGER APPROVED VENDOR
  • Rope, PES, Twisted, 3/4 In. dia., 600 ft. L
  • Item # 2ELD1
  • Mfr. Model # 2ELD1
  • Rope,Rope Material Polyester,Rope Construction Twisted,Rope Dia. 3/4 In.,Length 600 ft.,Working Load Limit...More

  • GRAINGER APPROVED VENDOR
  • Workbench
  • Multiple product options available

    Multiple product options available

Non-Nesting Platform Truck,2000 lb.
  • GRAINGER APPROVED VENDOR
  • Non-Nesting Platform Truck, 2000 lb.
  • Item # 6WZL8
  • Mfr. Model # RWR-FB-NN3060
  • Non-Nesting Platform Truck, Load Capacity 2000 lb., Overall Length 65 In., Overall Width 34 In., Overall...More

Mobile Workctr w/Pegbrd,1200 lb.,36 In.W
  • GRAINGER APPROVED VENDOR
  • Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W
  • Item # 5LVH9
  • Mfr. Model # RSC-2436-2-PB-2DR-95
  • Mobile Work Center w/Pegboard, Pegboard Panel, Load Capacity (Lb.) 1200, Steel Construction, Powder Coat...More

  • GRAINGER APPROVED VENDOR
  • Wardrobe Locker
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Gas Cylinder Rack
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Nylon Rope
  • Multiple product options available

    Multiple product options available

Matl Handling Cart,Cardboard Only,Green
  • GRAINGER APPROVED VENDOR
  • Matl Handling Cart, Cardboard Only, Green
  • Item # 4HTG6
  • Mfr. Model # 4HTG6
  • Recycling Cart, Volume Capacity 23 cu. ft., Load Capacity 1100 lb., Overall Length 48-1/2 In., Overall Width...More

Sealer,Double Notched,1 1/4 In
  • GRAINGER APPROVED VENDOR
  • Sealer, Double Notched, 1 1/4 In
  • Item # 4DZT9
  • Mfr. Model # 4DZT9
  • Steel Strapping Sealer, For Use With Steel, Side Action, For Strapping Width 1-1/4 In., For Strapping...More

Adjustable Mobile Work Table,300 lb.
  • GRAINGER APPROVED VENDOR
  • Adjustable Mobile Work Table, 300 lb.
  • Item # 16A705
  • Mfr. Model # ERGO-50-K2
  • Adjustable Height Mobile Work Table, Load Capacity 300 lb., Overall Length 87 In., Overall Width 26 In.,...More

  • GRAINGER APPROVED VENDOR
  • Visibility Locker
  • Multiple product options available

    Multiple product options available

Mobile Storage Unit
  • GRAINGER APPROVED VENDOR
  • Mobile Storage Unit
  • Item # 7W029
  • Mfr. Model # PR-6200
  • Pick Rack Small Parts Storage, Overall Depth 25-1/2 In., Overall Width 35-5/8 In., Overall Height 65 In., Bin...More

Rope,PPL,Twisted,1 In. dia.,600 ft. L
  • GRAINGER APPROVED VENDOR
  • Rope, PPL, Twisted, 1 In. dia., 600 ft. L
  • Item # 2ELC9
  • Mfr. Model # 2ELC9
  • Rope,Rope Material Polypropylene,Rope Construction Twisted,Rope Dia. 1 In.,Length 600 ft.,Working Load Limit...More

  • GRAINGER APPROVED VENDOR
  • Workbench Top
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Platform Truck
  • Multiple product options available

    Multiple product options available

Matl Handling Cart,Cardboard Only,Blue
  • GRAINGER APPROVED VENDOR
  • Matl Handling Cart, Cardboard Only, Blue
  • Item # 4HTG5
  • Mfr. Model # 4HTG5
  • Recycling Cart, Volume Capacity 23 cu. ft., Load Capacity 1100 lb., Overall Length 48-1/2 In., Overall Width...More

  • GRAINGER APPROVED VENDOR
  • Dock Plate
  • Multiple product options available

    Dock Plate; Varies by Material, Load Capacity, Overall Length and Overall Width

Tilt Truck,Light-Duty,1 cu. yd.,600 lb.
  • GRAINGER APPROVED VENDOR
  • Tilt Truck, Light-Duty, 1 cu. yd., 600 lb.
  • Item # 21VK40
  • Mfr. Model # 21VK40
  • Tilt Truck, Hopper Type Light-Duty, Volume Capacity 1 cu. yd., Load Capacity 600 lb., Overall Length 77 In.,...More

Utility Cart,Steel,72 Lx36 W,4000 lb.
  • GRAINGER APPROVED VENDOR
  • Utility Cart, Steel, 72 Lx36 W, 4000 lb.
  • Item # 1TGT8
  • Mfr. Model # HET-3672-2-95
  • Welded Utility Cart, Shelf Type Flat Shelves, Load Capacity 4000 lb., Steel Material, 14 Gauge, Powder Coat...More

Material Handling Cart,Gray,Trash Only
  • GRAINGER APPROVED VENDOR
  • Material Handling Cart, Gray, Trash Only
  • Item # 4HTH3
  • Mfr. Model # 4HTH3
  • Recycling Cart, Volume Capacity 23 cu. ft., Load Capacity 1100 lb., Overall Length 48-1/2 In., Overall Width...More

  • GRAINGER APPROVED VENDOR
  • Wire Shelving Unit
  • Multiple product options available

    Multiple product options available

Rope,Cotton,Twisted,5/8 In. dia.,600ft L
  • GRAINGER APPROVED VENDOR
  • Rope, Cotton, Twisted, 5/8 In. dia., 600ft L
  • Item # 2PRJ4
  • Mfr. Model # 2PRJ4
  • Rope,Rope Material Cotton,Rope Construction Twisted,Rope Dia. 5/8 In.,Length 600 ft.,Working Load Limit 440...More

  • GRAINGER APPROVED VENDOR
  • Adjustable Worktable
  • Multiple product options available

    Multiple product options available

Add-On Cantilever Rack,1 Side,7 ft. H
  • GRAINGER APPROVED VENDOR
  • Add-On Cantilever Rack, 1 Side, 7 ft. H
  • Item # 7J801
  • Mfr. Model # 7J801
  • Cantilever Rack Add-On Unit, Number of Sides 1, Add-On Unit, Height 7 ft., Arm Length 14 In., Capacity per...More

Tensioner,Deluxe Pusher,3/4 to 1 1/4 In
  • GRAINGER APPROVED VENDOR
  • Tensioner, Deluxe Pusher, 3/4 to 1 1/4 In
  • Item # 4DZR9
  • Mfr. Model # 4DZR9
  • Steel Strapping Tensioner, For Use With Steel and Polyester, Deluxe Pusher, For Strapping Width 3/4 In. -...More

Rope,PES,Braided,3/8 In. dia.,600 ft. L
  • GRAINGER APPROVED VENDOR
  • Rope, PES, Braided, 3/8 In. dia., 600 ft. L
  • Item # 2PRN8
  • Mfr. Model # 2PRN8
  • Rope,Rope Material Polyester,Rope Construction Double Braid,Rope Dia. 3/8 In.,Length 600 ft.,Working Load...More

  • GRAINGER APPROVED VENDOR
  • High Wire Cart
  • Multiple product options available

    Multiple product options available

Material Handling Cart,Blue
  • GRAINGER APPROVED VENDOR
  • Material Handling Cart, Blue
  • Item # 4HTF3
  • Mfr. Model # 4HTF3
  • Recycling Cart, Volume Capacity 23 cu. ft., Load Capacity 1100 lb., Overall Length 48-1/2 In., Overall Width...More

Results per page: 16 | 32 | 48