Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

154 Results Found that Include 499 Products 

Results per page: 16 | 32 | 48
Pallet Truck,Load Capacity 5000 lb
  • GRAINGER APPROVED VENDOR
  • Pallet Truck, Load Capacity 5000 lbPallet Jack
  • Item # 12U125
  • Mfr. Model # 12U125
  • Pallet Jack, Pallet Jack Style Standard, Load Capacity 5000 lb., Construction Steel, Fork Height Lowered...More

Rope,Manila,Twisted,3/4 In. dia.,600ft L
  • Rope, Manila, Twisted, 3/4 In. dia., 600ft LCotton and Manila Rope
  • Item # 12U286
  • Mfr. Model # 12U286
  • Rope,Rope Material Manila,Rope Application Dock Lines, Water Markers,Rope Construction Twisted,Rope Dia. 3/4...More

Wire Spool Cart, 1200 Lbs, Gray
Adj Worktable,W 48 In,D 24 In,SS,w/Shelf
  • GRAINGER APPROVED VENDOR
  • Adj Worktable, W 48 In, D 24 In, SS, w/ShelfAdjustable Worktable
  • Item # 2KRE7
  • Mfr. Model # 2KRE7
  • Adjustable Worktable, Top Width 24 In, Top Length 48 In, Top Height 1 1/2 In, Load Rating 600 Lb, Width 48...More

Fork Extensions,Yellow,6 x 96 In,Pk2
  • GRAINGER APPROVED VENDOR
  • Fork Extensions, Yellow, 6 x 96 In, Pk2Fork Extensions
  • Item # 2KFH2
  • Mfr. Model # 2KFH2
  • Fork Extensions, Extension Length 96 In., Fork Width 6 In., Min. Fork Length 64 In., Yellow, For Use With...More

Drum Liner,55 Gal,Clear,4 Mil,PK100
  • GRAINGER APPROVED VENDOR
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

Drum Liner,55 Gal,Clear,10 Mil,PK50
Ergonomic Mobile Work Table,40 In. L
  • GRAINGER APPROVED VENDOR
  • Ergonomic Mobile Work Table, 40 In. LAdjustable Mobile Work Table
  • Item # 16A699
  • Mfr. Model # ERGO-28-1-K4
  • Adjustable Mobile Work Table, Load Capacity 200 lb., Overall Length 40 In., Overall Width 20 In., Overall...More

  • GRAINGER APPROVED VENDOR
  • Mobile Service BenchMobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

Mobile Service Bench,36 In. L,24 In. W
  • GRAINGER APPROVED VENDOR
  • Mobile Service Bench, 36 In. L, 24 In. WMobile Service Bench
  • Item # 1TGL5
  • Mfr. Model # 3100-95
  • Mobile Service Bench, Load Capacity 2000 lb., Overall Length 36 In., Overall Width 24 In., Overall Height...More

Hydraulic Lift Table, 16x16x49 In.
  • GRAINGER APPROVED VENDOR
  • Hydraulic Lift Table, 16x16x49 In.Hydraulic Lift Table, 16x16x49 In.
  • Item # 4ZD19
  • Mfr. Model # HT-02-1616A
  • Portable Hydraulic Lift Table, Load Capacity 200 lb., Platform Width 16 In., Platform Length 16 In., Lifting...More

Drum Liner,55 Gal,Clear,4 Mil,PK100
  • GRAINGER APPROVED VENDOR
  • Box LockerBox Locker
  • Multiple product options available

    Multiple product options available

Rope,PES,Twisted,3/8 In. dia.,600 ft. L
  • Rope, PES, Twisted, 3/8 In. dia., 600 ft. LPolyester Rope
  • Item # 2PRL5
  • Mfr. Model # 2PRL5
  • Rope,Rope Material Polyester,Rope Application Utility,Rope Construction Twisted,Rope Dia. 3/8 In.,Length 600...More

Drum Truck,1200 lb.,24-1/2 In. W
  • GRAINGER APPROVED VENDOR
  • Drum Truck, 1200 lb., 24-1/2 In. WDrum Truck
  • Item # 8AZL5
  • Mfr. Model # 76A59 10IN X 21/2IN
  • Drum Truck, Load Capacity 1200 lb., Overall Width 24-1/2 In., Overall Height 59-1/2 In., Material Steel,...More

Foot Operated Bag Sealer,Pedestal ,24In
  • GRAINGER APPROVED VENDOR
  • Foot Operated Bag Sealer, Pedestal , 24InFoot Operated Bag Sealer
  • Item # 5ZZ47
  • Mfr. Model # 5ZZ47
  • Foot Operated Bag Sealer, Mounting Pedestal, Seal Length 24 In., Seal Width 9/64 In., Max. Seal Thickness 7...More

  • GRAINGER APPROVED VENDOR
  • Dock PlateDock Plate
  • Multiple product options available

    Dock Plate; Varies by Material, Load Capacity, Overall Length and Overall Width

Dispenser Stand, 59In Double Roll
Flatbed Cart, 2000 lb.
  • GRAINGER APPROVED VENDOR
  • Flatbed Cart, 2000 lb.Non-Nesting Platform Truck
  • Item # 6WZL7
  • Mfr. Model # RWR-FB-NN2448
  • Non-Nesting Platform Truck ,Load Capacity 2000 lb.,Overall Length 55 In.,Overall Width 27 In.,Overall Height...More

ConveyorTable,17 Rollers,22In.Btwn Frame
  • GRAINGER APPROVED VENDOR
  • ConveyorTable, 17 Rollers, 22In.Btwn FrameConveyorTable,17 Rollers,22In.Btwn Frame
  • Item # 2YE12
  • Mfr. Model # HRT-90
  • Conveyor Table, Load Capacity 500 lb., Roller Dia. 1.375 In., Center to Center Roller Spacing 4 In., Number...More

  • GRAINGER APPROVED VENDOR
  • Stock CartStock Cart
  • Multiple product options available

    Multiple product options available

Heat-Actvtd Shrink Film,1500 ftx36In,PVC
  • GRAINGER APPROVED VENDOR
  • Heat-Actvtd Shrink Film, 1500 ftx36In, PVCHeat Activated Shrink Film
  • Item # 5URT3
  • Mfr. Model # 5URT3
  • Heat Activated Shrink Film, Centerfold, Clear, PVC Material, Roll Length 1500 ft., Roll Width 36 In.,...More

Results per page: 16 | 32 | 48