Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

162 Results Found that Include 300 Products 

Results per page: 16 | 32 | 48
Airplane Chock,5 1/8 In Depth
  • GRAINGER APPROVED VENDOR
  • Airplane Chock, 5 1/8 In Depth
  • Item # 3W666
  • Mfr. Model # 3W666
  • Aircraft Wheel Chock,Rubber,Width 10 In.,Height 4-1/2 In.,Depth 5 In.,Application Airplanes and Light Duty...More

  • GRAINGER APPROVED VENDOR
  • Polypropylene Rope
  • Multiple product options available

Drum Dolly,1250 lb.,6-1/2 In H,55 gal.
  • GRAINGER APPROVED VENDOR
  • Drum Dolly, 1250 lb., 6-1/2 In H, 55 gal.
  • Item # 1XWA1
  • Mfr. Model # 1XWA1
  • Drum Dolly,Dolly Capacity 1250 lb.,Drum Capacity 55 gal.,Outside Dia. 24-7/8 In.,Inside Dia. 23-3/8...More

Stackable Drawer,17W x 20D x 6H,Gray
  • GRAINGER APPROVED VENDOR
  • Stackable Drawer, 17W x 20D x 6H, Gray
  • Item # 5W671
  • Mfr. Model # SD2014
  • Stackable Drawer, Width 17 In., Depth 20 In., Height 6 In., Material Steel, For Use With All Adjustable or...More

  • GRAINGER APPROVED VENDOR
  • Step Stool
  • Multiple product options available

Pegboard Hook Assortment Kit,95 Pieces
  • GRAINGER APPROVED VENDOR
  • Pegboard Hook Assortment Kit, 95 Pieces
  • Item # 5TPF6
  • Mfr. Model # 5TPF6
  • Pegboard Hook Assortment Kit, Locking Style, Welded Construction, Material Steel, Silver/Yellow, Bright Zinc...More

Ratchet Load Binder,Fixed,5400 lb.
  • GRAINGER APPROVED VENDOR
  • Ratchet Load Binder, Fixed, 5400 lb.
  • Item # 4EB93
  • Mfr. Model # 4EB93
  • Ratchet Load Binder, Handle Type Fixed, Working Load Limit 5400 lb., Trade Size G30/G43 3/8 In., Trade Size...More

  • GRAINGER APPROVED VENDOR
  • Cargo Bar
  • Multiple product options available

Shopping Bag,Brown,1/6 BBL,PK 500
  • GRAINGER APPROVED VENDOR
  • Shopping Bag, Brown, 1/6 BBL, PK 500
  • Item # 12R095
  • Mfr. Model # 80076
  • Paper Sack, 1/6 BBL, No Handle, Brown, Flat Bottom, Height 17 In., Width 12 In., Bag Gusset 7 In., Basis...More

  • GRAINGER APPROVED VENDOR
  • Poly Tubing
  • Multiple product options available

Packing Peanuts,White,20 cu. Ft.
Stretch Wrap,Clear,375 ft.L,60 W
  • GRAINGER APPROVED VENDOR
  • Stretch Wrap, Clear, 375 ft.L, 60 W
  • Item # 15C010
  • Mfr. Model # 15C010
  • Top Sheeting Stretch Wrap, Cast, Conventional, Clear, Polyethylene Material, 125 Gauge, Length 60 In., Width...More

Folding Hand Truck,175 lb.Load Cap.
  • GRAINGER APPROVED VENDOR
  • Folding Hand Truck, 175 lb.Load Cap.
  • Item # 2NXC6
  • Mfr. Model # 2NXC6
  • Folding Hand Truck, Load Capacity 175 lb., Handle Type Straight Bar, Overall Height 38-3/4 In., Overall Width...More

Butcher Paper,40 lb.,White,36 In. W
Stretch Wrap Dispenser,12 In. to 20 In.
  • GRAINGER APPROVED VENDOR
  • Stretch Wrap Dispenser, 12 In. to 20 In.
  • Item # 5NVZ1
  • Mfr. Model # 5NVZ1
  • Stretch Wrap Dispenser, Roll Width 12 to 20 In., Core Size 2 & 3 In., Length 9-3/4 In., Width 3-1/4 In.,...More

  • GRAINGER APPROVED VENDOR
  • Dock Bumper
  • Multiple product options available

Swivel Plate Caster,1750 lb,10 In Dia
  • GRAINGER APPROVED VENDOR
  • Swivel Plate Caster, 1750 lb, 10 In Dia
  • Item # 1NVX8
  • Mfr. Model # 1NVX8
  • Swivel Plate Caster, Load Rating 1750 lb., Wheel Dia. 10 In., Wheel Width 2-1/2 In., Overall Height 11-1/2...More

  • GRAINGER APPROVED VENDOR
  • Post Sleeve
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Step Stand
  • Multiple product options available

Electrical Shelf Riser,60Wx15Dx18H,Gray
  • GRAINGER APPROVED VENDOR
  • Electrical Shelf Riser, 60Wx15Dx18H, Gray
  • Item # 5W674
  • Mfr. Model # E-704
  • Electrical Shelf Riser, Width 60 In., Depth 15 In., Height 18 In., Material Steel, For Use With All Edsal...More

Paper Cutter
  • GRAINGER APPROVED VENDOR
  • Paper Cutter
  • Item # 5A129
  • Mfr. Model # 5A129
  • Paper Dispenser with Cutter, Width 36 In., Holds One Roll, Wall, Countertop or Under Counter Mount, Material...More

Cabinet Dolly,500 lb.,PK4
  • GRAINGER APPROVED VENDOR
  • Cabinet Dolly, 500 lb., PK4
  • Item # 2NKP7
  • Mfr. Model # SDOL-4
  • Cabinet Dolly, Platform Style V-Groove, Load Capacity 500 lb., Platform Length 8 In., Platform Width 8 In.,...More

Anchor Shackle,Screw Pin,25000 lb.
  • GRAINGER APPROVED VENDOR
  • Anchor Shackle, Screw Pin, 25000 lb.
  • Item # 2XY44
  • Mfr. Model # 2XY44
  • Anchor Shackle, Pin Style Screw Pin, Working Load Limit 25,000 lb., Width Between Eyes 1-11/16 In., Pin Dia....More

Utility Cord,PES,1/8 In. dia.,1000 ft. L
  • GRAINGER APPROVED VENDOR
  • Utility Cord, PES, 1/8 In. dia., 1000 ft. L
  • Item # 2PRP5
  • Mfr. Model # 2PRP5
  • Utility Cord, Rope Material Polyester, Rope Construction Solid Braided, Rope Dia. 1/8 In., Length 1000 ft.,...More

  • GRAINGER APPROVED VENDOR
  • Reclosable Bag
  • Multiple product options available

Heat Actvtd Shrink Film,500 ftx24In,PVC
  • GRAINGER APPROVED VENDOR
  • Heat Actvtd Shrink Film, 500 ftx24In, PVC
  • Item # 3ZKX5
  • Mfr. Model # MP-245W
  • Heat Activated Shrink Film, Centerfold, Clear, PVC Material, Roll Length 500 ft., Roll Width 24 In.,...More

  • GRAINGER APPROVED VENDOR
  • Industrial Wire Shelf
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Bubble Bags
  • Multiple product options available

Drum Lifting Hook,55 gal.,1000 lb.
Round Stool w/ Backrest,Black,18 to 27"
  • GRAINGER APPROVED VENDOR
  • Round Stool w/ Backrest, Black, 18 to 27"
  • Item # 5NWH3
  • Mfr. Model # 5NWH3
  • Round Stool with Backrest, Seat Dimensions 14 In. Dia., Weight Capacity 250 lb., Seat Width 14 In., Seat...More

Results per page: 16 | 32 | 48