Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

163 Results Found that Include 316 Products 

Results per page: 16 | 32 | 48
Wire Tag,Natrl Kraft Paper,Blank,Pk 1000
  • GRAINGER APPROVED VENDOR
  • Wire Tag, Natrl Kraft Paper, Blank, Pk 1000Wire Tag
  • Item # 4X886
  • Mfr. Model # 4X886
  • Wire Tag, Natural Kraft Paper, Legend Blank, Color Manila, Height 6-1/4 In., Width 3-1/8 In., Package...More

Drum Dolly,1000 lb.,6-1/2 In H,55 gal.
  • GRAINGER APPROVED VENDOR
  • Drum Dolly, 1000 lb., 6-1/2 In H, 55 gal.Drum Dolly
  • Item # 1XUZ9
  • Mfr. Model # 1XUZ9
  • Drum Dolly,Dolly Capacity 1000 lb.,Drum Capacity 55 gal.,Outside Dia. 26-3/8 In.,Inside Dia. 23-1/4...More

  • Nylon RopeNylon Rope
  • Multiple product options available

    Nylon rope can absorb sudden shock loads that would break ropes made of other fibers. Rotproof, with very good resistance to abrasion and UV rays. Last 4 to 5 times...More

Platform Stepladder,3 ft. H,300 lb.
  • GRAINGER APPROVED VENDOR
  • Platform Stepladder, 3 ft. H, 300 lb.Platform Stepladder
  • Item # 12M627
  • Mfr. Model # 12M627
  • Platform Stepladder, Number of Steps 3, Material Steel, ANSI Type IA, Load Capacity 300 lb., Top Step Height...More

Logistic Ratchet Strap,20ft x 2In,PK5
  • GRAINGER APPROVED VENDOR
  • Logistic Ratchet Strap, 20ft x 2In, PK5Logistic Ratchet Strap
  • Item # 5JDU4
  • Mfr. Model # 5JDU4
  • Logistic Ratchet Strap, Strap Length 20 ft., Strap Width 2 In., Working Load Limit 1166 lb., Assembly...More

Gate Valve,2 In,Lockable,Gray Iron
  • GRAINGER APPROVED VENDOR
  • Dock BumperDock Bumper
  • Multiple product options available

    Dock Bumper; Varies by Overall Width, Overall Height, Overall Depth, Bumper Shape and Bumper Material

Anchor Shackle,Screw Pin,19000 lb.
  • GRAINGER APPROVED VENDOR
  • Anchor Shackle, Screw Pin, 19000 lb.Anchor Shackle
  • Item # 2XY30
  • Mfr. Model # 2XY30
  • Anchor Shackle, Pin Style Screw Pin, Working Load Limit 19,000 lb., Width Between Eyes 1-13/16 In., Pin Dia....More

Snatch Block,Wire Rope,3000 lb Load Cap.
  • GRAINGER APPROVED VENDOR
  • Snatch Block, Wire Rope, 3000 lb Load Cap.Snatch Block
  • Item # 5RRV5
  • Mfr. Model # 5RRV5
  • Snatch Block, Designed For Wire Rope, Max. Cable Size 5/8 In., Working Load Limit 3000 lb., Sheave Outside...More

Stretch Wrap Dispenser,12 In. to 18 In.
Drum Dolly,1000 lb.,5-1/2 In. H
  • GRAINGER APPROVED VENDOR
  • Drum Dolly, 1000 lb., 5-1/2 In. HDrum Dolly,1000 lb.,5-1/2 In. H
  • Item # 3KMZ9
  • Mfr. Model # MDS24-3PH
  • Drum Dolly,Dolly Capacity 1000 lb.,Drum Capacity 55 gal.,Outside Dia. 24 In.,Inside Dia. 23-1/2 In.,Height...More

Semi-Pneumatic Whlbrrow Whl,16 In,450 lb
  • GRAINGER APPROVED VENDOR
  • Semi-Pneumatic Whlbrrow Whl, 16 In, 450 lbSemi-Pneumatic Wheelbarrow Wheel
  • Item # 1NWZ8
  • Mfr. Model # 1NWZ8
  • Semi-Pneumatic Wheelbarrow Wheel,Tire Sidewall No. 16x4,Capacity 450 lb.,Wheel Dia. 16 In.,Wheel Width 4...More

Bumper Guard,Corner,Polyurethane Foam
  • Polypropylene RopePolypropylene Rope
  • Multiple product options available

    Also known as "poly." Strong, lightweight rope can float, is rotproof, and is unaffected by water, oil, gasoline, and most chemicals, making it an excellent choice for...More

Adj.Straight Leg,2-3/4Wx36Dx33H,Gry,PK 2
  • GRAINGER APPROVED VENDOR
  • Adj.Straight Leg, 2-3/4Wx36Dx33H, Gry, PK 2Straight Leg
  • Item # 5W682
  • Mfr. Model # ABL36
  • Adjustable Straight Leg, Width 2-3/4 In., Depth 36 In., Height 29 to 33 In., Material Steel, For Use With...More

Rigid Pneumatic Caster,3-3/4" W,10" Dia.
  • GRAINGER APPROVED VENDOR
  • Rigid Pneumatic Caster, 3-3/4" W, 10" Dia.Rigid Pneumatic Caster
  • Item # 3G148
  • Mfr. Model # 3G148
  • Rigid Pneumatic Caster, Wheel Width 3-3/4 In., Wheel Dia. 10 In., Overall Height 13 In., Inside Bolt Hole...More

Wheel Chock,Steel,W 10-1/2 In,H 7-1/2 In
  • GRAINGER APPROVED VENDOR
  • Wheel Chock, Steel, W 10-1/2 In, H 7-1/2 InWheel Chock
  • Item # 19P549
  • Mfr. Model # 19P549
  • Wheel Chock,Steel,Width 10-1/2 In.,Height 7-1/2 In.,Depth 10-1/2 In.,Yellow,Standards OSHA 1910.178k,Includes...More

Sling Drum,850 Lb Vertical,Dia 24In
Plastic Skid,48 L X 40 In W,Red
  • GRAINGER APPROVED VENDOR
  • Plastic Skid, 48 L X 40 In W, RedSkid
  • Item # 1MCT7
  • Mfr. Model # 1MCT7G
  • Skid,Nestable,Full 4-Way,Block,Dynamic Load Capacity 600 lb.,Static Load Capacity 3,300 lb.,Length 48...More

Adhesive Foam Strip,BL/Yel,2 In,PK 5
Corrugated Wrap,W 36 In,L 250 Ft.
Sealer,PP Strapping,5/8 In
  • GRAINGER APPROVED VENDOR
  • Sealer, PP Strapping, 5/8 InSteel Strapping Sealer
  • Item # 4DZV1
  • Mfr. Model # 4DZV1
  • Steel Strapping Sealer, For Use With Polypropylene, For Strapping Width 5/8 In., Material Steel, Application...More

Drum Cover,55 Gal,Plastic,Clear,PK5
  • GRAINGER APPROVED VENDOR
  • Drum Cover, 55 Gal, Plastic, Clear, PK5Drum Cover,55 Gal,Plastic,Clear,PK5
  • Item # 23Y329
  • Mfr. Model # HTH-C5
  • Drum Cover, 40 mil, LDPE Plastic Construction, Weather and Dust Protection for Drum, 55 gal. Steel Drums,...More

Results per page: 16 | 32 | 48