Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

298 Results Found that Include 544 Products 

Results per page: 16 | 32 | 48
Tie-Down Strap,Ratchet,15 ft x 1 In,PK2
  • GRAINGER APPROVED VENDOR
  • Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2Tie-Down Strap
  • Item # 2VKP3
  • Mfr. Model # 2VKP3
  • Tie-Down Strap, Adjustment Type Ratchet, Strap Length 15 ft., Strap Width 1 In., Working Load Limit 400 lb.,...More

Rope,Nylon,Braided,3/16 In. dia.,100ft L
  • Rope, Nylon, Braided, 3/16 In. dia., 100ft LNylon Rope
  • Item # 12U273
  • Mfr. Model # 12U273
  • Rope,Rope Material Nylon,Rope Application Blocks, Mooring Lines, Pulleys, Tie Downs, Winches,Rope...More

Drum Locking Ring,Inside Lever,55 gal.
Steel Pail Lid,Lever Lock,For 1TMH6
Swivel Stem Castr w/Brake,3",200 lb,Rub
  • GRAINGER APPROVED VENDOR
  • Swivel Stem Castr w/Brake, 3", 200 lb, RubSwivel Stem Caster with Brake
  • Item # 5GPL8
  • Mfr. Model # 5GPL8
  • Swivel Stem Caster w/Brake, Stem Type Friction Ring, Wheel Dia. 3 In., Wheel Width 1-1/4 In., Load Rating 200...More

  • Polypropylene RopePolypropylene Rope
  • Multiple product options available

    Also known as "poly." Strong, lightweight rope can float, is rotproof, and is unaffected by water, oil, gasoline, and most chemicals, making it an excellent choice for...More

Sealer Repair Kit
Plastic Pail Lid,Dia 12-3/8 In,White
  • GRAINGER APPROVED VENDOR
  • Plastic Pail Lid, Dia 12-3/8 In, WhitePlastic Pail Lid,Dia 12-3/8 In,White
  • Item # 38L986
  • Mfr. Model # GA5W
  • Plastic Pail Lid, Screw On, Shape Round, Material Polyethylene and Styrene-Butadiene Rubber, Color White,...More

Drum Wrench,Non-Sparking,11 In.
  • GRAINGER APPROVED VENDOR
  • Drum Wrench, Non-Sparking, 11 In.Drum Wrench,Non-Sparking,11 In.
  • Item # 9T409
  • Mfr. Model # 169
  • Drum Wrench, Assembled Size 11 In., Aluminum, Bronze, Non-Sparking, For Use With 3/4 In. Slotted Bung, 2 In....More

Flame Retardant Pad,72 In. L,80 In. W
Shelf Divider,24 in.,Chrome,PK2
  • GRAINGER APPROVED VENDOR
  • Shelf Divider, 24 in., Chrome, PK2Shelf Divider
  • Item # 5GRP3
  • Mfr. Model # 5GRP3
  • Shelf Divider, Height 6 In.Width 1 In., Depth 24 In.Material SteelColor SilverFinish ChromeFor Use With 24...More

  • GRAINGER APPROVED VENDOR
  • Shelf LinerShelf Liner
  • Multiple product options available

    Multiple product options available

Plastic Pail Lid,Dia 12-3/8 In,Yellow
Plastic Pail Lid,Dia 12-3/8 In,Green
  • GRAINGER APPROVED VENDOR
  • Plastic Pail Lid, Dia 12-3/8 In, GreenPlastic Pail Lid,Dia 12-3/8 In,Green
  • Item # 38L989
  • Mfr. Model # GA5GRN
  • Plastic Pail Lid, Screw On, Shape Round, Material Polyethylene and Styrene-Butadiene Rubber, Color Green,...More

  • GRAINGER APPROVED VENDOR
  • DOT LabelDOT Label
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED VENDOR
  • SheaveSheave
  • Multiple product options available

    Multiple product options available

Grocery Bag,Brown,2#,PK 500
  • GRAINGER APPROVED VENDOR
  • Grocery Bag, Brown, 2#, PK 500Grocery Bag,Brown,2#,PK 500
  • Item # 12R024
  • Mfr. Model # 81006
  • Grocery Bag, 2#, No Handle, Brown, Flat Bottom, Height 7-7/8 In., Width 4-5/16 In., Bag Gusset 2-7/16 In.,...More

Plastic Pail Lid,Dia 12-3/8 In,Red
  • GRAINGER APPROVED VENDOR
  • Plastic Pail Lid, Dia 12-3/8 In, RedPlastic Pail Lid,Dia 12-3/8 In,Red
  • Item # 38L988
  • Mfr. Model # GA5R
  • Plastic Pail Lid, Screw On, Shape Round, Material Polyethylene and Styrene-Butadiene Rubber, Color Red,...More

Results per page: 16 | 32 | 48