Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

33 Results Found that Include 149 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Workbench, 72 Top Width (In.), 34 Overall Bench H
Worktable, 60" Width, Steel2000 lbs. Load Rating
Black/Silver Storage Cabinet, 30 Overall Height (In.),
Bin Cabinet, 85" Overall Height, 36" Overall Width
Pigeonhole Bin Unit, 85" Overall Height, 36" Overall&#
Box Locker,36inW,18inD,78inH,Blue,One
  • EDSAL
  • Box Locker, 36inW, 18inD, 78inH, Blue, One Box Locker,36inW,18inD,78inH,Blue,One
  • Item # 45GU18
  • Mfr. Model # CL5053BU-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (3) Wide, (3) Openings, Tier One,...More

  • Category : Box Lockers
Box Locker,36inW,18inD,66inH,Blue,One
  • EDSAL
  • Box Locker, 36inW, 18inD, 66inH, Blue, One Box Locker,36inW,18inD,66inH,Blue,One
  • Item # 45GU13
  • Mfr. Model # CL5023BU-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (3) Wide, (3) Openings, Tier One,...More

  • Category : Box Lockers
Box Locker,36inW,15inD,78inH,Blue,One
  • EDSAL
  • Box Locker, 36inW, 15inD, 78inH, Blue, One Box Locker,36inW,15inD,78inH,Blue,One
  • Item # 45GU17
  • Mfr. Model # CL5043BU-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (3) Wide, (3) Openings, Tier One,...More

  • Category : Box Lockers
Box Locker,36inW,12inD,78inH,Blue,One
  • EDSAL
  • Box Locker, 36inW, 12inD, 78inH, Blue, One Box Locker,36inW,12inD,78inH,Blue,One
  • Item # 45GU16
  • Mfr. Model # CL5033BU-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (3) Wide, (3) Openings, Tier One,...More

  • Category : Box Lockers
Box Locker,36inW,18inD,66inH,Tan,One
  • EDSAL
  • Box Locker, 36inW, 18inD, 66inH, Tan, One Box Locker,36inW,18inD,66inH,Tan,One
  • Item # 45GU15
  • Mfr. Model # CL5023TN-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (3) Wide, (3) Openings, Tier One,...More

  • Category : Box Lockers
Box Locker,36inW,18inD,66inH,Gray,One
  • EDSAL
  • Box Locker, 36inW, 18inD, 66inH, Gray, One Box Locker,36inW,18inD,66inH,Gray,One
  • Item # 45GU14
  • Mfr. Model # CL5023GY-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (3) Wide, (3) Openings, Tier One,...More

  • Category : Box Lockers
Tan Steel Open File Shelving, 36" Width
Shelf,72 In.L,36 In.W,PK5
Workbench Top, 72" Top Width, 30" Top Depth, ESD&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More