Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

53 Results Found that Include 306 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wall Storage Cabinet, 30" Overall Height, 30" Overall&
Box Locker,12inW,15inD,66inH,Blue,Five
  • EDSAL
  • Box Locker, 12inW, 15inD, 66inH, Blue, Five Box Locker,12inW,15inD,66inH,Blue,Five
  • Item # 45GU27
  • Mfr. Model # CL5111BU-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (1) Wide, (5) Person, Tier Five,...More

Gray Mobile Service Bench, 400 lb. Load Capacity, Swivel&#x
  • Gray Mobile Service Bench, 400 lb. Load Capacity, Swivel Caster Type Mobile Service Bench
  • Item # 7W066
  • Mfr. Model # TT1824S TT1824D
  • Mobile Service Bench, Load Capacity 400 lb., Overall Length 24 In., Overall Width 18 In., Overall Height...More

Single Sided Pick Rack, 600 lb. Load Capacity
  • EDSAL
  • Single Sided Pick Rack, 600 lb. Load Capacity Single Sided Pick Rack
  • Item # 1W785
  • Mfr. Model # 1W785
  • Single Sided Pick Rack, Overall Depth 12-3/4 In., Overall Width 35-5/8 In., Overall Height 61-3/8 In., Number...More

  • EDSAL
  • Shelves Shelves
  • Multiple product options available

    Multiple product options available

Box Locker,12inW,12inD,66inH,Blue,Five
  • EDSAL
  • Box Locker, 12inW, 12inD, 66inH, Blue, Five Box Locker,12inW,12inD,66inH,Blue,Five
  • Item # 45GU26
  • Mfr. Model # CL5101BU-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (1) Wide, (5) Person, Tier Five,...More

Gray Work Table Cabinet, 34 Height (In.), 24 Widt
Box Locker,12inW,18inD,66inH,Blue,One
  • EDSAL
  • Box Locker, 12inW, 18inD, 66inH, Blue, One Box Locker,12inW,18inD,66inH,Blue,One
  • Item # 45GT99
  • Mfr. Model # CL5021BU-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (1) Wide, (1) Opening, Tier One,...More

Box Locker,12inW,15inD,78inH,Blue,Two
  • EDSAL
  • Box Locker, 12inW, 15inD, 78inH, Blue, Two Box Locker,12inW,15inD,78inH,Blue,Two
  • Item # 45GU21
  • Mfr. Model # CL5081BU-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (1) Wide, (2) Openings, Tier Two,...More

Box Locker,12inW,18inD,78inH,Blue,Two
  • EDSAL
  • Box Locker, 12inW, 18inD, 78inH, Blue, Two Box Locker,12inW,18inD,78inH,Blue,Two
  • Item # 45GU22
  • Mfr. Model # CL5091BU-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (1) Wide, (2) Openings, Tier Two,...More

Gray Gravity Flow Shelving Starter Unit, 84" Height, 3
Cabinet Pedestal,15-3/4W x 24D x32H,Gray
  • EDSAL
  • Cabinet Pedestal, 15-3/4W x 24D x32H, Gray Cabinet Pedestal
  • Item # 4TW41
  • Mfr. Model # 610
  • Cabinet Pedestal, Width 15-3/4 In., Depth 24 In., Height 32 In., Material Steel, Load Capacity 150 lb., For...More

Bin Divider Kit
Bin Divider Kit
Workbench Top,Steel,96x30 in.,Straight
  • EDSAL
  • Workbench Top, Steel, 96x30 in., Straight Workbench Top
  • Item # 4TW37
  • Mfr. Model # 5308TA
  • Workbench Top, Surface Material Steel, Top Width 96 In., Top Depth 30 In., Top Thickness 1-1/2 In., Straight...More

Gray Additional Shelf Level, Steel, 96" Width, 48"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More