Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Material Handling

27 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Additional Shelf,Steel,20 ga.,Gray,PK3
    • EDSAL
    • Additional Shelf, Steel, 20 ga., Gray, PK3Additional Shelf
    • Item # 1VG25
    • Mfr. Model # UC5070-3
    • Additional Shelf, Material Steel, Gauge 20, Gray, Unassembled, Width 48 In., Depth 24 In., Height 1-1/4 In.,...More

    Pick Rack Bench Storage Unit,21-1/2In H
    • EDSAL
    • Pick Rack Bench Storage Unit, 21-1/2In HSingle Sided Pick Rack
    • Item # 1W784
    • Mfr. Model # 1W784
    • Single Sided Pick Rack, Overall Depth 12-3/4 In., Overall Width 35-5/8 In., Overall Height 21-1/2 In., Number...More

    • EDSAL
    • ShelvesShelves
    • Multiple product options available

      Multiple product options available

    Bin Divider Kit
    Post Kit 48Wx18Dx85 In L.,Steel
    • EDSAL
    • Panel KitPanel Kit
    • Multiple product options available

      Multiple product options available

    Bin Divider Kit
    • EDSAL
    • Panel KitPanel Kit
    • Multiple product options available

      Multiple product options available

    Decking,60 In. W,48 In. D,Gray,Laminate
    • EDSAL
    • Decking, 60 In. W, 48 In. D, Gray, LaminateDecking
    • Item # 13E861
    • Mfr. Model # RLLM4860
    • Laminate Decking, Material Laminate, Width 60 In., Depth 48 In., Thickness 5/8 In., For Use With Bulk and...More

    • EDSAL
    • Shelf KitShelf Kit
    • Multiple product options available

      Multiple product options available

    Bulk Rack Upright Frame,24 InD x 72 In H
    • EDSAL
    • Bulk Rack Upright Frame, 24 InD x 72 In HBeam Tie
    • Item # 9DZD0
    • Mfr. Model # BW2003
    • Bulk Rack Upright Frame, Length 1-3/4 In., Width 1-3/4 In., Depth 24 In., Height 72 In., Material Steel,...More

    Hand Loaded Bulk Rack,96 In.W,1250 lb.
    • EDSAL
    • Hand Loaded Bulk Rack, 96 In.W, 1250 lb.Bulk Storage Rack
    • Item # 8W513
    • Mfr. Model # 5812BM
    • Bulk Storage Rack, Width 96 In., Depth 24 In., Height 72 In., Capacity per Shelf 1250 lb., Gray, Material...More

    Additional Shelving,26D x 48In.W,Steel
    Rack Deck,48 In.L,12 In.W
    Framing Upright,72 In. H,Gray
    Panel Kit,24 ga.,Gray,36 In. W,12 In. D
    • EDSAL
    • Panel Kit, 24 ga., Gray, 36 In. W, 12 In. DPanels
    • Item # 3JHK7
    • Mfr. Model # 1W802N
    • Panel Kit, Material Steel, Gauge 24, Gray, Width 36 In., Depth 12 In., Height 85 In., For Use With Edsal...More

    Shelf,48 W x 18 D,Gray
    • EDSAL
    • Shelf, 48 W x 18 D, GrayShelf
    • Item # 9RCT7
    • Mfr. Model # 1203-S1
    • Shelf, Length 48 In., Heavy Duty, Width 48 In., Depth 18 In., Height 2 In., Load Capacity 3000 lb., Capacity...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More