Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

110 Results Found that Include 124 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Orange Wheel Chock, Rubber, 10" Width, 8" Depth,
Drum Heater,55Gal,8.7A,115V,L66 3/4In
  • GRAINGER APPROVED
  • Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In Drum Heater
  • Item # 3CDA1
  • Mfr. Model # 3CDA1
  • Drum Heater, Electric, Watts 1000, 8.7 Amps AC, Voltage 115, Watt Density 5.70W/sq. in., Length 66-3/4 In.,...More

Forklift Mirror, Plastic ,  Metal, Black
Pegboard Hook Assortment Kit, Round Hole Shape
Chime Jaw Drum Truck,800 Lb
  • DAYTON
  • Chime Jaw Drum Truck, 800 Lb Chime Jaw Drum Truck
  • Item # 6W853
  • Mfr. Model # 6W853
  • Chime Jaw Drum Truck, Load Capacity 800 lb., Drum Capacity 17 to 32 gal., Overall Width 20-1/2 In., Overall...More

Chain Container, Canvas, Single 10 ft. Chain Lift
  • DAYTON
  • Chain Container, Canvas, Single 10 ft. Chain Lift Chain Container
  • Item # 12R278
  • Mfr. Model # 12R278
  • Chain Container, Material Canvas, For Use With 4GU70, 2GTC9, 2GTD1, 4GU71, 2GTD2, 2GTD3, 4ZY98, 2GTD4, 2GTD5,...More

Workshop Tools and Parts Cabinet, 24" Overall Height,
Drum Truck,30-55 Gal,Steel,56-1/2 In H
  • DAYTON
  • Drum Truck, 30-55 Gal, Steel, 56-1/2 In H Drum Truck/Dispenser
  • Item # 34D664
  • Mfr. Model # 34D664
  • Drum Truck/Dispenser, Load Capacity 1000 lb., Drum Capacity 30 to 55 gal., Overall Width 23-1/2 In., Overall...More

Drum Deheader,Ratchet Drive,Forged Head
  • GRAINGER APPROVED
  • Drum Deheader, Ratchet Drive, Forged Head Drum Deheader,Ratchet Drive,Forged Head
  • Item # 2GWZ7
  • Mfr. Model # D-HEAD-1
  • Drum Deheader, Ratchet Drive, Forged Head, Standard 1/2 In. Ratchet Drive (Manual or Pneumatic) Must Be Used...More

Logistic Ratchet Strap,16ft x 2In,PK5
  • GRAINGER APPROVED
  • Logistic Ratchet Strap, 16ft x 2In, PK5 Logistic Ratchet Strap
  • Item # 5JDU3
  • Mfr. Model # 5JDU3
  • Logistic Ratchet Strap, Strap Length 16 ft., Strap Width 2 In., Working Load Limit 1166 lb., Assembly...More

Floor Lock,Plate,6-3/8 in. H,4 x 4-1/2
  • ALBION
  • Floor Lock, Plate, 6-3/8 in. H, 4 x 4-1/2 Floor Lock,Plate,6-3/8 in. H,4 x 4-1/2
  • Item # 5VP58
  • Mfr. Model # 16LF0480G
  • Floor Lock, Foot Pedal Type, Top Plate Mounting Type, Use w/Caster Size (In.) 4, Mounting Height (In.) 5-5/8,...More

Flared Leg Workbench,48W x 30D x 33-3/4H
  • GRAINGER APPROVED
  • Flared Leg Workbench, 48W x 30D x 33-3/4H Workbench
  • Item # 7AN83
  • Mfr. Model # 7AN83
  • Workbench, Load Capacity 6000 lb., Work Surface Material 12 ga. Steel, Width 48 In., Depth 30 In., Height...More

Standard Platform Truck,2000 lb.,48 In L
  • Standard Platform Truck, 2000 lb., 48 In L Platform Truck
  • Item # 4ZZ51
  • Mfr. Model # 4ZZ51
  • Platform Truck, Load Capacity 2000 lb., Deck Material Wood, Deck L x W 48 In. x 24 In., Handle Type...More

Bungee Cord Roll,250 ft.L,5/16 In.D
  • GRAINGER APPROVED
  • Bungee Cord Roll, 250 ft.L, 5/16 In.D Bungee Cord Roll
  • Item # 4HXC8
  • Mfr. Model # 4HXC8
  • Bungee Cord Roll, Length 250 ft., Diameter 5/16 In., Body Material Rubber, Color Multicolored, For Use With...More

Hand Stretch Wrap, Clear, 2000 ft. Length, 18" Width,&
Ratcheting Cargo Bar,40 In.L,Steel
  • Ratcheting Cargo Bar, 40 In.L, Steel Ratcheting Cargo Bar
  • Item # 32J634
  • Mfr. Model # 32J634
  • Ratcheting Cargo Bar, Length 40 In., Width 1-1/8 In., Adjustment Range 40 In. to 70 In., Material Steel,...More

Mobile Computer Cabinet,27x24x49-1/4 In
  • GRAINGER APPROVED
  • Mobile Computer Cabinet, 27x24x49-1/4 In Mobile Computer Cabinet
  • Item # 4KG39
  • Mfr. Model # 4KG39
  • Mobile Computer Cabinet, Overall Width 27 In., Overall Depth 24 In., Overall Height 49-1/2 In., Compartment...More

Bin Shelving, 36" Cabinet Width, 3000 lb. Load Capacit
  • GRAINGER APPROVED
  • Bin Shelving, 36" Cabinet Width, 3000 lb. Load Capacity, Total Number of Bins 48 Bin Shelving
  • Item # 7D416
  • Mfr. Model # 2960
  • Bin Shelving, Overall Depth 12 In., Overall Width 36 In., Overall Height 42 In., Bin Type Shelf Bin, Bin...More

Grocery Bag, Brown, 2 lb., No Handle, Flat Bottom, Wid
Tie-Down Strap,Retract,6ftx1-7/8In,1000
  • GRAINGER APPROVED
  • Tie-Down Strap, Retract, 6ftx1-7/8In, 1000 Tie-Down Strap
  • Item # 2VKN2
  • Mfr. Model # 2VKN2
  • Tie-Down Strap, Adjustment Type Retractable Ratchet, Strap Length 6 ft., Strap Width 1-7/8 In., Working Load...More

Flame Retardant Pad,72 In. L,80 In. W
Storage Cabinet, Gray, 78" Overall Height, Unassembled
  • GRAINGER APPROVED
  • Storage Cabinet, Gray, 78" Overall Height, Unassembled Storage Cabinet, Standard Door
  • Item # 7YT37
  • Mfr. Model # 7YT37
  • Storage Cabinet, Industrial, Door Type Standard, Cabinet Color Gray, Unassembled, Method of Construction...More

Tensioner,Heavy Duty,5/8 to 3/4 In
  • GRAINGER APPROVED
  • Tensioner, Heavy Duty, 5/8 to 3/4 In Steel Strapping Tensioner
  • Item # 4DZR6
  • Mfr. Model # 4DZR6
  • Steel Strapping Tensioner, For Use With Steel, High Tensile Feed Wheel, For Strapping Width 5/8 In. - 3/4...More

Sealer,Long Handle,5/8 In
  • GRAINGER APPROVED
  • Sealer, Long Handle, 5/8 In Plastic Strapping Sealer
  • Item # 4DZU6
  • Mfr. Model # 4DZU6
  • Plastic Strapping Sealer, For Use With Polyester, Long Handle, For Strapping Width 5/8 In., Material Steel,...More

300 lb. Capacity Electric Chain Hoist, H2 Classification, 1
  • DAYTON
  • 300 lb. Capacity Electric Chain Hoist, H2 Classification, 10 ft. Lift, 115 Voltage Dayton Electric Chain Hoist, 10 ft. Lift
  • Item # 4GU70
  • Mfr. Model # 4GU70
  • Electric Chain Hoist, Capacity 300 lb., Lift 10 ft., Classification H2, Number of Speeds 1, Lift Speed 14...More

Folding Hand Truck, Telescoping, 250 lb., Overall Width 19-
  • GRAINGER APPROVED
  • Folding Hand Truck, Telescoping, 250 lb., Overall Width 19-1/2", Overall Height 42-1/2" Folding Hand Truck
  • Item # 20Y289
  • Mfr. Model # 33892
  • Folding Hand Truck, Load Capacity 250 lb., Handle Type Telescoping, Overall Height 42-1/2 In., Overall Width...More

Utility Cart,500 lb. Load Cap.
  • GRAINGER APPROVED
  • Utility Cart, 500 lb. Load Cap. Utility Cart
  • Item # 5UTJ0
  • Mfr. Model # 5UTJ0
  • Utility Cart, Load Capacity 500 lb., Shelf L x W 30 In. x 17-1/2 In., Shelf Color Green, Leg Color Green,...More

Starter Shelving Unit, 85" Height, 36" Width, 750
Lever Chain Hoist, 1650 lb. Load Capacity, 20 ft. Lift
  • DAYTON
  • Lever Chain Hoist, 1650 lb. Load Capacity, 20 ft. Lift, 1-1/8" Hook Opening Dayton Lever Chain Hoist
  • Item # 4ZX45
  • Mfr. Model # 4ZX45
  • Lever Chain Hoist, Load Capacity 1650 lb., Lift 20 ft., Hook Opening 1-1/8 In., Min. Between Hooks 12-5/8...More

Pallet Truck,w/Hand Brake,Cap 5500 lb
  • DAYTON
  • Pallet Truck, w/Hand Brake, Cap 5500 lb Pallet Jack
  • Item # 12U123
  • Mfr. Model # 12U123
  • Pallet Jack, Pallet Jack Style Standard, Load Capacity 5500 lb., Features Hand Brake, Construction Steel,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More