Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

49 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drum Dolly,1000 lb.,6-1/2 In H,55 gal.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Dolly, 1000 lb., 6-1/2 In H, 55 gal. Drum Dolly
  • Item # 1XUZ9
  • Mfr. Model # 1XUZ9
  • Drum Dolly, Dolly Capacity 1000 lb., Drum Capacity 55 gal., Outside Dia. 26-3/8 In., Inside Dia. 23-1/4 In.,...More

  • Category : Drum Dollies
Aluminum Multipurpose Ladder, 7 to 11 ft. Extended Ladder&#
Reclosable Bag, Double Zipper, 1.75 mil, Clear Polyethylene,
Manual Labelmaker,3-1/3 In. W,Black
  • DYMO
  • Manual Labelmaker, 3-1/3 In. W, Black Manual Labelmaker
  • Item # 5AU23
  • Mfr. Model # 154000
  • Manual Labelmaker, Tape Width 3/8 In., Tape Length 12 ft., Color Black, Material Vinyl, Font Size Medium,...More

  • Category : Label Printers
Folding Hand Truck, Straight Bar, 225 lb., Overall Width&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Hand Truck, Straight Bar, 225 lb., Overall Width 19-1/2", Overall Height 39" Folding Hand Truck
  • Item # 2NXC8
  • Mfr. Model # 2NXC8
  • Folding Hand Truck, Load Capacity 225 lb., Hand Truck Handle Type Continuous Frame, Overall Height 39 In.,...More

  • Category : Folding Hand Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Unassembled Utility Cart Unassembled Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
Wardrobe Locker, Assembled, One Tier, 54" Overall Width
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wardrobe Locker, Assembled, One Tier, 54" Overall Width Wardrobe Locker
  • Item # 4MUA4
  • Mfr. Model # 4MUA4
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Electric Winch,1/2HP,115VAC
  • TM

    Grainger Choice

  • DAYTON
  • Electric Winch, 1/2HP, 115VAC Electric Winches
  • Item # 3VJ63
  • Mfr. Model # 3VJ63
  • Electric Winch, Voltage Rating 115VAC, Motor HP 1/2, Gear Type 1-Stage Planetary Gear, 1st Layer Line Pull...More

  • Category : Electric Winches
Workbench Top, 60" Top Width, 30" Top Depth, Butc
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Workbench Top, 60" Top Width, 30" Top Depth, Butcher Block Birch Workbench Top
  • Item # 4TW44
  • Mfr. Model # HT60
  • Workbench Top, Work Surface Material Butcher Block Birch, Top Width 60 In., Top Depth 30 In., Top Thickness...More

  • Category : Workbench Tops
Folding Handle Platform Truck,330 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Handle Platform Truck, 330 lb. Folding Handle Platform Truck
  • Item # 2PLG4
  • Mfr. Model # 2PLG4
  • Folding Handle Platform Truck, Load Capacity 330 lb., Deck Material Aluminum, Deck L x W 30 In. x 18 In.,...More

  • Category : Platform Trucks
Lifting Magnet,300 lb Cap,4-3/4 In OAL
  • ERIEZ
  • Lifting Magnet, 300 lb Cap, 4-3/4 In OAL Lifting Magnet
  • Item # 1PAY8
  • Mfr. Model # RPL-3
  • Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity...More

  • Category : Below-the-Hook Lifting Magnets
Digital Balance,SS Platform,200g Cap.
  • OHAUS
  • Digital Balance, SS Platform, 200g Cap. Balance Scale
  • Item # 3JKG2
  • Mfr. Model # CS200
  • Balance Scale, Digital, Capacity 200g, Graduations 0.1g, Display LCD 0.4 In. (11 mm), Weighing Surface Depth...More

  • Category : Bench and Floor Scales
Storage Cabinet, Sand, 72" Overall Height, Unassembled
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Storage Cabinet, Sand, 72" Overall Height, Unassembled Combination Storage Cabinets with Standard Doors
  • Item # 1UFA5
  • Mfr. Model # 1UFA5
  • Storage Cabinet, Combination, Industrial, Cabinet Door Type Standard, Cabinet Color Sand, Unassembled, Method...More

  • Category : Storage Cabinets
General Purpose Dolly,1000 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • General Purpose Dolly, 1000 lb. General Purpose Dolly
  • Item # 4UAX4
  • Mfr. Model # PT-15-1830-3PH
  • General Purpose Dolly, Platform Style Solid, Flush, Load Capacity 1000 lb., Platform Length 30 In., Platform...More

  • Category : Dollies
Drum Truck/Dispenser, Dual, Load Capacity 1000 lb.,  O
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck/Dispenser, Dual, Load Capacity 1000 lb., Overall Height 56-1/2" Drum Truck/Dispenser
  • Item # 34D644
  • Mfr. Model # 34D644
  • Drum Truck/Dispenser, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 24 In., Overall Height...More

  • Category : Drum Hand Trucks
Convertible Hand Truck, Dual Grip, 800 lb., Overall Height&
  • TM

    Grainger Choice

  • DAYTON
  • Convertible Hand Truck, Dual Grip, 800 lb., Overall Height 58" Convertible Hand Truck
  • Item # 6W855
  • Mfr. Model # 6W855
  • Convertible Hand Truck, Horizontal Load Cap. 800 lb., Vertical Load Cap. 700 lb., Hand Truck Handle Type...More

  • Category : Convertible Hand Trucks
Drum Cradle,Cap 600 Lb,2 Swivel Casters
  • TM

    Grainger Choice

  • DAYTON
  • Drum Cradle, Cap 600 Lb, 2 Swivel Casters Drum Cradle,Cap 600 Lb,2 Swivel Casters
  • Item # 3BA26
  • Mfr. Model # 3BA26
  • Drum Cradle, Width 19 3/4 In, Length 31 3/4 In, Capacity 600 Lb, Level Height 20 In, Dispensing Height 15 In,...More

  • Category : Drum Cradles and Tippers
Utility Cart,500 lb. Load Cap.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Utility Cart, 500 lb. Load Cap. Utility Cart
  • Item # 5UTJ3
  • Mfr. Model # 5UTJ3
  • Utility Cart, Load Capacity 500 lb., Shelf Length 37 In., Shelf Width 25-5/8 In., Shelf Color Green, Leg...More

  • Category : Plastic Utility Carts
  • TM

    Grainger Choice

  • Shelving Unit Shelving Unit
  • Multiple product options available

    Multiple product options available

  • Category : Shelving
Shipping Labels, Paper, 4" Width, 2-1/8" Height
Building Bx Portable Storage Systm,Ylw
  • FLAMBEAU
  • Building Bx Portable Storage Systm, Ylw Building Bx Portable Storage Systm,Ylw
  • Item # 3KN86
  • Mfr. Model # 6730HB
  • Building Box Portable Storage System, Number of Compartments 3, Number of Removable Dividers 16, Overall...More

  • Category : Parts Chests and Boxes
Horizontal Outdoor Shed,4x4x2,Sand
  • SUNCAST
  • Horizontal Outdoor Shed, 4x4x2, Sand Vertical and Horizontal Outdoor Sheds
  • Item # 15X393
  • Mfr. Model # BMS3200
  • Horizontal Outdoor Shed, Overall Height 4ft. 2-1/4 In., Overall Width 4 ft. 8 In., Overall Depth 2 ft. 7-1/2...More

  • Category : Storage Buildings
Drawer Pedestal,15-3/4W x 24D x 32H,Gray
  • EDSAL
  • Drawer Pedestal, 15-3/4W x 24D x 32H, Gray Drawer Pedestal
  • Item # 4TW42
  • Mfr. Model # 611
  • Drawer Pedestal, Width 15-3/4 In., Depth 24 In., Height 32 In., Material Steel, Load Capacity 75 lb., For Use...More

  • Category : Workbench Accessories
Compartment Box,25 Compartments
  • ECLIPSE
  • Compartment Box, 25 Compartments Compartment Storage Case
  • Item # 22C730
  • Mfr. Model # SB-3428SB
  • Compartment Box, Number of Compartments 25, Overall Width 13-1/2 In., Overall Height 3 In., Overall Depth 11...More

  • Category : Parts Chests and Boxes
Mobile Storage Cabinet, Black, 66" Overall Height, Assemble
  • SANDUSKY LEE
  • Mobile Storage Cabinet, Black, 66" Overall Height, Assembled Mobile Storage Cabinets with Shelving and Standard Doors
  • Item # 5DCN6
  • Mfr. Model # TA3R362460-09
  • Mobile Storage Cabinet, Shelving, Industrial, Cabinet Door Type Standard, Cabinet Color Black, Assembled,...More

  • Category : Storage Cabinets
Storage Tote,14-1/2 In. H,30-3/4 In. L
  • J TERENCE THOMPSON
  • Storage Tote, 14-1/2 In. H, 30-3/4 In. L Storage Tote
  • Item # 2XLA1
  • Mfr. Model # 2921
  • Storage Tote, Outside Length 30-3/4 In., Outside Width 20-1/2 In., Outside Height 14-1/2 In., Inside Length...More

  • Category : Totes
Industrial Tricycle,24 In,Rear Basket
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Industrial Tricycle, 24 In, Rear Basket Tricycle
  • Item # 33X832
  • Mfr. Model # 33X832
  • Tricycle, Wheel Dia. 24 In., Wire Basket, Bearings Steel Ball, Shimano 3 Spd with Coaster Brake, Heavy Duty...More

  • Category : Bicycles
Powder Coat Wire Shelving Unit Starter, 74" Height, 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Powder Coat Wire Shelving Unit Starter, 74" Height, 48" Width, Number of Shelves 4 Powder Coat Wire Shelving Unit
  • Item # 2KPN7
  • Mfr. Model # 2KPN7
  • Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 48 In., Depth 24 In.,...More

  • Category : Wire Shelving Units
Mail Cart,27 In. L x 19 In. W x 38 In. H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mail Cart, 27 In. L x 19 In. W x 38 In. H Mail Cart,27 In. L x 19 In. W x 38 In. H
  • Item # 1ECJ6
  • Mfr. Model # 1ECJ6
  • Mail Cart, Overall Length 27 In., Overall Width 19 In., Overall Height 38 In., Top Basket Length 25 In., Top...More

  • Category : Mail Carts
Dove Gray Wall Mount Storage Cabinet, 30" Overall Heig
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More