Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

72 Results Found that Include 78 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wire Rope Clip,3/16 In,Maleable Iron
  • DAYTON
  • Wire Rope Clip, 3/16 In, Maleable Iron Wire Rope Clip
  • Item # 2VKJ1
  • Mfr. Model # 2VKJ1
  • Wire Rope Clip, Clip Type U-Bolt, Material Maleable Iron, Wire Rope Dia. 3/16 In., Min. Number of Clips 3,...More

Hand Stretch Wrap, Clear, 1500 ft. Length, 18" Width,&
Black Wheel Chock, Rubber, 10" Width, 8" Depth, 6
Utility Cart,500 lb. Load Cap.
  • GRAINGER APPROVED
  • Utility Cart, 500 lb. Load Cap. Utility Cart
  • Item # 8Z623
  • Mfr. Model # 3485207
  • Utility Cart, Load Capacity 500 lb., Shelf L x W 36 In. x 24 In., Shelf Color Gray, Overall Length 40-1/4...More

Wagon Truck, 1000 lb. Load Capacity, Pneumatic Wheel Type,&
  • SANDUSKY LEE
  • Wagon Truck, 1000 lb. Load Capacity, Pneumatic Wheel Type, 13" Wheel Diameter Wagon Truck
  • Item # 12X313
  • Mfr. Model # CW4824
  • Wagon Truck, Load Capacity 1000 lb., Overall Length 49 In., Overall Width 24 In., Overall Height 27-3/8 In.,...More

Freestanding
  • PLANO MOLDING
  • Freestanding Vented Shelving Unit
  • Item # 1KBV1
  • Mfr. Model # 9524-00
  • Vented Shelving Unit, Freestanding, Ventilated, Material Polypropylene, Number of Shelves 5, Width 37 In.,...More

Holder,Label,Pk25
Shop Desk,34-1/2 x 45-1/8 x 30 In,Gray
  • GRAINGER APPROVED
  • Shop Desk, 34-1/2 x 45-1/8 x 30 In, Gray Shop Desk,34-1/2 x 45-1/8 x 30 In,Gray
  • Item # 1W907
  • Mfr. Model # 620
  • Open Shop Desk, Overall Width 34-1/2 In., Overall Height 45-1/8 In., Overall Depth 30 In., Pedestal Location...More

8 ft. 375 lb. Load Capacity Fiberglass Stepladder
  • LOUISVILLE
  • 8 ft. 375 lb. Load Capacity Fiberglass Stepladder Louisville Stepladder
  • Item # 1CMR5
  • Mfr. Model # FS1408HD
  • Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft., Load Capacity 375 lb., Number of Steps...More

4" Swivel Plate Caster, 375 lb. Load Rating
  • ALBION
  • 4" Swivel Plate Caster, 375 lb. Load Rating Swivel Plate Caster
  • Item # 33H923
  • Mfr. Model # 02PB04151S002GN
  • Swivel Plate Caster, Caster Load Rating Range 300 to 999 lb., Extended Lead No, Wheel Dia. 4 In., Load Rating...More

Convertible Hand Truck, Continuous LoopOverall Height 47"
  • DAYTON
  • Convertible Hand Truck, Continuous LoopOverall Height 47" Convertible Hand Truck
  • Item # 2W065
  • Mfr. Model # 2W065
  • Convertible Hand Truck, Horizontal Load Cap. 500 lb., Vertical Load Cap. 400 lb., Handle Type Continuous...More

Pallet Truck,27x48,Cap 5500 lb.
  • DAYTON
  • Pallet Truck, 27x48, Cap 5500 lb. Pallet Jack
  • Item # 4YX97
  • Mfr. Model # 4YX97
  • Pallet Jack, Pallet Jack Style Standard, Load Capacity 5500 lb., Construction Steel, Fork Height Lowered 3...More

Extension Ladder, Fiberglass, IA ANSI Type, 24 ft. Industry
  • LOUISVILLE
  • Extension Ladder, Fiberglass, IA ANSI Type, 24 ft. Industry Ladder Size Fiberglass Extension Ladder, Type IA
  • Item # 1CMV8
  • Mfr. Model # FE3224
  • Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft., Max. Working Length 21 ft., ANSI Type IA,...More

Tilt Truck, 1 cu. yd. Volume Capacity, 1250 lb. Load&#
  • RUBBERMAID
  • Tilt Truck, 1 cu. yd. Volume Capacity, 1250 lb. Load Capacity, Forkliftable Hopper Type Tilt Truck
  • Item # 2ZB51
  • Mfr. Model # FG131542BLA
  • Tilt Truck, Hopper Type Forkliftable, Volume Capacity 1 cu. yd., Load Capacity 1250 lb., Overall Length...More

Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 34-1/2 x 53 x 29In, Medium Gray Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • Item # 8CFK6
  • Mfr. Model # SR-57 MED GRAY
  • Open Foreman's Desk, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 29 In., Pedestal Location...More

Bale Ties,Galv.,14 Ft,14 Gauge,PK250
  • GRAINGER APPROVED
  • Bale Ties, Galv., 14 Ft, 14 Gauge, PK250 Bale Ties
  • Item # 20Y782
  • Mfr. Model # 30014014G
  • Bale Ties, 14 ga., Galvanized Finish, Material Steel, Length 14 ft., Weight 62 lb., Package Type Single Loop...More

Workbench Top,Butcher Block,48x30 in.
  • GRAINGER APPROVED
  • Workbench Top, Butcher Block, 48x30 in. Workbench Top
  • Item # 4KYY2
  • Mfr. Model # BB3048TA
  • Workbench Top, Straight Edge, Surface Material Butcher Block Birch, Top Width 48 In., Top Depth 30 In., Top...More

Bin Shelving, 36" Cabinet Width, 3000 lb. Load Capacit
  • GRAINGER APPROVED
  • Bin Shelving, 36" Cabinet Width, 3000 lb. Load Capacity, Total Number of Bins 96 Bin Shelving
  • Item # 7D417
  • Mfr. Model # 2960
  • Bin Shelving, Overall Depth 12 In., Overall Width 36 In., Overall Height 75 In., Bin Type Shelf Bin, Bin...More

Caster Stem Adapter,3/4 to 7/8 in
Flat Poly Bag, 1 mil, Clear Polyethylene, Width 12",&#
Sheave,Wire Rope,2000 lb Load Cap.
  • GRAINGER APPROVED
  • Sheave, Wire Rope, 2000 lb Load Cap. Sheave
  • Item # 5RRT3
  • Mfr. Model # 5RRT3
  • Sheave, Designed For Wire Rope, Attachment Type Plain Bearing, Max. Cable Size 5/16 In., Working Load Limit...More

Chrome Plated Wire Shelving Unit Starter, 74" Height,
10" Swivel Pneumatic Caster, 350 lb., Wheel Width 3-3&
  • GRAINGER APPROVED
  • 10" Swivel Pneumatic Caster, 350 lb., Wheel Width 3-3/4", Sawtooth Tread Swivel Pneumatic Caster
  • Item # 1ULH7
  • Mfr. Model # 1ULH7
  • Swivel Pneumatic Caster, Caster Load Rating Range 300 to 999 lb., Tread Sawtooth, Wheel Dia. 10 In., Wheel...More

Drum Plug,Steel,Dia 2 In
Large Mobile Storage Trunk,W 17 1/2,Blk
  • J TERENCE THOMPSON
  • Large Mobile Storage Trunk, W 17 1/2, Blk Large Mobile Storage Trunk,W 17 1/2,Blk
  • Item # 1NTK5
  • Mfr. Model # 2851
  • Mobile Storage Trunk, Color Black, Overall Length 37 In., Overall Width 17-1/2 In., Overall Height 14 In.,...More

Digital Balance,SS Platform,2000g Cap.
  • OHAUS
  • Digital Balance, SS Platform, 2000g Cap. Balance Scale
  • Item # 3JKG4
  • Mfr. Model # CS2000
  • Balance Scale, Digital, Capacity 2000g, Graduations 1g, Display LCD 0.4 In. (11 mm), Weighing Surface Depth...More

Cutter,Steel Strapping
  • MIP
  • Cutter, Steel Strapping Cutter,Steel Strapping
  • Item # 5ZW77
  • Mfr. Model # MIP-2300
  • Strapping Cutter, Cushion Grip Handle Type, Alloy Steel, Black Oxide Finish Construction, Strap Gauge 0.050...More

Dessicantl,Pail,Protected 250sq ft
  • DAMPRID
  • Dessicantl, Pail, Protected 250sq ft Dessicant Refill
  • Item # 6XFG0
  • Mfr. Model # FG01K
  • Dessicant, Round Bucket Unit, Material Calcium Chlorite, Package Type Pail, Application Small Spaces, Mfr....More

Label Printer Kit,Black,Plastic,180 dpi
  • DYMO
  • Label Printer Kit, Black, Plastic, 180 dpi Label Printer Kit
  • Item # 2RCJ2
  • Mfr. Model # 1738976
  • Label Printer Kit, Print Type Normal, Bold, Vertical, Outline, Shadow, Italic, Mirror, Underline, Tape Width...More

Drawer Bin Cabinet, 21-1/8" Overall Height, 33-3/4&quo
Keystock Rack,D 6 1/4,W 12 1/4,H 12,Gray
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More