Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

143 Results Found that Include 174 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Corrugated Shelf Bin, Test Rating 200 lb., 6-1/4"
Tie-Down Strap,Ratchet,15 ft x 1 In,PK2
  • GRAINGER APPROVED
  • Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2 Tie-Down Strap
  • Item # 2VKP3
  • Mfr. Model # 2VKP3
  • Tie-Down Strap, Adjustment Type Ratchet, Strap Length 15 ft., Strap Width 1 In., Working Load Limit 400 lb.,...More

Shelf Bin, Red, 11-5/8" Outside Length, 4-1/8"&#x
  • AKRO-MILS
  • Shelf Bin, Red, 11-5/8" Outside Length, 4-1/8" Outside Width, 4" Outside Height Shelf Bin
  • Item # 2W251
  • Mfr. Model # 30120RED
  • Shelf Bin, Outside Length 11-5/8 In., Outside Width 4-1/8 In., Outside Height 4 In., Inside Length 10-1/4...More

Safety Gate,AG,16 to 26 In,Steel
  • COTTERMAN
  • Safety Gate, AG, 16 to 26 In, Steel Adjustable Safety Gate
  • Item # 3VRX5
  • Mfr. Model # AG1626ZC2P1
  • Adjustable Safety Gate, Adjustable Opening 16 In. to 26 In., Adjustable Width Increment 2 In., Material...More

Strapping,Polyester Fiber,1125 ft. L
  • SIGNODE
  • Strapping, Polyester Fiber, 1125 ft. L Plastic Strapping
  • Item # 4X887
  • Mfr. Model # P30V
  • Plastic Strapping, Polyester, Strap Width 3/8 In., Length 1125 ft., Thickness 40 mil, Coil Width 2-3/4 In.,...More

Manual Chain Hoist, 1000 lb. Load Capacity, 10 ft. Lif
Bench,Locker Room
  • LYON
  • Bench, Locker Room Locker Room Bench
  • Item # 5JP13
  • Mfr. Model # DD5795
  • Locker Room BenchOverall Width 60 In., Overall Depth 9-1/2 In., Overall Height 18 In.Gray, Material Hardwood,...More

Yellow Column Protector, Fits Column Size 10", Fits Co
Flexible Bulk Roll,Smooth,12in,Clear,PVC
Truck,Hand,800 Lb
  • DAYTON
  • Truck, Hand, 800 Lb General Purpose Hand Truck
  • Item # 6W857
  • Mfr. Model # 6W857
  • General Purpose Hand Truck, Load Capacity 800 lb., Handle Type Dual Handle, Noseplate Depth 8 In., Noseplate...More

Drum Cradle,Cap 1000 Lb
  • DAYTON
  • Drum Cradle, Cap 1000 Lb Drum Cradle,Cap 1000 Lb
  • Item # 3BA27
  • Mfr. Model # 3BA27
  • Drum Cradle, Width 19 3/4 In, Length 43 In, Capacity 1000 Lb, Level Height 25 In, Dispensing Height 16 1/2...More

BHSCS & T-Nut,For 10S,PK15
4" Swivel Plate Caster, 115 lb. Load Rating
  • GRAINGER APPROVED
  • 4" Swivel Plate Caster, 115 lb. Load Rating Swivel Plate Caster
  • Item # 1UHJ4
  • Mfr. Model # 1UHJ4
  • Swivel Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 4 In., Load Rating 115 lb., Wheel...More

Drum Dolly,1200 lb,6 In H,5, 30, 55 gal.
  • GRAINGER APPROVED
  • Drum Dolly, 1200 lb, 6 In H, 5, 30, 55 gal. Drum Dolly
  • Item # 6FVJ3
  • Mfr. Model # 6FVJ3
  • Drum Dolly, Dolly Capacity 1200 lb., Drum Capacity 5, 30, 55 gal., Inside Dia. 24-1/8 In., Height 6 In.,...More

Foam Filled Wheel, 10", Rubber
  • Foam Filled Wheel, 10", Rubber Hand Truck Wheels
  • Item # 5YN86
  • Mfr. Model # 131010
  • Foam Filled Wheel, Material Steel, Wheel Dia. 10 In., Wheel Material Rubber, Overall Width 3-1/2 In., For Use...More

Utility Cart,500 lb. Load Cap.
  • RUBBERMAID
  • Utility Cart, 500 lb. Load Cap. Utility Cart
  • Item # 2ZB53
  • Mfr. Model # FG9T6600BLA
  • Utility Cart, Load Capacity 500 lb., Shelf L x W 29-1/2 In. x 15-1/2 In., Shelf Color Black, Overall Length...More

Tilt Truck, 1 cu. yd. Volume Capacity, 2100 lb. Load&#
  • RUBBERMAID
  • Tilt Truck, 1 cu. yd. Volume Capacity, 2100 lb. Load Capacity, Heavy-Duty Hopper Type Tilt Truck
  • Item # 1D652
  • Mfr. Model # FG131600BLA
  • Tilt Truck, Hopper Type Heavy-Duty, Volume Capacity 1 cu. yd., Load Capacity 2100 lb., Overall Length 72-1/4...More

Label Printer Kit,White/Gray,Plastic
  • BROTHER
  • Label Printer Kit, White/Gray, Plastic Label Printer Kit,White/Gray,Plastic
  • Item # 23M298
  • Mfr. Model # PT D200
  • Portable Labeling System, Print Type Normal, Bold, Outline, Shadow, Italic, Italic Bold, Italic Outline,...More

Adjustable Box,Compartments 9 to 46
  • WESTWARD
  • Adjustable Box, Compartments 9 to 46 Item Adjustable Compartment Box
  • Item # 2HFR2
  • Mfr. Model # 2HFR2
  • Adjustable Compartment Box, Number of Compartments 11 to 46, Number of Removable Dividers 10, Overall Width...More

Truck,Hand Pallet
  • DAYTON
  • Truck, Hand Pallet Pallet Jack
  • Item # 4YX96
  • Mfr. Model # 4YX96
  • Pallet Jack, Pallet Jack Style Standard, Load Capacity 6000 lb., Construction Steel, Fork Height Lowered 3...More

Bungee Strap,S-Hook,21 In.L,EPDM Rubber
  • HIGHLAND
  • Bungee Strap, S-Hook, 21 In.L, EPDM Rubber Bungee Strap
  • Item # 21T141
  • Mfr. Model # 1886500
  • Bungee Strap, End Type S-Hook, Length 21 In., Body Material EPDM Rubber, Hardware Material Steel, Color...More

Stool, Steel, Gray, 24 In. H
  • NATIONAL PUBLIC SEATING
  • Stool, Steel, Gray, 24 In. H Steel Stool
  • Item # 9RZR7
  • Mfr. Model # 6224
  • Stool, Seat Dimensions 14 In. Dia, Weight Capacity 300 lb., Seat Height Range 24 In., Color Gray, Seat...More

Lifting Magnet,2200 lb Cap,10-23/32 OAL
  • ERIEZ
  • Lifting Magnet, 2200 lb Cap, 10-23/32 OAL Lifting Magnet
  • Item # 1PAZ3
  • Mfr. Model # RPL-22
  • Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity...More

Black Trade Cart/Service Bench, 750 lb. Load Capacity,
Wire Reel Caddy,4 Spindles,45x24x22
  • LITTLE GIANT
  • Wire Reel Caddy, 4 Spindles, 45x24x22 Wire Reel Caddy,4 Spindles,45x24x22
  • Item # 19C204
  • Mfr. Model # RT4-8S
  • Wire Reel Caddy, Load Capacity 300 lb., Number of Spindles 4, Spindle Dia. 5/8 In., Handle Type Steel Tubing,...More

Tool Holder with Belt Clip, Flexible Plastic, 20 lb. L
Swivel Stem Caster,5 In,500 lb,Polyurthn
  • MAGLINER
  • Swivel Stem Caster, 5 In, 500 lb, Polyurthn Swivel Stem Caster,5 In,500 lb,Polyurthn
  • Item # 9CU74
  • Mfr. Model # 131020
  • Swivel Stem Caster, Stem Type Round, Wheel Dia. 5'', Wheel Width 1-1/4 In., Load Rating 500 lb., Replacement...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More