Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Handling

345 Results Found that Include 491 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GRAINGER APPROVED
  • Pail Pail
  • Multiple product options available

    Multiple product options available

Corrugated Shelf Bin, Test Rating 200 lb., 6-1/4"
Bungee Strap,S-Hook,31 In.L,3/4 In.W
  • GOLDLINE
  • Bungee Strap, S-Hook, 31 In.L, 3/4 In.W Bungee Strap
  • Item # 14J850
  • Mfr. Model # 635197742
  • Bungee Strap, End Type S-Hook, Length 31 In., Width 3/4 In., Body Material EPDM Rubber, Hardware Material...More

Logistic Ratchet Strap,16ft x 2In,1467lb
  • SNAP-LOC
  • Logistic Ratchet Strap, 16ft x 2In, 1467lb Logistic Ratchet Strap
  • Item # 15X220
  • Mfr. Model # GR-LS216RERI-PU
  • Logistic Ratchet Strap, Strap Length 16 ft., Strap Width 2 In., Working Load Limit 1467 lb., Assembly...More

Tie-Down Strap,Ratchet,15 ft x 1 In,PK2
  • GRAINGER APPROVED
  • Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2 Tie-Down Strap
  • Item # 2VKP3
  • Mfr. Model # 2VKP3
  • Tie-Down Strap, Adjustment Type Ratchet, Strap Length 15 ft., Strap Width 1 In., Working Load Limit 400 lb.,...More

  • AKRO-MILS
  • Shelf Bin Shelf Bin
  • Multiple product options available

    Multiple product options available

Dairy Crate,13-1/8inL,13-1/8inW,11 In. H
  • ORBIS
  • Dairy Crate, 13-1/8inL, 13-1/8inW, 11 In. H Dairy Crate,13-1/8inL,13-1/8inW,11 In. H
  • Item # 10E133
  • Mfr. Model # DA1000 Black
  • Dairy Crate, Outside Length 13-1/8 In., Outside Width 13-1/8 In., Outside Height 11 In., Volume Capacity 1.1...More

Drum Sampler,250mL,42 In,PK12
Reclosable Bag, Zipper Seal, 2 mil, Clear Polyethylene, Wid
Strapping Buckle,1/2 In.,PK1000
  • PAC STRAPPING PRODUCTS
  • Strapping Buckle, 1/2 In., PK1000 Strapping Buckle
  • Item # 2CXP1
  • Mfr. Model # B-4A
  • Strapping Buckle, Size 1/2 In., Material Steel, Application Low Tension Strapping, Polypropylene and Woven...More

Ratchet Puller, 1000 lb. Lifting Capacity, 15 ft. Cable
  • WESTWARD
  • Ratchet Puller, 1000 lb. Lifting Capacity, 15 ft. Cable Length Westward Ratchet Puller
  • Item # 4LY45
  • Mfr. Model # 4LY45
  • Ratchet Puller, Lifting Capacity 1000 lb., Pull Capacity 2000 lb., Cable Length 15 ft., Min. Between Hooks 16...More

Strapping,Polyester Fiber,1125 ft. L
  • SIGNODE
  • Strapping, Polyester Fiber, 1125 ft. L Plastic Strapping
  • Item # 4X887
  • Mfr. Model # P30V
  • Plastic Strapping, Polyester, Strap Width 3/8 In., Length 1125 ft., Thickness 40 mil, Coil Width 2-3/4 In.,...More

Steel Step Stand, 20" Overall Height, 500 lb. Load
  • COTTERMAN
  • Steel Step Stand, 20" Overall Height, 500 lb. Load Capacity, Number of Steps 2 Step Stand
  • Item # 20Z499
  • Mfr. Model # 1302N2223A3E10B1C1P6
  • Step Stand, Number of Steps 2, Overall Height 20 In., Material Steel, Load Capacity 500 lb., Top Step Height...More

General Purpose Dolly,1200 lb.
  • SNAP-LOC
  • General Purpose Dolly, 1200 lb. General Purpose Dolly
  • Item # 19H367
  • Mfr. Model # GR-1500DR219-PU
  • General Purpose Dolly, Platform Style Open, Flush, Load Capacity 1200 lb., Platform Length 32 In., Platform...More

Pallet,625 lb.,12 In. L,40 In. W,PK2
  • Pallet, 625 lb., 12 In. L, 40 In. W, PK2 Pallet
  • Item # 38G104
  • Mfr. Model # FLP-02-001
  • Pallet, Nestable, Full 4-Way, Block, Dynamic Load Capacity 625 lb., Static Load Capacity 625 lb., Length 12...More

Mini Lever Chain Hoist, 550 lb. Load Capacity, 5 ft.&#
  • DAYTON
  • Mini Lever Chain Hoist, 550 lb. Load Capacity, 5 ft. Lift, 13/16" Hook Opening Dayton Mini Lever Chain Hoist
  • Item # 5YGF5
  • Mfr. Model # 5YGF5
  • Mini Lever Chain Hoist, Load Capacity 550 lb., Lift 5 ft., Hook Opening 13/16 In., Min. Between Hooks 9-3/16...More

Never Flat Wheel,10-1/4 In,350 lb
  • GRAINGER APPROVED
  • Never Flat Wheel, 10-1/4 In, 350 lb Never Flat Wheel
  • Item # 22NY38
  • Mfr. Model # 22NY38
  • Never Flat Wheel, Caster Load Rating Range 300 to 999 lb., Sawtooth Tread, Tire Sidewall No. 4.10/3.50-4,...More

Fixed Leg Workbench,72Wx36Dx33-3/4In H
  • TENNSCO
  • Fixed Leg Workbench, 72Wx36Dx33-3/4In H Workbench
  • Item # 1PB62
  • Mfr. Model # WB-1-3672W
  • Workbench, Load Capacity 4000 lb., Work Surface Material Butcher Block Hardwood, Frame Material Steel, Width...More

Bench,Locker Room
  • LYON
  • Bench, Locker Room Locker Room Bench
  • Item # 5JP13
  • Mfr. Model # DD5795
  • Locker Room BenchOverall Width 60 In., Overall Depth 9-1/2 In., Overall Height 18 In.Gray, Material Hardwood,...More

Stretch Wrap Dispenser,12 In. to 20 In.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More