Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Handling

1,023 Results Found that Include 3,059 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, Gray Shop Desk,36 x 54 x 28 In,Gray
  • Item # 4EKH9
  • Mfr. Model # 34-SD-TD-281
  • Shop Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location None, Number...More

  • GRAINGER APPROVED
  • Dock Board Dock Board
  • Multiple product options available

    Dock Board; Varies by Material, Load Capacity, Overall Length and Overall Width

Dock Seal,20 In.,For 8 Ft H Doors
  • GRAINGER APPROVED
  • Dock Seal, 20 In., For 8 Ft H Doors Dock Seal,20 In.,For 8 Ft H Doors
  • Item # 3KR49
  • Mfr. Model # D-150-20
  • Dock Seal, 20 In. Projection, Fits Door Height 8 ft., Fits Door Width 8 ft., Overall Height 108 In., Overall...More

Low Profile Telescoping Forklift Boom, 6000 lb.
  • DAYTON
  • Low Profile Telescoping Forklift Boom, 6000 lb. Low Profile Telescoping Forklift Boom
  • Item # 4WYT3
  • Mfr. Model # 4WYT3
  • Low Profile Telescoping Forklift Boom, Max. Capacity 6000 lb., Horizontal Reach 80 In. to 12 ft. Adjustable...More

Coil Hook w/Pivoting Wedge, 4000 lb., Throat Height 18
  • TRI-ARC
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Finish Powder Coated and Color Gray; Varies by Tread, Platform Height, Platform Width, Platform...More

Compact Bench Scale,15kg/30 lb. Capacity
  • OHAUS
  • Compact Bench Scale, 15kg/30 lb. Capacity Compact Bench Scale,15kg/30 lb. Capacity
  • Item # 38TH27
  • Mfr. Model # R71MD15
  • Compact Bench Scale,Digital,Capacity 15kg/30 lb.,Graduation 0.0002kg/0.0005 lb.,Display 4.3 In. TFT Graphic...More

  • EGA
  • Mobile Platform Mobile Platform
  • Multiple product options available

    Mobile Platform, Material Aluminum, Platform Style Single Access, Load Capacity 300 lb., Number of Modular Decks 1, Base Width 27", Platform Width 24", Handrail Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More