Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Handling

418 Results Found that Include 743 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Caster Brake Kit,6 in.,Zinc Plated
Round Stool,Natural Wood,
  • GRAINGER APPROVED
  • Round Stool, Natural Wood, Hardboard Round Stool
  • Item # 5NWH2
  • Mfr. Model # 5NWH2
  • Round Stool, Seat Dimensions 15 In. Dia., Weight Capacity 250 lb., Seat Width 14 In., Seat Height Range 30...More

  • Utility Cord Utility Cord
  • Multiple product options available

    High-quality, affordable cord is an excellent choice for general purpose applications.

Manila Rope, 1/2" Rope Dia., 100 ft. Length, Natu
  • GRAINGER APPROVED
  • Manila Rope, 1/2" Rope Dia., 100 ft. Length, Natural Cotton and Manila Rope
  • Item # 5UR26
  • Mfr. Model # 5UR26
  • Rope, Rope Material Manila, Rope Application General Purpose, Rope Construction Twisted, Rope Dia. 1/2 In.,...More

Flat Festoon Cable,PVC,16/12c,130 Ft L
  • KH INDUSTRIES
  • Flat Festoon Cable, PVC, 16/12c, 130 Ft L Flat Festoon Cable,PVC,16/12c,130 Ft L
  • Item # 11A221
  • Mfr. Model # FTCB-16/12-130
  • Flat Festoon Cable, PVC Jacket,600 V, 12 Conductors, Conductor Size (AWG) 16, Height (In.) .225, Width (In.)...More

Mechanical Hanging Scale,17-1/4 In. L
  • RUBBERMAID
  • Mechanical Hanging Scale, 17-1/4 In. L Mechanical Hanging Scale,17-1/4 In. L
  • Item # 1VMJ4
  • Mfr. Model # FG007800000000
  • Mechanical Hanging Scale, Capacity 70 lb., Dial Display, Accuracy 0.1 lb., Finish Baked Enamel, Includes (2)...More

  • Twine Twine
  • Multiple product options available

    Twine can be used for a variety of light-duty bundling and binding applications. Synthetic twine, including nylon and polypropylene, offers high resistance to abrasion,...More

Corner Shelf,2 Shelves and 6 Brackets
  • SUNCAST
  • Corner Shelf, 2 Shelves and 6 Brackets Corner Shelf,2 Shelves and 6 Brackets
  • Item # 2XJF4
  • Mfr. Model # ACS24
  • Corner Storage Shelf, Unassembled, Overall Width 7 In, Overall Depth 7 In, Overall Length 32 In, Load...More

Chrome Post,For Use W/4W652 - 4W657
  • Nylon Rope Nylon Rope
  • Multiple product options available

    Nylon rope can absorb sudden shock loads that would break ropes made of other fibers. Rotproof, with very good resistance to abrasion and UV rays. Last 4 to 5 times...More

  • Polypropylene Rope Polypropylene Rope
  • Multiple product options available

    Also known as "poly." Strong, lightweight rope can float, is rotproof, and is unaffected by water, oil, gasoline, and most chemicals, making it an excellent choice for...More

  • GRAINGER APPROVED
  • Shelf Post Shelf Post
  • Multiple product options available

    Multiple product options available

Multidepth Shipping Carton, Brown, Inside Width 6", Inside&
Adapter,Butress to Taper
V-Grve Rgd Castr,Forgd Stel,8 in,4000 lb
  • GRAINGER APPROVED
  • V-Grve Rgd Castr, Forgd Stel, 8 in, 4000 lb V-Groove Rigid Caster
  • Item # 1NWF6
  • Mfr. Model # 1NWF6
  • V-Groove Rigid Caster, Mounting Type F, Caster Load Rating Range 3000 to 5999 lb., Load Rating 4000 lb.,...More

Lever Ratchet
Sleeve and Thimble Kit,Steel,F/ 1DMV3
  • DAYTON
  • Sleeve and Thimble Kit, Steel, F/ 1DMV3 Sleeve and Thimble Kit
  • Item # 1DKJ2
  • Mfr. Model # 1DKJ2
  • Sleeve and Thimble Kit, Material Steel Thimbles/Aluminum Alloy Sleeves, Wire Rope Dia. 1/16 In., Finish Zinc...More

Load Wheel Pallet Truck, Poly/Metal
  • GRAINGER APPROVED
  • Load Wheel Pallet Truck, Poly/Metal Load Wheel Pallet Truck, Poly/Metal
  • Item # 19ND91
  • Mfr. Model # 1120-133000-10
  • Load Wheel - Walkie Pallet Truck,Material Poly , Metal,Color Yellow,Diameter 3-1/4 In.,For Use With Powered...More

Wired Winch Remote Control,For 4Z326
  • DAYTON
  • Wired Winch Remote Control, For 4Z326 Wired Winch Remote Control
  • Item # 5X500
  • Mfr. Model # 5X500
  • Wired Winch Remote Control, Switch Type Rotary, Number of Functions 2, Functions Forward/Reverse, Cord Length...More

Caster Brake Kit,3 in.,Zinc Plated
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More