Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Handling

18 Results Found that Include 220 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Stool,Black,21 to 31"
    • LYON
    • Stool, Black, 21 to 31"Stool,Black,21 to 31"
    • Item # 21C506
    • Mfr. Model # XX1990
    • Stool, Weight Capacity 300 lb., Seat Width 16-1/2 In., Seat Depth 16-1/2 In., Seat Height Range 21 to 31 In.,...More

    Stool Foot Rest, 3 to 16 In
    • LYON
    • Stool Foot Rest, 3 to 16 InStool Foot Rest, 3 to 16 In
    • Item # 21C510
    • Mfr. Model # XX2098
    • Industrial Footrest, Adjustable, Height Adjustment from 3 to 16 In., Tilt Adjustment from 10 to 35 Degrees...More

    Stool Foot Rest, 3 to 16 In
    Record Storage Rack,60InH,69InW,16InD
    Round Stool,Black,17 to 35"
    • LYON
    • Round Stool, Black, 17 to 35"Polyurethane Round Stool
    • Item # 21C512
    • Mfr. Model # XX2022N
    • Round Stool, Weight Capacity 250 lb., Seat Width 14 In., Seat Depth 14 In., Seat Height Range 17 to 35 In.,...More

    Rack,Bulk Storage
    • LYON
    • Rack, Bulk StorageBulk Storage Rack Add-On Unit
    • Item # 5JL82
    • Mfr. Model # DD67211
    • Bulk Storage Rack Add-On Unit, Width 60 In., Depth 24 In., Height 72 In., Load Capacity 2600 lb., Number of...More

    Chair Arm Rest,PR
    Chair, Armrest, PK2
    Chair,Armrest,Pk2
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More