Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Handling

1,395 Results Found that Include 2,681 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pallet,Block,2,300 lb.,48 In. L,40 In. W
  • Pallet, Block, 2,300 lb., 48 In. L, 40 In. W Pallet
  • Item # 49K079
  • Mfr. Model # 40X48 CP EXP W/RUNNERS
  • Pallet, Stackable, Full 4-Way, Stringer, Dynamic Load Capacity 2,300 lb., Static Load Capacity 6,500 lb.,...More

Drum Dolly,300 lb.,5 In. H,20 To 55 gal.
  • TOUGH GUY
  • Drum Dolly, 300 lb., 5 In. H, 20 To 55 gal. Drum Dolly
  • Item # 5DMY3
  • Mfr. Model # 5DMY3
  • Drum Dolly, Dolly Capacity 300 lb., Drum Capacity 20 To 55 gal., Outside Dia. 18 In., Height 5 In., Caster...More

14/7 Stacking Steel Bin Box,9x6x58,Galv
  • SSI SCHAEFER
  • 14/7 Stacking Steel Bin Box, 9x6x58, Galv 14/7 Stacking Steel Bin Box,9x6x58,Galv
  • Item # 4VL38
  • Mfr. Model # 147.090605GV1
  • Stacking Galvanized Steel Container, Width 6.0 In., Length 9-1/2 In., Height 4.8 In., Inside Bottom Length...More

Steel Strapping,17 mil,300 ft. L
Strapping Seal,1/2 In,Snap-On Grit,PK500
  • SIGNODE
  • Strapping Seal, 1/2 In, Snap-On Grit, PK500 Strapping Seal
  • Item # 3A133
  • Mfr. Model # 50 DYS
  • Strapping Seal, Snap-On Grit, Size 1/2 In., Length 3/4 In., Material Steel, Joint Type Crimp, Application...More

Ladder Lock, Steel
Swivl Stem Castr,Polyurthan,5 in.,500 lb
  • MAGLINER
  • Swivl Stem Castr, Polyurthan, 5 in., 500 lb Swivl Stem Castr,Polyurthan,5 in.,500 lb
  • Item # 9CU74
  • Mfr. Model # 131020
  • Swivel Stem Caster, Stem Type Round, Wheel Dia. 5'', Wheel Width 1-1/4 In., Load Rating 500 lb., Replacement...More

Web Strap,Ratchet,40 ft. x 2 In.,3333 lb
  • KEEPER
  • Web Strap, Ratchet, 40 ft. x 2 In., 3333 lb Web Strap
  • Item # 3XMT5
  • Mfr. Model # 04624-3
  • Web Strap, Adjustment Type Ratchet, Strap Length 40 ft., Strap Width 2 In., Working Load Limit 3333 lb.,...More

General Purpose Dolly,24x16,Hardwood
  • GRAINGER APPROVED
  • General Purpose Dolly, 24x16, Hardwood General Purpose Dolly
  • Item # 48J062
  • Mfr. Model # 48J062
  • General Purpose Dolly, Platform Style Open, Flush, Load Capacity 1000 lb., Platform Length 24 In., Platform...More

  • LIFT-ALL
  • Web Sling, Type 3 Web Sling, Type 3
  • Multiple product options available

    Web Sling, Sling Rating Type 3, Wear Resistant Cover None Varies by Number of Plies, Sling Type, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket...More

Storage Tote,Gray,45 gal.,Polypropylene
  • STERILITE
  • Storage Tote, Gray, 45 gal., Polypropylene Storage Tote
  • Item # 39UV70
  • Mfr. Model # 19483V04
  • Storage Tote, Outside Length 36-5/8 In., Outside Width 21 In., Outside Height 19-1/2 In., Volume Capacity 45...More

Socket Mounting Base,Double,L 7-1/2 In
  • GRAINGER APPROVED
  • Socket Mounting Base, Double, L 7-1/2 In Socket Mounting Base,Double,L 7-1/2 In
  • Item # 2HER8
  • Mfr. Model # 2HER8
  • Double Socket Mounting Base, Color Silver, Cast Iron, Includes 3/8 In. Dia Mounting Holes, Overall Length...More

Tie-Down Strap,Ratchet,15 ft. x 1600 lb.
  • LOAD HUGGER
  • Tie-Down Strap, Ratchet, 15 ft. x 1600 lb. Tie Down Strap
  • Item # 36LG54
  • Mfr. Model # 60513X15
  • Tie-Down Strap, Adjustment Type Ratchet, Strap Length 15 ft., Strap Width 2 In., Working Load Limit 1600 lb.,...More

Twin Loop Chains,Weldless,#5,100 ft. L.
Brown Hardwood Pegboard, 16 sq. ft. Storage, Package Quanti
  • GRAINGER APPROVED
  • DOT Label DOT Label
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More