Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Material Handling

21 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Post Kit,85 In.,Steel
    • EDSAL
    • Post KitPost Kit
    • Multiple product options available

      Multiple product options available

    Post Kit,84 In.,Steel
    • EDSAL
    • Post Kit, 84 In., SteelPost Kit,84 In.,Steel
    • Item # 1VF49
    • Mfr. Model # 85UC-A
    • Post Kit, Length 85 In., Number of Posts per Kit 3, Material Steel, Includes Open Add-On (2) Angle, (1) Box...More

    Additional Shelf,Steel,20 ga.,Gray,PK3
    • EDSAL
    • Additional Shelf, Steel, 20 ga., Gray, PK3Additional Shelf
    • Item # 1VG15
    • Mfr. Model # UC5020-3
    • Additional Shelf, Material Steel, Gauge 20, Gray, Unassembled, Width 36 In., Depth 12 In., Height 1-1/4 In.,...More

    Decking,72 In. W,24 In. D,Gray
    • EDSAL
    • Decking, 72 In. W, 24 In. D, GrayRibbed Steel Decking
    • Item # 12T052
    • Mfr. Model # RLSD2472
    • Ribbed Steel Decking, Material 20 Gauge Ribbed Steel, Width 72 In., Depth 24 In., For Use With Bulk and...More

    Extra Shelf Level,60x48,No Deck
    • EDSAL
    • Extra Shelf Level, 60x48, No DeckAdditional Shelf Level
    • Item # 12M929
    • Mfr. Model # ERU6048
    • Additional Shelf Level, Length 60 In., Width 60 In., Depth 48 In., Height 2-3/4 In., Load Capacity 3600 lb.,...More

    Cabinet Shelf,Stel,Tan,48 In. W,24 In. D
    End Panel,Steel,Gray,18 In. D,73 In. H
    Side/Back Rail Kit,72W x 30D x 3H,Tan
    • EDSAL
    • Side/Back Rail Kit, 72W x 30D x 3H, TanSide and Back Rail Kit
    • Item # 1PB81
    • Mfr. Model # PBE3510T
    • Side and Back Rail Kit, Width 72 In., Depth 30 In., Height 3 In., Material Steel, For Use With 72 In. W x 30...More

    Bulk Rack Beam,72 L,Gray
    • EDSAL
    • Bulk Rack Beam, 72 L, GrayBulk Rack Beam
    • Item # 8RKK7
    • Mfr. Model # BW2055
    • Bulk Rack Beam, Length 72 In., Width 72 In., Height 3-1/2 In., Capacity per Shelf 3500 lb., Material Steel,...More

    Rack Deck,12 In. W,Gray
    Cabinet Shelf,W 48 In,D 24 In,Gray
    Additional Shelf,Steel,20 ga.,Gray
    Rack Deck,60 In.W,24 In.D
    Power Strip,40 W x 2 D x 2 in. H,Putty
    Wardrobe/Storage Cabinet,Gry,x48x18 In
    Decking,60 In. W,24 In. D,Gray,Laminate
    • EDSAL
    • Decking, 60 In. W, 24 In. D, Gray, LaminateDecking
    • Item # 12T061
    • Mfr. Model # RLLM2460
    • Laminate Decking, Material Laminate, Width 60 In., Depth 24 In., Thickness 5/8 In., For Use With Bulk and...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More