Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Handling

11 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Aluminum Step Stool, 26-5/8" Overall Height, 300 lb.&#
Compartment Box,15 Compartments
  • DEWALT
  • Compartment Box, 15 Compartments Compartment Box,15 Compartments
  • Item # 13U673
  • Mfr. Model # DWST24075
  • Compartment Box, Number of Compartments 15, Number of Removable Dividers 10, Overall Width 24 In., Overall...More

3 ft. 300 lb. Load Capacity Aluminum Step Ladder
  • DEWALT
  • 3 ft. 300 lb. Load Capacity Aluminum Step Ladder 3 ft. 300 lb. Load Capacity Aluminum Step Ladder
  • Item # 20X984
  • Mfr. Model # DXL2010-03
  • Step Ladder, Material Aluminum, ANSI Type IA, Ladder Height 3 ft., Load Capacity 300 lb., Number of Steps 3,...More

Tool Box Carrier,260 lb. Cap.,Black
  • DEWALT
  • Tool Box Carrier, 260 lb. Cap., Black Tool Box Carrier,260 lb. Cap.,Black
  • Item # 14C639
  • Mfr. Model # DWST08210
  • Tool Box Carrier, Load Capacity 260 lb., Handle Type Cushion Ergo Grip, Overall Height 37-5/8 In., Overall...More

  • DEWALT
  • Fiberglass Extension Ladder, Type IAA Fiberglass Extension Ladder, Type IAA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb., Adjustable Increments 12", Outside Shoe Base Width 17-3/8", DXL3420 Series, Rail Type Non...More

Plastic Caps, Plastic, Package Quantity 20
  • DEWALT
  • Multipurpose Ladder Multipurpose Ladder
  • Multiple product options available

    Multipurpose Ladder, ANSI Type IA, Material Aluminum, Load Capacity 300 lb., Series DXL2090, Standards ANSI, OSHA and Includes Casters and Working Platform; Varies by...More

Tile Saw Stand,43 x 25"
  • DEWALT
  • Tile Saw Stand, 43 x 25" Tile Saw Stand,43 x 25"
  • Item # 4YY95
  • Mfr. Model # D24001
  • Tile Saw Stand, Load Capacity 175 lb., Width 43 In., Depth 25 In., Height 33 In., Material Metal, Color Gray,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More