Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Handling

66 Results Found that Include 975 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stool Foot Rest, 3 to 16 In
  • LYON
  • Stool Foot Rest, 3 to 16 In Stool Foot Rest, 3 to 16 In
  • Item # 21C510
  • Mfr. Model # XX2098
  • Industrial Footrest, Adjustable, Height Adjustment from 3 to 16 In., Tilt Adjustment from 10 to 35 Degrees...More

  • Category : Shop Stool Foot Rests
Sit/Stand Stool,23-1/2 to 33-1/2"
  • LYON
  • Sit/Stand Stool, 23-1/2 to 33-1/2" Sit/Stand Stool,23-1/2 to 33-1/2"
  • Item # 5NN44
  • Mfr. Model # NF2092N
  • Sit/Stand Stool, No, Weight Capacity 250 lb., Seat Width 12 In., Seat Height Range 23-1/2 to 33-1/2 In.,...More

  • Category : Shop Stools
Plywood Support
Yellow Tilt Bin Dividers
Shelf Clip
Command Gear Locker,Red,24x24x72
  • LYON
  • Command Gear Locker, Red, 24x24x72 Command Gear Locker,Red,24x24x72
  • Item # 38R620
  • Mfr. Model # Command Gear Locker
  • Command Gear Locker, All-Welded and Assembled, Locker Configuration (1) Wide, Tier One, Hooks per Opening (2)...More

  • Category : Gear Lockers
Gray Operational Chair, 19 to 27" Seat Height Range
Workbench, Steel Frame Material, 72" Width, 34" Depth&
Black Big/Tall Intensive Task Chair, 19 to 22" Se
Shop Stool,Black, Red,18"
  • LYON
  • Shop Stool, Black, Red, 18" Shop Stool,Black, Red,18"
  • Item # 21C509
  • Mfr. Model # NF2089
  • Shop Stool, Seat Dimensions 18 x 20 In., Weight Capacity 250 lb., Seat Width 20 In., Seat Depth 18 In., Seat...More

  • Category : Shop Stools
Square Stool with Backrest,400 lb.,PK2
  • LYON
  • Square Stool with Backrest, 400 lb., PK2 Steel Square Stool with Backrest
  • Item # 5NH25
  • Mfr. Model # DD1878
  • Square Stool, With Backrest, Seat Dimensions 13-1/8 x 13-1/8 In., Weight Capacity 400 lb., Seat Width 13-1/8...More

  • Category : Shop Stools
Right Hand Lift Handle
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More