Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Handling

238 Results Found that Include 281 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Coffing Hook And Latch
Control Station 2 Button
  • COFFING
  • Control Station 2 Button Control Station 2 Button
  • Item # 24FJ83
  • Mfr. Model # CF 36900R
  • Control Station 2 Button, For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W,...More

Transformer, 40 Vapri 230/460V, Sec 24V
  • COFFING
  • Transformer, 40 Vapri 230/460V, Sec 24V Transformer, 40 Vapri 230/460V, Sec 24V
  • Item # 24FK38
  • Mfr. Model # CF 821J432
  • Transformer, 40 Vapri 230/460V, Sec 24V, For Use With Mfr. Model Number 08203W, 08206W, 08207W, 08208W,...More

Start Switch for Baldor Motors
  • COFFING
  • Start Switch for Baldor Motors Start Switch for Baldor Motors
  • Item # 24FK40
  • Mfr. Model # CF 839J3
  • Start Switch for Baldor Motors, For Use With Mfr. Model Number 08201W, 08210W, 08211W, 08212W, 08213W,...More

Coffing Warning Tag
  • COFFING
  • Coffing Warning Tag Coffing Warning Tag
  • Item # 31TY79
  • Mfr. Model # CF PB296
  • Coffing Warning Tag, For Use With Mfr. Model Number EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004,...More

Load Block Assembly
  • COFFING
  • Load Block Assembly Load Block Assembly
  • Item # 24FL71
  • Mfr. Model # CF JF9146
  • Load Block Assembly, For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W,...More

Plate and Frame Assembly
  • COFFING
  • Plate and Frame Assembly Plate and Frame Assembly
  • Item # 24FL67
  • Mfr. Model # CF JF857
  • Plate and Frame Assembly, For Use With Mfr. Model Number ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10,...More

Transformer, 40 Vapri 115/230V, Sec 24V
  • COFFING
  • Transformer, 40 Vapri 115/230V, Sec 24V Transformer, 40 Vapri 115/230V, Sec 24V
  • Item # 24FK37
  • Mfr. Model # CF 821J412
  • Transformer, 40 Vapri 115/230V, Sec 24V, For Use With Mfr. Model Number 08201W, 08210W, 08211W, 08212W,...More

Brake Plate
  • COFFING
  • Brake Plate Brake Plate
  • Item # 24FL48
  • Mfr. Model # CF JF291
  • Brake Plate, For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W,...More

Wire Rope Cable Assembly Mini Hoist
Coffing Capacitor
  • COFFING
  • Coffing Capacitor Coffing Capacitor
  • Item # 31TY64
  • Mfr. Model # CF JL8107
  • Coffing Capacitor, For Use With Mfr. Model Number ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008, Fits...More

Coffing Brake Assembly
  • COFFING
  • Coffing Brake Assembly Coffing Brake Assembly
  • Item # 31TY19
  • Mfr. Model # CF 854JG2
  • Coffing Brake Assembly, For Use With Mfr. Model Number EC0516, EC0532, EC0564, EC1009, EC1016, EC1032,...More

Boot Washer
  • COFFING
  • Boot Washer Boot Washer
  • Item # 24FM48
  • Mfr. Model # CF PB293
  • Boot Washer, For Use With Mfr. Model Number ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0532-10,...More

Ratchet Puller, 1500 lb. Lifting Capacity, 17 ft. Cable
  • COFFING
  • Ratchet Puller, 1500 lb. Lifting Capacity, 17 ft. Cable Length Coffing Ratchet Puller
  • Item # 2FTC2
  • Mfr. Model # 04610W
  • Ratchet Puller, Lifting Capacity 1500 lb., Pull Capacity 3000 lb., Cable Length 17 ft., Min. Between Hooks 20...More

Coil, 115V
  • COFFING
  • Coil, 115V Coil, 115V
  • Item # 24FL63
  • Mfr. Model # CF JF8531
  • Coil, 115V, For Use With Mfr. Model Number ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0532-10,...More

Throttle Valve Spring
  • COFFING
  • Throttle Valve Spring Throttle Valve Spring
  • Item # 24FJ44
  • Mfr. Model # CF 130802076
  • Throttle Valve Spring, Tmm 140 and Tmm 140A, For Use With Mfr. Model Number TMM140A, Fits Brand Columbus...More

Oil Seal
  • COFFING
  • Oil Seal Oil Seal
  • Item # 24FK15
  • Mfr. Model # CF 561K20
  • Oil Seal, For Use With Mfr. Model Number ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0532-10,...More

Controller with Cable
  • COFFING
  • Controller with Cable Controller with Cable
  • Item # 24FM36
  • Mfr. Model # CF PB210011
  • Controller with Cable, For Use With Mfr. Model Number 08207w, 08211w, 08214w, 08218w, 08222w, 08227w, 08231w,...More

P.B. and Cable 2B 1Hot Omob 16 ft.
  • COFFING
  • P.B. and Cable 2B 1Hot Omob 16 ft. P.B. and Cable 2B 1Hot Omob 16 ft.
  • Item # 24FM37
  • Mfr. Model # CF PB210016
  • P.B. and Cable 2B 1Hot Omob 16 ft., For Use With Mfr. Model Number 08208w, 08212w, 08215w, 08219w, 08223w,...More

Plate and Armature Assembly
  • COFFING
  • Plate and Armature Assembly Plate and Armature Assembly
  • Item # 24FL68
  • Mfr. Model # CF JF858
  • Plate and Armature Assembly, For Use With Mfr. Model Number ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10,...More

Control Station and Cable Assembly 6 ft.
Brake Disc Kit
  • COFFING
  • Brake Disc Kit Brake Disc Kit
  • Item # 24FK19
  • Mfr. Model # CF 581J13K
  • Brake Disc Kit, For Use With Mfr. Model Number 10710W, 10711W, 10712W, 10713W, 10714W, 10715W, 10716W,...More

Coil 115V, 60 Hz
  • COFFING
  • Coil 115V, 60 Hz Coil 115V, 60 Hz
  • Item # 24FK42
  • Mfr. Model # CF 853JL1
  • Coil 115V, 60 Hz, For Use With Mfr. Model Number 08201W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W,...More

Warning Label
  • COFFING
  • Warning Label Warning Label
  • Item # 24FK26
  • Mfr. Model # CF 687K3W
  • Warning Label, For Use With Mfr. Model Number 10710W, 10711W, 10712W, 10713W, 10714W, 10715W, 10716W, 10717W,...More

Rubber Grommet
  • COFFING
  • Rubber Grommet Rubber Grommet
  • Item # 24FL60
  • Mfr. Model # CF JF761
  • Rubber Grommet, For Use With Mfr. Model Number 10710W, 10711W, 10712W, 10713W, 10714W, 10715W, 10716W,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More