Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Handling

113 Results Found that Include 2,233 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • JAMCO
  • Mobile Workbench Mobile Workbench
  • Multiple product options available

    Mobile Workbench, Caster Type (2) Rigid, (2) Swivel, Varies by Number of Shelves, Material, Finish, Cart Color and Handle

Stainless Mobile Service Bench, 1200 lb. Load Capacity, &#x
  • JAMCO
  • Mobile Table Mobile Table
  • Multiple product options available

    Mobile Table, Gauge 12, Color Gray, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Number of Shelves, Caster...More

Gray Tub Rack, 300 lb. Load Capacity
  • JAMCO
  • Gray Tub Rack, 300 lb. Load Capacity Gray Tub Rack, 300 lb. Load Capacity
  • Item # 16D010
  • Mfr. Model # YH218-U5-AS
  • Tub Rack, Total Number of Bins 3, Bin Depth 25-1/8 In., Bin Width 16 In., Bin Height 8-1/2 In., Overall Depth...More

  • JAMCO
  • Heavy Duty Stainless Steel Transfer Cart Heavy Duty Stainless Steel Transfer Cart
  • Multiple product options available

    Heavy Duty Stainless Steel Transfer Cart, Load Capacity 1800 lb., Overall Height 31 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Urethane, Caster Size 6 In. x...More

  • JAMCO
  • Tool Repair Cart Tool Repair Cart
  • Multiple product options available

    Tool Repair Cart, 2 Shelf, Welded Steel Construction, Powder Coat Finish, Caster Type (2) Rigid, (2) Swivel, Tubular With Smooth Radius Bend, Includes 2 Shelves, 2...More

Utility Cart,Steel,66 Lx60 W,1400 lb.
  • JAMCO
  • Utility Cart, Steel, 66 Lx60 W, 1400 lb. Welded Low Deck Utility Cart
  • Item # 9GW71
  • Mfr. Model # SL460-P5 GP
  • Welded Low Deck Utility Cart, Shelf Type Flat Top, Lipped Edge Bottom, Load Capacity 1400 lb., Steel...More

Mobile Wrksta,1400 lb,42 Inx24 Inx58 In
  • JAMCO
  • Transport Cart Transport Cart
  • Multiple product options available

    Transport Cart, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (4) Swivel, (2) with Brake, Caster Material Urethane, Caster Size 5 In. x 1-1/4 In., Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More