Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Handling

41 Results Found that Include 135 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stem Caster Wrench
Stem Caster Socket,Press Fit,1-3/4 in. H
  • SHEPHERD CASTER
  • Stem Caster Socket, Press Fit, 1-3/4 in. H Stem Caster Socket,Press Fit,1-3/4 in. H
  • Item # 5VT36
  • Mfr. Model # SR1618BK-PE
  • Socket, Stem Caster Mounting Type, For Use With Wood or Metal Tubing, Round Tube Mounting, For Stem Type 2,...More

Stem Caster Socket,Press Fit,1-5/8 in. H
  • SHEPHERD CASTER
  • Stem Caster Socket, Press Fit, 1-5/8 in. H Stem Caster Socket,Press Fit,1-5/8 in. H
  • Item # 5VT37
  • Mfr. Model # SR2402ZN-M36
  • Socket, Stem Caster Mounting Type, For Use With Wood Mounting, For Stem Type 8, Hole Size Depth 3/8 In x 1...More

Stem Caster Socket,Press Fit,1-3/4 in. H
  • SHEPHERD CASTER
  • Stem Caster Socket, Press Fit, 1-3/4 in. H Stem Caster Socket,Press Fit,1-3/4 in. H
  • Item # 5VT35
  • Mfr. Model # SR1616BK-PE
  • Socket, Stem Caster Mounting Type, For Use With Wood or Metal Tubing, Round Tube Mounting, For Stem Type 2,...More

Bolt Hole Swivel Caster w/Brake,Neoprene
  • SHEPHERD CASTER
  • Bolt Hole Swivel Caster w/Brake, Neoprene Bolt Hole Swivel Caster w/Brake,Neoprene
  • Item # 2LY58
  • Mfr. Model # POM30403BC-NPRB
  • Hollow Kingpin Swivel Caster w/ Total-Lock, Wheel Width 15/16 In., Wheel Dia. 3 In., Overall Height 3-7/8...More

Threaded Stem Mount, 1/2 x 1-1/2,PK5
Threaded Stem Mount, 3/8 x 1,PK5
  • SHEPHERD CASTER
  • Threaded Stem Mount, 3/8 x 1, PK5 Threaded Stem Mount, 3/8 x 1,PK5
  • Item # 21AH81
  • Mfr. Model # KITS60MMS11G
  • Caster Mount, Mounting Type Threaded Stem, 60mm, Stem Length 1 In., Stem Dia. 3/8 In.-16For Use With Open...More

Threaded Stem Mount, 3/8 x 1,PK5
Friction Ring Stem Mount,7/16x1-3/8,PK5
Bolt Hole Swivel Cstr,Neoprn,3 in,110 lb
  • SHEPHERD CASTER
  • Bolt Hole Swivel Cstr, Neoprn, 3 in, 110 lb Bolt Hole Swivel Cstr,Neoprn,3 in,110 lb
  • Item # 2LY56
  • Mfr. Model # POM30403BC-NPR
  • Hollow Kingpin Swivel Caster, Wheel Width 15/16 In., Wheel Dia. 3 In., Overall Height 3-7/8 In., Wheel...More

Friction Ring Stem Mount,7/16 x1-3/8,PK5
Friction Ring Stem Mount,7/16 x 7/8,PK5
Floor Lock,Plate,7-1/4 in. H,4-1/2 x 6
Swivel Stem Caster,TPR,5 in.,280 lb.
  • SHEPHERD CASTER
  • Swivel Stem Caster, TPR, 5 in., 280 lb. Swivel Stem Caster,TPR,5 in.,280 lb.
  • Item # 2LY66
  • Mfr. Model # PZS50748GR-TPR33(GG)
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Stem Type Threaded, Wheel Dia. 5'', Wheel Width...More

Plate Caster Mount,1 x 1,3/16 in
Plate Caster Mount,1 x 1,3/16 in
Stem Caster Bracket,1-5/8 in. H
  • SHEPHERD CASTER
  • Stem Caster Bracket, 1-5/8 in. H Stem Caster Bracket,1-5/8 in. H
  • Item # 5VR41
  • Mfr. Model # CRNR BRKT 90 IN
  • Bracket, Stem Caster Mounting Type, For Use With Angle Iron, For Stem Type 2, 3, Screw Flange Mounting Type,...More

Threaded Stem Mount, 3/8 x 1,PK5
  • SHEPHERD CASTER
  • Threaded Stem Mount, 3/8 x 1, PK5 Threaded Stem Mount, 3/8 x 1,PK5
  • Item # 32J764
  • Mfr. Model # KITSXS11001G
  • Caster Mount, Mounting Type Treaded Stem, Stem Length 1 In., Stem Dia. 3/8 In.-16, For Use With 2 In. Wheel...More

Friction Ring Stem Mount,7/16 x 7/8,PK5
Friction Ring Stem Mount,3/8 x 1,PK5
Friction Ring Stem Mount,7/16 x 7/8,PK5
Threaded Stem Mount, 3/8 x 1,PK5
Friction Ring Stem Mount,7/16 x 7/8,PK5
Stem Caster Bracket,1-1/2 in. H
  • SHEPHERD CASTER
  • Stem Caster Bracket, 1-1/2 in. H Stem Caster Bracket,1-1/2 in. H
  • Item # 5VR40
  • Mfr. Model # CRNR BRKT 180
  • Bracket, Stem Caster Mounting Type, For Use With Angle Iron, For Stem Type 2, 3, Screw Flange Mounting Type,...More

Friction Ring Stem Mount,7/16 x1-3/8,PK5
Plate Caster Mount,13/16 x 1-9/16,3/16
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More