Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Handling

75 Results Found that Include 434 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Single Locking Handle,Chrome
  • SANDUSKY LEE
  • Single Locking Handle, Chrome Single Locking Handle,Chrome
  • Item # 33TA80
  • Mfr. Model # SLH-CKD
  • Single Locking Handle, Chrome, For Use With Grainger Item Number 5DAY2, 5DAY3, 2LHU7, 5DAY4, 5DAY5, 5DAY6,...More

Silver Boltless Shelving Unit, 72" Height, 36" Width,&
Caster 5 In. HD,2 Swivel,2 Brake,PK4
  • SANDUSKY LEE
  • Caster 5 In. HD, 2 Swivel, 2 Brake, PK4 Caster 5 In. HD,2 Swivel,2 Brake,PK4
  • Item # 33TA79
  • Mfr. Model # PRT-CSTRS
  • Caster 5 In. HD, 2 Swivel, 2 Brake, For Use With Grainger Item Number 49J361, 49J362, 49J363, 49J364, 49J365,...More

Shelf,36 In. W x 18 In. D,Black
  • SANDUSKY LEE
  • Shelf, 36 In. W x 18 In. D, Black Shelf,36 In. W x 18 In. D,Black
  • Item # 33TA68
  • Mfr. Model # EA10361800-09
  • Shelf, 36 In. W x 18 In. D, Black, For Use With Grainger Item Number 5DAY7, 5DAZ1, 5DCA3, 5DCC4, 22ND35,...More

Shelf,36 In. W x 24 In. D,Black
  • SANDUSKY LEE
  • Shelf, 36 In. W x 24 In. D, Black Shelf,36 In. W x 24 In. D,Black
  • Item # 33TA73
  • Mfr. Model # EA10362400-09
  • Shelf, 36 In. W x 24 In. D, Black, For Use With Grainger Item Number 5DAZ5, 5DCA7, 5DCD0, 5DCD3, 5DCE8,...More

Shelf,36 In. W x 18 In. D,Charcoal
  • SANDUSKY LEE
  • Shelf, 36 In. W x 18 In. D, Charcoal Shelf,36 In. W x 18 In. D,Charcoal
  • Item # 33TA63
  • Mfr. Model # EA10361800-02
  • Shelf, 36 In. W x 18 In. D, Charcoal, For Use With Grainger Item Number 5DAY5, 5DAY8, 5DCA0, 22ND34, 5DCE0,...More

Platinum
  • SANDUSKY LEE
  • Platinum Platinum
  • Item # 31XW93
  • Mfr. Model # 5423-32
  • Mobile Tablet Computer Storage Cabinet, Door Type Single, Cabinet Color Platinum, Unassembled, Overall Height...More

Shelf,46 In. W x 24 In. D,Dove Gray
  • SANDUSKY LEE
  • Shelf, 46 In. W x 24 In. D, Dove Gray Shelf,46 In. W x 24 In. D,Dove Gray
  • Item # 33TA76
  • Mfr. Model # EA10462400-05
  • Shelf, 46 In. W x 24 In. D, Dove Gray, For Use With Grainger Item Number 5DAZ8, 5DCC0, 5DCD4, 5DCD7, 5DCF2,...More

Shelf,46 In. W x 24 In. D,Putty
  • SANDUSKY LEE
  • Shelf, 46 In. W x 24 In. D, Putty Shelf,46 In. W x 24 In. D,Putty
  • Item # 33TA77
  • Mfr. Model # EA10462400-07
  • Shelf, 46 In. W x 24 In. D, Putty, For Use With Grainger Item Number 5DCD5, 5DCD8, 8DEH1, 8CY78, 8CU35, For...More

Shelf,36 In. W x 24 In. D,Blue
Half Shelf,18 In W x 24 In D,Tropic Sand
  • SANDUSKY LEE
  • Half Shelf, 18 In W x 24 In D, Tropic Sand Half Shelf,18 In W x 24 In D,Tropic Sand
  • Item # 33TA36
  • Mfr. Model # CA10182400-04
  • Half Shelf, 18 In. W x 24 In. D, Tropic Sand, For Use With Grainger Item Number 5DAV1, 4BB75, 5DAW1, 4BB87,...More

Shelf,36 In. W x 18 In. D,Putty
  • SANDUSKY LEE
  • Shelf, 36 In. W x 18 In. D, Putty Shelf,36 In. W x 18 In. D,Putty
  • Item # 33TA42
  • Mfr. Model # CA10361800-07
  • Shelf, 36 In. W x 18 In. D, Putty, For Use With Grainger Item Number 22ND57, 9UAK8, 8EC82, 22ND61, 22ND57,...More

Shelf,46 In. W x 24 In. D,Black
  • SANDUSKY LEE
  • Shelf, 46 In. W x 24 In. D, Black Shelf,46 In. W x 24 In. D,Black
  • Item # 33TA78
  • Mfr. Model # EA10462400-09
  • Shelf, 46 In. W x 24 In. D, Black, For Use With Grainger Item Number 5DAZ9, 5DCC1, 5DCD6, 5DCD9, 5DCF3,...More

Shelf,36 In. W x 24 In. D,Dove Gray
  • SANDUSKY LEE
  • Shelf, 36 In. W x 24 In. D, Dove Gray Shelf,36 In. W x 24 In. D,Dove Gray
  • Item # 33TA69
  • Mfr. Model # EA10362400-05
  • Shelf, 36 In. W x 24 In. D, Dove Gray, For Use With Grainger Item Number 5DAZ4, 5DCA6, 5DCC8, 5DCD1, 5DCE7,...More

Shelf,36 In. W x 24 In. D,Putty
  • SANDUSKY LEE
  • Shelf, 36 In. W x 24 In. D, Putty Shelf,36 In. W x 24 In. D,Putty
  • Item # 33TA48
  • Mfr. Model # CA10362400-07
  • Shelf, 36 In. W x 24 In. D, Putty, For Use With Grainger Item Number 8EAT1, 9KGT8, 8DTE2, 49J134, 9RYV7, For...More

Half Shelf,18 In. W x 24 In. D,Dove Gray
  • SANDUSKY LEE
  • Half Shelf, 18 In. W x 24 In. D, Dove Gray Half Shelf,18 In. W x 24 In. D,Dove Gray
  • Item # 33TA37
  • Mfr. Model # CA10182400-05
  • Half Shelf, 18 In. W x 24 In. D, Dove Gray, For Use With Grainger Item Number 5DAV2, 4BB77, 5DAW2, 8DPZ4,...More

Shelf,46 In. W x 24 In. D,Black
  • SANDUSKY LEE
  • Shelf, 46 In. W x 24 In. D, Black Shelf,46 In. W x 24 In. D,Black
  • Item # 33TA91
  • Mfr. Model # TA10462400-09
  • Shelf, 46 In. W x 24 In. D, Black, For Use With Grainger Item Number 5DCN2, 5DCN9, 5DCT3, 5DCV5, For Use With...More

Shelf,36 In. W x 18 In. D,Black
  • SANDUSKY LEE
  • Shelf, 36 In. W x 18 In. D, Black Shelf,36 In. W x 18 In. D,Black
  • Item # 33TA43
  • Mfr. Model # CA10361800-09
  • Shelf, 36 In. W x 18 In. D, Black, For Use With Grainger Item Number 4BB67, 22ND54, 4BB73, 5DAV8, 22ND58,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More