Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Material Handling

29 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sit-Stand Stool,300 lb.
  • MILAGON
  • Sit-Stand Stool, 300 lb. Sit-Stand Stool,300 lb.
  • Item # 6LVY3
  • Mfr. Model # WS4211TPU
  • Sit-Stand Stool, With Backrest, Seat Dimensions 14 x 15-1/2 In., Weight Capacity 300 lb., Seat Width 15-1/2...More

Self-Braking Swivel Caster, 1-1/4"W
  • MILAGON
  • Self-Braking Swivel Caster, 1-1/4"W Self-Braking Swivel Caster, 1-1/4"W
  • Item # 20H861
  • Mfr. Model # U205310
  • Swivel Caster, Stem Length 1 In., Stem Dia. 3/8 In., Wheel Dia. 2-7/16 In., Wheel Width 1-1/4 In., Wheel...More

Stool Plastic Glide,ESD
Stool Plastic Glide
Stool Gas Lift Extension,3 In.
Black Overhead Workseat Chair, 300 lb. Weight Capacity
  • MILAGON
  • Black Overhead Workseat Chair, 300 lb. Weight Capacity Black Overhead Workseat Chair, 300 lb. Weight Capacity
  • Item # 5UYE7
  • Mfr. Model # WS1220ER
  • Overhead Workseat Chair, Weight Capacity 300 lb., Color Black, Seat Depth 12 In., Seat Tilt Backward -4...More

Tasq Sit/Stand Support Gray ESD Task Chair, 26" t
Cleanroom Pneumatic Stool, 300 lb. Weight Capacity, 20 to&#
Aklaim Gray ESD Task Chair, 17" to 24" Seat
  • MILAGON
  • Aklaim Gray ESD Task Chair, 17" to 24" Seat Height Range, Steel Aklaim Gray ESD Task Chair, 17" to 24" Seat Height Range, Steel
  • Item # 45NL48
  • Mfr. Model # WSP9220079DR
  • ESD Task Chair, Weight Capacity 300 lb., Material Steel, Seat Height Range 17 In. to 24 In., Color Gray,...More

Tasq Saddle Stool Gray ESD Task Chair, 20" to 25&
Tool Trolley Stool,300 lb.
  • MILAGON
  • Tool Trolley Stool, 300 lb. Tool Trolley Stool,300 lb.
  • Item # 6LVY5
  • Mfr. Model # WS3222
  • Tool Trolley Stool, Without Backrest, Seat Dimensions 12 x 14 In., Weight Capacity 300 lb., Seat Width 14...More

ESD Self-Braking Swivel Caster, 1-1/4"W
  • MILAGON
  • ESD Self-Braking Swivel Caster, 1-1/4"W ESD Self-Braking Swivel Caster, 1-1/4"W
  • Item # 20H869
  • Mfr. Model # A205311
  • ESD Swivel Caster, Stem Length 1 In., Stem Dia. 1/8 In., Wheel Dia. 2-7/16 In., Wheel Width 1-1/4 In., Wheel...More

Stool Armrest,ESD,Adjustable
Stool Step-Up Rail
Stool Foot Ring,20 In. Dia.
Stool Step-Up Rail,High Profile Chair
ESD/Cleanroom 18 inch Diameter Foot Ring
ESD Standing Support Stool, 300 lb. Weight Capacity, 26
  • MILAGON
  • Stool Stool
  • Multiple product options available

    Multiple product options available

Black Big and Tall Workseat Chair, 18 to 25" Seat
Cleanroom Pneumatic Stool, 300 lb. Weight Capacity, 17 to&#
Tasq Cushioned Stool Black ESD Task Chair, 20" to
Stera II Gray ESD Task Chair, 17" to 24" Sea
  • MILAGON
  • Stera II Gray ESD Task Chair, 17" to 24" Seat Height Range, Steel Stera II Gray ESD Task Chair, 17" to 24" Seat Height Range, Steel
  • Item # 45NL49
  • Mfr. Model # WS1320GMP
  • ESD Task Chair, Weight Capacity 300 lb., Material Steel, Seat Height Range 17 In. to 24 In., Color Gray,...More

18 inch Diameter Foot Ring
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More