Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

18 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pail Hand Truck,500 lb.
  • DAYTON
  • Pail Hand Truck, 500 lb. Pail Hand Truck,500 lb.
  • Item # 2NXC4
  • Mfr. Model # 2NXC4
  • Pail Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 55 In., Overall Width 20 In.,...More

A-Frame Panel Truck, 2000 lb. Load Capacity, (2)
  • GRAINGER APPROVED
  • Work Platform Work Platform
  • Multiple product options available

    Work Platform, Material Steel, Load Capacity 500 lb., Tread Serrated, Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length, Base...More

Self-Dumping Hopper, 1-7/10 cu. yd. Volume Capacity, 1500&#
Stock Cart, 1200 lb. Load Capacity, (2) Rigid, &#
Instrument Cart, 1200 lb. Load Capacity, 8" Caster Dia
  • DAYTON
  • Instrument Cart, 1200 lb. Load Capacity, 8" Caster Dia., Pneumatic Caster Material Instrument Cart
  • Item # 4YW83
  • Mfr. Model # 4YW83
  • Instrument Cart, Load Capacity 1200 lb., Cart Material Steel, Top Material Rubber, 14 Gauge, Powder Coated...More

Bottle Water Hand Truck,500 lb.
  • MAGLINER
  • Bottle Water Hand Truck, 500 lb. Bottle Water Hand Truck,500 lb.
  • Item # 5PWC7
  • Mfr. Model # HBK128HM4
  • Bottled Water Hand Truck, Load Capacity 500 lb., Handle Type Single Grip, Overall Height 55 In., Overall...More

Round Folding Table Cart,72 x 30 x 55 in
Luggage Truck, Single Grip, 500 lb., Overall Height 55"
  • MAGLINER
  • Luggage Truck, Single Grip, 500 lb., Overall Height 55" Luggage Truck, Single Grip, 500 lb., Overall Height 55"
  • Item # 5PWC0
  • Mfr. Model # HVK11AAA3
  • Luggage Truck, Load Capacity 500 lb., Handle Type Single Grip, Overall Height 55 In., Overall Width 21 In.,...More

Hand Truck,800 lb.,24 in. W,Steel,Green
  • LITTLE GIANT
  • Hand Truck, 800 lb., 24 in. W, Steel, Green Hand Truck
  • Item # 34AN54
  • Mfr. Model # T-1000-12P
  • Hand Truck, Load Capacity 800 lb., Handle Type Continuous Frame Flow-Back, Noseplate Depth 12 In., Noseplate...More

Self-Dumping Hopper Truck, 1-7/10 cu. yd. Volume Capacity,&
Drum Tumbler, 2 HP, 3 Phase, 460VAC, 5 to 20 rpm,
Drum Tumbler, 2 HP, 1 Phase, 230VAC, 5 to 20 rpm,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More