Skip Content

Filter Results By

Material Handling

26 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Building Bx Portable Storage Systm,Ylw
  • FLAMBEAU
  • Building Bx Portable Storage Systm, Ylw Building Bx Portable Storage Systm,Ylw
  • Item # 3KN86
  • Mfr. Model # 6730HB
  • Building Box Portable Storage System, Number of Compartments 3, Number of Removable Dividers 16, Overall...More

Tool Box,Gray
  • FLAMBEAU
  • Tool Box, Gray Tool Box,Gray
  • Item # 19YZ85
  • Mfr. Model # 17800-2
  • Tool Box, Number of Compartments 1, Number of Removable Dividers 0, Overall Width 16-5/8 In., Overall Height...More

Storage Trunk,W 15 3/4,L 32 1/2,Black
  • J TERENCE THOMPSON
  • Storage Trunk, W 15 3/4, L 32 1/2, Black Storage Trunk,W 15 3/4,L 32 1/2,Black
  • Item # 1NTK4
  • Mfr. Model # 2820
  • Storage Trunk, Color Black, Overall Length 32-1/2 In., Overall Width 15-3/4 In., Overall Height 13-3/4 In.,...More

Jobsite Storage Box,W 24 In,L 39 3/4,Blk
  • J TERENCE THOMPSON
  • Jobsite Storage Box, W 24 In, L 39 3/4, Blk Jobsite Storage Box,W 24 In,L 39 3/4,Blk
  • Item # 1NTK6
  • Mfr. Model # 2960
  • Jobsite Box, Color Black, Overall Length 39-3/4 In., Overall Width 24 In., Overall Height 19-1/4 In.,...More

Stackable Storage Box,12x14x17-1/2,Blue
  • BOSCH
  • Stackable Storage Box, 12x14x17-1/2, Blue Stackable Storage Box
  • Item # 46U417
  • Mfr. Model # L-BOXX-3D
  • Stackable Storage Box, Number of Compartments 1, Overall Width 17-1/2 In., Overall Height 12 In., Overall...More

Portable Tool Box,Polprpyln,13-3/8In. W
  • PLANO MOLDING
  • Portable Tool Box, Polprpyln, 13-3/8In. W Portable Tool Box
  • Item # 30F065
  • Mfr. Model # 137230
  • Portable Tool Box, Number of Compartments 5, Number of Removable Dividers 0, Overall Width 13-3/8 In.,...More

Mobile Jobsite Storage Box,W 24,Black
  • J TERENCE THOMPSON
  • Mobile Jobsite Storage Box, W 24, Black Mobile Jobsite Storage Box,W 24,Black
  • Item # 1NTK7
  • Mfr. Model # 2962
  • Mobile Jobsite Box, Load Capacity 500 lb., Color Black, Inside Length 31-1/8 In., Inside Width 17-1/2 In.,...More

Poly Site Box,500lb,Blk,(4)Swivel Castrs
  • SUNCAST
  • Poly Site Box, 500lb, Blk, (4)Swivel Castrs Poly Site Box,500lb,Blk,(4)Swivel Castrs
  • Item # 40JF62
  • Mfr. Model # BMJBCFCPD4824
  • Poly Site Box, Volume Capacity 13.368 cu. ft., Load Capacity 500 lb., Color Black, Inside Length 43-1/2 In.,...More

Poly Site Box,500 lb.,Blk,HDPE
  • SUNCAST
  • Poly Site Box, 500 lb., Blk, HDPE Poly Site Box,500 lb.,Blk,HDPE
  • Item # 40JF61
  • Mfr. Model # BMJBCPD4824
  • Poly Site Box, Volume Capacity 13.368 cu. ft., Load Capacity 500 lb., Color Black, Inside Length 43-1/2 In.,...More

Storage Case,72 in. W
  • VESTIL
  • Storage Case, 72 in. W Storage Case,72 in. W
  • Item # 39UV97
  • Mfr. Model # FCASE-72
  • Storage Case, Volume Capacity 9 cu. ft., Color White, Inside Length 16 In., Inside Width 67-7/64 In., Inside...More

Storage Case,48 in. W
  • VESTIL
  • Storage Case, 48 in. W Storage Case,48 in. W
  • Item # 39UW08
  • Mfr. Model # FCASE-48
  • Storage Case, Volume Capacity 5 cu. ft., Color White, Inside Length 15-1/2 In., Inside Width 41-1/2 In.,...More

Storage Case,60 in. W
  • VESTIL
  • Storage Case, 60 in. W Storage Case,60 in. W
  • Item # 39UW05
  • Mfr. Model # FCASE-60
  • Storage Case, Volume Capacity 7 cu. ft., Color White, Inside Length 15-1/2 In., Inside Width 55 In., Inside...More

Poly Site Box,Black,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Poly Site Box, Black, 15 cu. ft., 45 In. Poly Site Box,Black,15 cu. ft.,45 In.
  • Item # 8ZJT7
  • Mfr. Model # SC4534-H5 BLK
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Black, Overall Length 45 In., Overall...More

Poly Site Box,White,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Poly Site Box, White, 15 cu. ft., 45 In. Poly Site Box,White,15 cu. ft.,45 In.
  • Item # 8EFY6
  • Mfr. Model # SC4534-H5 WHITE
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color White, Overall Length 45 In., Overall...More

Poly Site Box,Red,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Poly Site Box, Red, 15 cu. ft., 45 In. Poly Site Box,Red,15 cu. ft.,45 In.
  • Item # 9J713
  • Mfr. Model # SC4534-H5 RED
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Red, Overall Length 45 In., Overall...More

Poly Site Box,Blue,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Poly Site Box, Blue, 15 cu. ft., 45 In. Poly Site Box,Blue,15 cu. ft.,45 In.
  • Item # 9RAL2
  • Mfr. Model # SC4534-H5 BLUE
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Blue, Overall Length 45 In., Overall...More

ESD Tool Box,Black
  • FLAMBEAU
  • ESD Tool Box, Black ESD Tool Box,Black
  • Item # 19YZ98
  • Mfr. Model # 14800-2C
  • ESD Tool Box, Number of Compartments 1, Number of Removable Dividers 0, Overall Width 14-1/2 In., Overall...More

Poly Site Box,Yellow,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Poly Site Box, Yellow, 15 cu. ft., 45 In. Poly Site Box,Yellow,15 cu. ft.,45 In.
  • Item # 9T905
  • Mfr. Model # SC4534-H5 YEL
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Yellow, Overall Length 45 In.,...More

Poly Site Box,Green,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Poly Site Box, Green, 15 cu. ft., 45 In. Poly Site Box,Green,15 cu. ft.,45 In.
  • Item # 9GN80
  • Mfr. Model # SC4534-H5 GRN
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Green, Overall Length 45 In., Overall...More

Road Case,Brown,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Road Case, Brown, 15 cu. ft., 45 In. Road Case,Brown,15 cu. ft.,45 In.
  • Item # 9GP80
  • Mfr. Model # SC4534-H5 BROWN
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Brown, Overall Length 45 In., Overall...More

Poly Site Box,Gray,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Poly Site Box, Gray, 15 cu. ft., 45 In. Poly Site Box,Gray,15 cu. ft.,45 In.
  • Item # 8ZJT8
  • Mfr. Model # SC4534-H5 GRAY
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Gray, Overall Length 45 In., Overall...More

Poly Site Box,Orange,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Poly Site Box, Orange, 15 cu. ft., 45 In. Poly Site Box,Orange,15 cu. ft.,45 In.
  • Item # 8TVG5
  • Mfr. Model # SC4534-H5 ORANGE
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Orange, Overall Length 45 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More