Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Material Handling

120 Results Found that Include 180 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Replacement Liner,20 Bu,Blue Vinyl
Vinyl Cover,20 Bu,Black
  • ROYAL BASKET TRUCK
  • Vinyl Cover, 20 Bu, Black Vinyl Cover,20 Bu,Black
  • Item # 9TZN4
  • Mfr. Model # G20-KKX-VCN
  • Vinyl Cover, Color Black, Lid Type Vinyl Cover, Overall Height 3 In., Overall Width 32 In., Overall Length 48...More

Swivel Caster,3 In. Polyurethane
  • ROYAL BASKET TRUCK
  • Swivel Caster, 3 In. Polyurethane Swivel Caster,3 In. Polyurethane
  • Item # 32KX02
  • Mfr. Model # CST-03-C-GS-SUN
  • Swivel Caster, 3 In. Polyurethane, For Use With Grainger Item Number 2CFP5, 4W282, 4W327, 2CFP8, 2CFP6,...More

  • ROYAL BASKET TRUCK
  • Poly Truck Poly Truck
  • Multiple product options available

    Multiple product options available

Spring Lift,50 In. Yellow
  • ROYAL BASKET TRUCK
  • Spring Lift, 50 In. Yellow Spring Lift,50 In. Yellow
  • Item # 32KW83
  • Mfr. Model # G50-YYX-SLN
  • Spring Lift, 50 In. Yellow, For Use With Grainger Item Number 2HEG7, For Use With Mfr. Model Number...More

Stem Caster,5 In. Polyurethane
  • ROYAL BASKET TRUCK
  • Stem Caster, 5 In. Polyurethane Stem Caster,5 In. Polyurethane
  • Item # 32KX15
  • Mfr. Model # CST-05-S-GX-XUN
  • Stem Caster, 5 In. Polyurethane, For Use With Grainger Item Number 19D610, 19D611, 20JK30, 20JK31, For Use...More

PVC Cart Cover,32 In. 2 Shelf,Blue Mesh
Towel Hamper Bag,White
  • ROYAL BASKET TRUCK
  • Towel Hamper Bag, White Towel Hamper Bag,White
  • Item # 32KW40
  • Mfr. Model # G00-WWX-THN
  • Towel Hamper Bag, White, For Use With Grainger Item Number 22E975, For Use With Mfr. Model Number...More

Replacement Liner,20 Bu,Red Vinyl
X-Frame Bag,8 Bushel,Blue Vinyl
Swivel Caster,4 In. Polyurethane
  • ROYAL BASKET TRUCK
  • Swivel Caster, 4 In. Polyurethane Swivel Caster,4 In. Polyurethane
  • Item # 32KX04
  • Mfr. Model # CST-04-C-GS-SUN
  • Swivel Caster, 4 In. Polyurethane, For Use With Grainger Item Number 1MDN9, 10F466, 1MDR1, 10F467, 2END7,...More

Caster,3 In. Polyolefin
  • ROYAL BASKET TRUCK
  • Caster, 3 In. Polyolefin Caster,3 In. Polyolefin
  • Item # 32KX12
  • Mfr. Model # CST-03-S-KX-XON
  • Caster, 3 In. Polyolefin, For Use With Grainger Item Number 2HEJ4, 2HEJ5, 2HEJ6, 22E952, 22E956, 22E955,...More

Replacement Liner,12 Bu,Canvas
X-Frame Bag,6 Bushel,Red Vinyl
  • ROYAL BASKET TRUCK
  • X-Frame Bag, 6 Bushel, Red Vinyl X-Frame Bag,6 Bushel,Red Vinyl
  • Item # 32KW43
  • Mfr. Model # G06-RRX-XBN
  • X-Frame Bag, 6 Bushel, Red Vinyl, For Use With Grainger Item Number 22E953, For Use With Mfr. Model Number...More

X-Frame Bag,6 Bushel,White Vinyl
Replacement Liner,70 In. Red Vinyl
Replacement Liner,18 Bushel,Yellow Vinyl
Enviro Cart Bag,12 Bushel 3 Comp,Red
X-Frame Bag,6 Bushel,Green Mesh
  • ROYAL BASKET TRUCK
  • X-Frame Bag, 6 Bushel, Green Mesh X-Frame Bag,6 Bushel,Green Mesh
  • Item # 32KW46
  • Mfr. Model # G06-EEX-XMN
  • X-Frame Bag, 6 Bushel, Green Mesh, For Use With Grainger Item Number 22E959, For Use With Mfr. Model Number...More

Replacement Liner,70 In. White Vinyl
Swivel Caster,3 In. Friction with Lock
  • ROYAL BASKET TRUCK
  • Swivel Caster, 3 In. Friction with Lock Swivel Caster,3 In. Friction with Lock
  • Item # 32KX16
  • Mfr. Model # CST-03-S-GF-XUL
  • Swivel Caster, 3 In. Friction with Lock, For Use With Grainger Item Number 19D622, 19D624, 19D625, 19D623,...More

Replacement Liner,20 Bushel,Green Vinyl
Enviro Cart Bag,12 Bushel 3 Comp,White
X-Frame Bag,6 Bushel,Red Mesh
  • ROYAL BASKET TRUCK
  • X-Frame Bag, 6 Bushel, Red Mesh X-Frame Bag,6 Bushel,Red Mesh
  • Item # 32KW47
  • Mfr. Model # G06-RRX-XMN
  • X-Frame Bag, 6 Bushel, Red Mesh, For Use With Grainger Item Number 22E957, For Use With Mfr. Model Number...More

Replacement Liner,70 In. Yellow Vinyl
Swivel Caster,3 In. Friction
  • ROYAL BASKET TRUCK
  • Swivel Caster, 3 In. Friction Swivel Caster,3 In. Friction
  • Item # 32KX17
  • Mfr. Model # CST-03-S-GF-XUN
  • Swivel Caster, 3 In. Friction, For Use With Grainger Item Number 19D622, 19D624, 19D625, 19D623, 20JK32,...More

Replacement Liner,20 Bushel,Gray Vinyl
Rigid Caster,8 In. Polyurethane
  • ROYAL BASKET TRUCK
  • Rigid Caster, 8 In. Polyurethane Rigid Caster,8 In. Polyurethane
  • Item # 32KX10
  • Mfr. Model # CST-08-C-GB-RUN
  • Rigid Caster, 8 In. Polyurethane, For Use With Grainger Item Number 2HEJ9, 2HEK1, For Use With Mfr. Model...More

Replacement Liner,50 In. Red Vinyl
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More