Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Material Handling

40 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Logistic Cam Strap, 16ft x 2In, 1000lb
  • SNAP-LOC
  • Logistic Cam Strap, 16ft x 2In, 1000lb Logistic Cam Strap, 16ft x 2In, 1000lb
  • Item # 15X219
  • Mfr. Model # GR-LS216CERI-PU
  • Logistic Cam Strap, Strap Length 16 ft., Strap Width 2 In., Working Load Limit 1000 lb., Assembly Strength...More

  • Category : Logistics Straps
Caster All-Terrain,Air,6 In.,Swivel
  • SNAP-LOC
  • Caster All-Terrain, Air, 6 In., Swivel Caster All-Terrain,Air,6 In.,Swivel
  • Item # 36NG68
  • Mfr. Model # GR-ADC6ARS
  • Caster All-Terrain,Air,6 In.,Swivel, For Use With Grainger Item Number 19H365, 19H366, 19H367, 20UY83,...More

  • Category : Parts
Push Bar Set
  • SNAP-LOC
  • Push Bar Set Push Bar Set
  • Item # 19H368
  • Mfr. Model # GR-ADBPT219-PU
  • Push Bar Set, For Use With Snap-Loc Dolly: 19H367, 20UY83, 40AL24, 40AL27, 40AL30., Material Steel, Overall...More

  • Category : Platform Truck Accessories
Machinery Mover Hand Truck, Dual Grip, 500 lb. Overall
Wagon Truck, 2000 lb. Load Capacity, Pneumatic Wheel Type,&
Logistic E-Fitting Snap-Hook,Steel,300lb
Winch Strap,Winch,30 ft.,5000 lb.
  • SNAP-LOC
  • Winch Strap, Winch, 30 ft., 5000 lb. Winch Strap,Winch,30 ft.,5000 lb.
  • Item # 19XZ76
  • Mfr. Model # GR-LS430FHY-PU
  • Winch Strap, Adjustment Type Winch, Strap Length 30 ft., Strap Width 4 In., Working Load Limit 5,000 lb.,...More

  • Category : Cargo Straps
Caster 4 In.,Swivel/Brake,375 lb
  • SNAP-LOC
  • Caster 4 In., Swivel/Brake, 375 lb Caster 4 In.,Swivel/Brake,375 lb
  • Item # 36NG64
  • Mfr. Model # GR-ADC4B
  • Caster 4 In.,Swivel/Brake,375 lb, For Use With Grainger Item Number 19H365, 19H366, 19H367, 20UY83, 20UY84,...More

  • Category : Parts
Folding Handle Platform Truck,1500 lb.
  • SNAP-LOC
  • Folding Handle Platform Truck, 1500 lb. Folding Handle Platform Truck,1500 lb.
  • Item # 20UY86
  • Mfr. Model # GR-1500PTB219-PU
  • Folding Handle Platform Truck, Load Capacity 1500 lb., Deck Material Plastic, Deck L x W 32 In. x 20-1/2 In.,...More

  • Category : Platform Trucks
Panel Bar Set,8 In. L,24 In. W,Gray
E-Strap Hook,3000 lb.WLL
Logistic E-Fitting,Steel,1467 lb.
Caster 4 In.,Fixed,375 lb Capacity
  • SNAP-LOC
  • Caster 4 In., Fixed, 375 lb Capacity Caster 4 In.,Fixed,375 lb Capacity
  • Item # 36NG62
  • Mfr. Model # GR-ADC4F
  • Caster 4 In.,Fixed,375 lb Capacity, For Use With Grainger Item Number 19H365, 19H366, 19H367, 20UY83, 20UY84,...More

  • Category : Parts
Extension Bar Set
  • SNAP-LOC
  • Extension Bar Set Extension Bar Set
  • Item # 19H369
  • Mfr. Model # GR-ADBE200-PU
  • Extension Bar Set, For Use With Snap-Loc Dolly: 19H367, 20UY83, 40AL24, 40AL27, 40AL30., Material Steel,...More

  • Category : Platform Truck Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More