Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Material Handling

14 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Swivel Stem Caster w/Brake,110 lb.,Gray
    • SHEPHERD
    • Swivel Stem Caster w/Brake, 110 lb., Gray
    • Item # 49H591
    • Mfr. Model # PRE30605ZN-TPR-B
    • Swivel Stem Caster w/Brake, Stem Type Threaded, Wheel Dia. 3 In., Wheel Width 13/16 In., Load Rating 110 lb.,...More

    • SHEPHERD
    • Swivel Caster
    • Multiple product options available

    Swivel Stem Caster,280 lb.,5 in.,Rubber
    • SHEPHERD
    • Swivel Stem Caster, 280 lb., 5 in., Rubber
    • Item # 29XW85
    • Mfr. Model # PGS50741ZN-TPR22(GG)
    • Swivel Stem Caster, Stem Type Threaded, Wheel Dia. 5 In., Wheel Width 1-1/2 In., Load Rating 280 lb., Overall...More

    60mm threaded stem mount 5/16-18 x 1,PK5
    • SHEPHERD
    • 60mm threaded stem mount 5/16-18 x 1, PK5
    • Item # 21AH80
    • Mfr. Model # KITS60MMS15G
    • Caster Mount, Mounting Type Threaded Stem, 60mm, Stem Length 1 In., Stem Dia. 5/16 In.-18For Use With Open...More

    60mm threaded stem mount 3/8-16 x 1,PK5
    • SHEPHERD
    • 60mm threaded stem mount 3/8-16 x 1, PK5
    • Item # 21AH81
    • Mfr. Model # KITS60MMS11G
    • Caster Mount, Mounting Type Threaded Stem, 60mm, Stem Length 1 In., Stem Dia. 3/8 In.-16For Use With Open...More

    60mm frictn ring stm mount 7/16x 7/8
    Rigid Plate Caster,125 lb.,Rubber
    • SHEPHERD
    • Rigid Plate Caster, 125 lb., Rubber
    • Item # 29XW96
    • Mfr. Model # PRI40120ZN-3R
    • Rigid Plate Caster, Load Rating 125 lb., Wheel Dia. 4 In., Wheel Width 15/16 In., Overall Height 4-7/8 In.,...More

    Swivel Plate Caster,4 In,225 lb,Poly
    • SHEPHERD
    • Swivel Plate Caster, 4 In, 225 lb, Poly
    • Item # 40N460
    • Mfr. Model # PGE40120WH-MNT63(GG)BG
    • Swivel Plate Caster w/Brake, Load Rating 225 lb., Wheel Dia. 4 In., Wheel Width 1-1/4 In., Overall Height...More

    60mm plate mount 1 x 1,PK5
    • SHEPHERD
    • 60mm plate mount 1 x 1, PK5
    • Item # 21AH79
    • Mfr. Model # KITS60MMS74G
    • Caster Mount, Mounting Type Plate, 60mmBolt Hole Spacing 1 In. x 1 In., Mounting Bolt Dia. 1/4 In., For Use...More

    Stem Caster Wrench
    60mm frictn ring stm mnt 7/16x1-3/8,PK5
    • SHEPHERD
    • 60mm frictn ring stm mnt 7/16x1-3/8, PK5
    • Item # 21AH82
    • Mfr. Model # KITS60MMS22G
    • Caster Mount, Mounting Type Friction Ring Stem, 60mm, Stem Length 1-3/8 In., Stem Dia. 7/16 In.For Use With...More

    75mm frictn ring stm mount 7/16x 7/8,PK5
    • SHEPHERD
    • 75mm frictn ring stm mount 7/16x 7/8, PK5
    • Item # 21AH84
    • Mfr. Model # KITS75MMS23G
    • Caster Mount, Mounting Type Friction Ring Stem, 75mm, Stem Length 7/8 In., Stem Dia. 7/16 In.For Use With...More

    Results per page: 16 | 32 | 48