Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Material Handling

24 Results Found that Include 64 Products 

 |  Results per page: 16 | 32 | 48

    Swivel Stem Caster, 4in, 275 lb., Gray

    COLSON GROUP USA

    Grainger Item # 19YX05 | Mfr. Model # NG04QDP125TLGR02G

    Catalog Page # NA

    Swivel Stem Caster, Stem Type Friction Ring, Wheel Dia. 4 In., Wheel Width 1-1/4 In., Load Rating 275 lb.,...More

    Swivel Stem Caster, 5in, 300 lb., Gray

    COLSON GROUP USA

    Grainger Item # 19YX04 | Mfr. Model # NG05QDP125SWTS03G

    Catalog Page # NA

    Swivel Stem Caster, Stem Type Threaded, Wheel Dia. 5 In., Wheel Width 1-1/4 In., Load Rating 300 lb., Overall...More

    Swivel Plate Caster, Polymer

    COLSON GROUP USA

    Multiple product options available

    Rigid Plate Caster, Polymer

    COLSON GROUP USA

    Multiple product options available

    Swivel Plate Caster, Monoprene

    COLSON GROUP USA

    Multiple product options available

    Rigid Plate Caster, Polyurethane

    COLSON GROUP USA

    Multiple product options available

    Rigid Plate Caster, Monoprene

    COLSON GROUP USA

    Multiple product options available

    Caster Wheel

    COLSON GROUP USA

    Multiple product options available

    Swivel Plate Caster, Polyurethane

    COLSON GROUP USA

    Multiple product options available

    Caster Wheel, 350 lb., 8 D x 2-1/2 In.

    COLSON GROUP USA

    Grainger Item # 20PM09 | Mfr. Model # SV0842808G

    Catalog Page # NA

    Caster Wheel,Load Rating 350 lb.,Wheel Dia. 8 In.,Wheel Width 2-1/2 In.,Wheel Material Monoprene,Wheel Color...More

    Caster Wheel, 440 lb., 10 D x 3-1/2 In.

    COLSON GROUP USA

    Grainger Item # 20PM10 | Mfr. Model # SV1062808G

    Catalog Page # NA

    Caster Wheel,Load Rating 440 lb.,Wheel Dia. 10 In.,Wheel Width 3-1/2 In.,Wheel Material Monoprene,Wheel Color...More

    Swivel Caster W/Swivel-Lock Foam Filled

    COLSON GROUP USA

    Grainger Item # 49H623 | Mfr. Model # 16FF08527SL

    Catalog Page # NA

    Swivel Caster w/Swivel-Lock, Load Rating 295 lb., Wheel Dia. 8 In., Wheel Width 2 In., Overall Height 11 In.,...More

    Swivel Plate Caster w/Brake, Polyurethane

    COLSON GROUP USA

    Multiple product options available

    Swivel Plate Caster With Brake, 5x2

    COLSON GROUP USA

    Grainger Item # 49H588 | Mfr. Model # 11IS05201S002

    Catalog Page # NA

    Swivel Plate Caster w/Brake, Load Rating 400 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2...More

    Swivel Caster With Brake

    COLSON GROUP USA

    Grainger Item # 49H629 | Mfr. Model # 63MR06405SLW101

    Catalog Page # NA

    Swivel Caster w/Swivel-Lock and Brake, Load Rating 700 lb., Wheel Dia. 6 In., Wheel Width 2-1/2 In., Overall...More

    Rigid Plate Caster, 5x2

    COLSON GROUP USA

    Grainger Item # 49H589 | Mfr. Model # 11IS05201R001

    Catalog Page # NA

    Rigid Plate Caster, Load Rating 400 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel...More

    Rigid Plate Caster

    COLSON GROUP USA

    Grainger Item # 49H596 | Mfr. Model # 90FS06401R

    Catalog Page # NA

    Rigid Plate Caster, Load Rating 3500 lb., Wheel Dia. 6 In., Overall Height 8 In., Wheel Material Forged...More

    Floor Lock, Plate, 6 in. Diameter Casters

    COLSON GROUP USA

    Grainger Item # 49H626 | Mfr. Model # F550S

    Catalog Page # NA

    Floor Lock, Mounting Type Plate, Bolt Hole Spacing 2-7/16 In. x 4-15/16 In., Mounting Bolt Dia. 1/2 In., For...More

    Rigid Plate Caster, 6x2

    COLSON GROUP USA

    Grainger Item # 49H620 | Mfr. Model # 16TH06201RBR07

    Catalog Page # NA

    Rigid Plate Caster, Load Rating 1250 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/4 In.,...More

    Swivel Plate Caster, 6 in. D x 2 in. W

    COLSON GROUP USA

    Grainger Item # 29XW89 | Mfr. Model # 16XS06201SFBB

    Catalog Page # NA

    Swivel Plate Caster, Load Rating 600 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/4 In.,...More

    Swivel Caster w/Swivel-Lock, Polyurethane

    COLSON GROUP USA

    Multiple product options available

    Wheel, 3770 lb., 21 in. dia., Black

    COLSON GROUP USA

    Grainger Item # 49H609 | Mfr. Model # SN219006801

    Catalog Page # NA

    Wheel, Tire Sidewall No. 6.00-9, Capacity 3770 lb., Wheel Dia. 21 In., Wheel Width 5-1/2 In., Hub Width 5-1/2...More

    Kingpinless Caster

    COLSON GROUP USA

    Grainger Item # 49H607 | Mfr. Model # 310EY08528S005

    Catalog Page # NA

    Kingpinless Caster, Load Rating 3850 lb., Wheel Dia. 8 In., Wheel Width 1 In., Overall Height 10-1/8 In.,...More

    Kingpinless Caster With Brake

    COLSON GROUP USA

    Grainger Item # 49H622 | Mfr. Model # 310EY08528SP005

    Catalog Page # NA

    Kingpinless Caster w/Brake, Load Rating 3850 lb., Wheel Dia. 8 In., Wheel Width 1 In., Overall Height 10-1/8...More

     |  Results per page: 16 | 32 | 48
      loader image