Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Material Handling

14 Results Found that Include 28 Products 

Results per page: 16 | 32 | 48
    Swivel Stem Caster,3-1/2 In,155 lb,Rub
    • E.R.WAGNER
    • Swivel Stem Caster, 3-1/2 In, 155 lb, Rub
    • Item # 4W817
    • Mfr. Model # 7F09B9D04000120R
    • Swivel Stem Caster, Stem Type Threaded, Wheel Dia. 3-1/2 In., Wheel Width 1-1/4 In., Load Rating 155 lb.,...More

    Rigid Plate Caster,300 lb,5 In Dia
    • E.R.WAGNER
    • Rigid Plate Caster, 300 lb, 5 In Dia
    • Item # 4W873
    • Mfr. Model # 3F2345C26000199R
    • Rigid Plate Caster, Load Rating 300 lb., Wheel Dia. 5 In., Wheel Width 1-1/2 In., Overall Height 6-3/8 In.,...More

    Swivel Plate Caster,350 lb,3 In Dia
    • E.R.WAGNER
    • Swivel Plate Caster, 350 lb, 3 In Dia
    • Item # 2G287
    • Mfr. Model # 3F08B3438080199R
    • Swivel Plate Caster, Load Rating 350 lb., Wheel Dia. 3 In., Wheel Width 1-1/2 In., Overall Height 4-3/8 In.,...More

    Caster Wheel,5 D x 2 In. W,325 lb.
    • E.R.WAGNER
    • Caster Wheel, 5 D x 2 In. W, 325 lb.
    • Item # 1G428
    • Mfr. Model # 1J003195594R
    • Caster Wheel,Load Rating 325 lb.,Wheel Dia. 5 In.,Wheel Width 2 In.,Wheel Material Thermoplastic Rubber,Wheel...More

    Dual Whl Swvl Cstr,350 lb,3 In,Rubber
    • E.R.WAGNER
    • Dual Whl Swvl Cstr, 350 lb, 3 In, Rubber
    • Item # 3A756
    • Mfr. Model # 1F5803709000199R
    • Dual Wheel Swivel Caster, Load Rating 350 lb., Wheel Width 13/16 In., Wheel Dia. 3 In., Mounting Type Plate,...More

    Rigid Plate Caster,375 lb,4 In Dia
    • E.R.WAGNER
    • Rigid Plate Caster, 375 lb, 4 In Dia
    • Item # 4W902
    • Mfr. Model # 3F2344B25000797R
    • Rigid Plate Caster, Load Rating 375 lb., Wheel Dia. 4 In., Wheel Width 1-1/2 In., Overall Height 5-3/8 In.,...More

    Brake,5 In Wheel Dia
    • E.R.WAGNER
    • Brake, 5 In Wheel Dia
    • Item # 5VR45
    • Mfr. Model # 7F004443694R
    • Caster Brake Kit, Over-the-Wheel Strap Type Brake, Wheel Dia 5 In, Stamped Stainless Steel Construction, For...More

    Brake,4 In Wheel Dia
    • E.R.WAGNER
    • Brake, 4 In Wheel Dia
    • Item # 5VR44
    • Mfr. Model # 7F004443594R
    • Caster Brake Kit, Over-the-Wheel Strap Type Brake, Wheel Dia 4 In, Stamped Stainless Steel Construction, For...More

    Brake,3 In Wheel Dia
    • E.R.WAGNER
    • Brake, 3 In Wheel Dia
    • Item # 5VR42
    • Mfr. Model # 7F004443394R
    • Caster Brake Kit, Over-the-Wheel Strap Type Brake, Wheel Dia 3 In, Stamped Stainless Steel Construction, For...More

    Brake,3 1/2 In Wheel D
    • E.R.WAGNER
    • Brake, 3 1/2 In Wheel D
    • Item # 5VR43
    • Mfr. Model # 7F004443494R
    • Caster Brake Kit, Over-the-Wheel Strap Type Brake, Wheel Dia 3 1/2 In, Stamped Stainless Steel Construction,...More

    Results per page: 16 | 32 | 48