Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

26 Results Found that Include 133 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shop Desk,39 x 55-1/2 x 29 In,Gray
  • DURHAM
  • Shop Desk, 39 x 55-1/2 x 29 In, Gray Shop Desk,39 x 55-1/2 x 29 In,Gray
  • Item # 1PB42
  • Mfr. Model # SFWS-392955-95
  • Stationary File Workstation, Overall Width 39 In., Overall Height 55-1/2 In., Overall Depth 29 In., Number of...More

Drawer Bin Cabinet, 69-1/8" Overall Height, 34" O
Security Cart, 2000 lb. Load Capacity, (2) Swivel,
  • DURHAM
  • Security Cart, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type, Phenolic Caster Material Security Cart
  • Item # 1TGV2
  • Mfr. Model # HTL-4474-DD-95
  • Security Cart, Load Capacity 2000 lb., Shelf Length 74 In., Shelf Width 44 In., Overall Height 57 In.,...More

Storage Cabinet, Gray, 78" Overall Height
  • DURHAM
  • Storage Cabinet, Gray, 78" Overall Height Storage Cabinet, Ventilated Door
  • Item # 34A936
  • Mfr. Model # HDCV246078-4S95
  • Storage Cabinet, Heavy Duty, Door Type Ventilated, Cabinet Color Gray, Method of Construction Welded, 12...More

Revolving Storage Bin, 57-1/2" Overall Height, 44"
Revolving Storage Bin, 59-1/8" Overall Height, 28"
Gray Mobile Service Bench, 2000 lb. Load Capacity, (2&
  • DURHAM
  • Gray Mobile Service Bench, 2000 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type Mobile Service Bench
  • Item # 5LVG7
  • Mfr. Model # HTLS-4474-DD-95
  • Mobile Service Bench, Load Capacity 2000 lb., Overall Length 74'', Overall Width 44'', Overall Height 57 In.,...More

Folding Workbench,120Wx48Dx28 to 42in. H
  • DURHAM
  • Folding Workbench, 120Wx48Dx28 to 42in. H Folding Leg Workbench
  • Item # 4NUU2
  • Mfr. Model # WBF-TH-48120-95
  • Folding Leg Workbench, Material 14 ga. Steel, Depth 48 In., Width 120 In., 2000 lb. Load Rating, Height 28 to...More

Counter Height Storage Cabinet, Gray, 42" Overall Height
  • DURHAM
  • Counter Height Storage Cabinet, Gray, 42" Overall Height Countertop Storage Cabinet, Standard Door
  • Item # 34A968
  • Mfr. Model # HDCC244842-2S95
  • Counter Height Storage Cabinet, Heavy Duty, Door Type Standard, Cabinet Color Gray, Method of Construction...More

Janitorial Storage Cabinet, Gray, 78" Overall Height
  • DURHAM
  • Janitorial Storage Cabinet, Gray, 78" Overall Height Janitorial Storage Cabinet, Standard Door
  • Item # 16D702
  • Mfr. Model # HDJC246078-4S95
  • Janitorial Storage Cabinet, Heavy Duty, Door Type Standard, Cabinet Color Gray, Method of Construction...More

Revolving Storage Bin, 65-1/2" Overall Height, 34"
Revolving Storage Bin, 46-1/2" Overall Height, 44"
Combination Storage Cabinet, Gray, 78" Overall Height
  • DURHAM
  • Combination Storage Cabinet, Gray, 78" Overall Height Wardrobe Storage Cabinet, Standard Door
  • Item # 34A971
  • Mfr. Model # HDWC246078-5S95
  • Combination Storage Cabinet, Heavy Duty, Door Type Standard, Cabinet Color Gray, Method of Construction...More

Revolving Storage Bin, 52-7/8" Overall Height, 28"
Revolving Storage Bin, 65-1/2" Overall Height, 28"
Revolving Storage Bin, 65-3/4" Overall Height, 34"
Revolving Storage Bin, 49-3/4" Overall Height, 34"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More