Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

16 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bin Cabinet, 72" Overall Height, 36" Overall Width
  • DURHAM
  • Bin Cabinet, 72" Overall Height, 36" Overall Width Bin Cabinets
  • Item # 1UBK9
  • Mfr. Model # EMDC36182S15B95
  • Bin Cabinet, Gauge 14, Overall Height 72 In., Overall Width 36 In., Overall Depth 18 In., Door Type...More

  • Category : Bin Cabinets
A-Frame Mobile Truck, Gray, Round Hole Pegboard Both Sides
A-Frame Mobile Truck, Gray, Louvered Panel/Round Hole Pegbo
A-Frame Mobile Truck, Gray, Louvered Panel and Round Hole&#
Counter Height Storage Cabinet, Gray, 36" Overall Height,&#
Fifth-Wheel-Steer Trailers,2000 lb.
  • DURHAM
  • Fifth-Wheel-Steer Trailers, 2000 lb. Fifth-Wheel Steering Trailer
  • Item # 16D865
  • Mfr. Model # 5WT-2448-12PN-95
  • Fifth-Wheel Steering Trailer, Load Capacity 2000 lb., Deck Material Steel, Deck L x W 48 In. x 24 In., Handle...More

  • Category : Platform Trucks
Utility Cart,Steel,48 Lx24 W,5000 lb.
  • DURHAM
  • Utility Cart, Steel, 48 Lx24 W, 5000 lb. Welded Utility Cart
  • Item # 16D886
  • Mfr. Model # HET-2448-2-5K-95
  • Welded Utility Cart, Load Capacity 5000 lb., Steel Material, 14 Gauge, Powder Coated Finish, Gray Color,...More

  • Category : Metal Utility Carts
High Deck Portable Table, 1200 lb. Load Capacity
  • DURHAM
  • High Deck Portable Table, 1200 lb. Load Capacity High Deck Portable Table
  • Item # 1TGP6
  • Mfr. Model # HMT-3672-3-95
  • High Deck Portable Table, Load Capacity 1200 lb., Overall Length 72 In., Overall Width 36 In., Overall Height...More

  • Category : Mobile Work Tables
Folding Leg Workbench, 72" Width, 14 ga. Steel2000 lb.
Storage Cabinet, Gray, 72" Overall Height, Assembled
  • DURHAM
  • Storage Cabinet, Gray, 72" Overall Height, Assembled Storage Cabinets with Shelving and Clearview Doors
  • Item # 1UBL2
  • Mfr. Model # EMDC-361872-95
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Clearview, Cabinet Color Gray, Assembled, Method of...More

  • Category : Storage Cabinets
3-Sided Stock Cart, 2000 lb. Load Capacity, (2) S
  • DURHAM
  • 3-Sided Stock Cart, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type, Steel 3-Sided Stock Cart
  • Item # 5LVT9
  • Mfr. Model # 3ST-EX3060-1AS-95
  • 3-Sided Stock Cart, Load Capacity 2000 lb., Number of Shelves 1, Shelf Width 60 In., Shelf Length 30 In.,...More

  • Category : Stock Carts
Steel Cart, 1200 Lbs,3 Shelves,2 Drawer
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More