Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

15 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bulk Stock Cart, 2000 lb. Load Capacity, (2) Swiv
  • DURHAM
  • Bulk Stock Cart, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type, Steel Bulk Stock Cart
  • Item # 1TGU3
  • Mfr. Model # OPT-4824-95
  • Bulk Stock Cart, Load Capacity 2000 lb., Number of Shelves 4, Shelf Width 24 In., Shelf Length 48 In.,...More

Shop Desk,23 x 51 x 20 In,Gray
  • DURHAM
  • Shop Desk, 23 x 51 x 20 In, Gray Shop Desk,23 x 51 x 20 In,Gray
  • Item # 1PB38
  • Mfr. Model # FED-2023-95
  • Mobile Shop Desk, Overall Width 23 In., Overall Height 51 In., Overall Depth 20 In., Pedestal Location None,...More

Folding Workbench,60Wx30Dx28 to 42 in. H
  • DURHAM
  • Folding Workbench, 60Wx30Dx28 to 42 in. H Folding Leg Workbench
  • Item # 4NUR5
  • Mfr. Model # WBF-3060-95
  • Folding Leg Workbench, Material 14 ga. Steel, Depth 30 In., Width 60 In., 2000 lb. Load Rating, Height 28 to...More

A-Frame Mobile Truck, Gray, Louvered Panel Both Sides
  • DURHAM
  • A-Frame Mobile Truck, Gray, Louvered Panel Both Sides A-Frame Mobile Truck, Gray, Louvered Panel Both Sides
  • Item # 5RXD1
  • Mfr. Model # AF-3048-LP-95
  • A-Frame Mobile Truck, Louvered Panel Both Sides, Overall Height 57 In., Overall Depth 30 In., Overall Width...More

Machine Table,72x36x36,3000 lb.
  • DURHAM
  • Machine Table, 72x36x36,3000 lb. Heavy Duty Machine Table
  • Item # 22NE10
  • Mfr. Model # MT367236-3K295
  • Machine Table, Leg Type Angle Iron, Assembled, Material Steel, Work Surface Material Steel, Width 36 In.,...More

Steel Cart, 1200 Lbs,3 Shelves,2 Drawer
  • DURHAM
  • Steel Cart, 1200 Lbs, 3 Shelves, 2 Drawer Mobile Workbench
  • Item # 5LVH2
  • Mfr. Model # PSD-2436-3-2D-95
  • Mobile Workstation, All Welded Steel Construction, Gray Powder Coated Finish, Gray, Caster Type (2) Rigid,...More

Mobile Machine Table, 3000 lb. Load Capacity
  • DURHAM
  • Mobile Machine Table, 3000 lb. Load Capacity Mobile Machine Table
  • Item # 22NE49
  • Mfr. Model # MTM364836-3K295
  • Mobile Machine Table, Load Capacity 3000 lb., Overall Length 48 In., Overall Width 36 In., Overall Height 36...More

3-Sided Stock Cart, 2000 lb. Load Capacity, (2) S
  • DURHAM
  • 3-Sided Stock Cart, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type, Steel 3-Sided Stock Cart
  • Item # 5LVT8
  • Mfr. Model # 3ST-EX3048-1AS-95
  • 3-Sided Stock Cart, Load Capacity 2000 lb., Number of Shelves 1, Shelf Width 48 In., Shelf Length 30 In.,...More

High Deck Portable Table, 1200 lb. Load Capacity
  • DURHAM
  • High Deck Portable Table, 1200 lb. Load Capacity High Deck Portable Table
  • Item # 1TGP6
  • Mfr. Model # HMT-3672-3-95
  • High Deck Portable Table, Load Capacity 1200 lb., Overall Length 72 In., Overall Width 36 In., Overall Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More